Skip Content

Filter Results By

Hand Tools

58 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Knife,Plain Blade Edge 2.85" Blade Length
  • 5.11 TACTICAL
  • Knife, Plain Blade Edge 2.85" Blade Length Knife,Plain Blade Edge 2.85" Blade Length
  • Item # 21V898
  • Mfr. Model # 51061
  • Knife, Wharn For Duty Wharncliffe, Number of Blades 1, Blade Edge Plain, Blade Type Steel, Blade Length 2.85...More

Medium C4 Phone/PDA Case,Pouch
  • 5.11 TACTICAL
  • Medium C4 Phone/PDA Case, Pouch Medium C4 Phone/PDA Case,Pouch
  • Item # 21V937
  • Mfr. Model # 56029
  • Medium C4 Phone/PDA Case, Pouch, Color Black, Depth 7/8 In, Features Hook up Loop Backing, Buckle Enclosure,...More

Knife,Double Duty Karambit Blade,3.7 In
  • 5.11 TACTICAL
  • Knife, Double Duty Karambit Blade, 3.7 In Knife,Double Duty Karambit Blade,3.7 In
  • Item # 21V906
  • Mfr. Model # 51072
  • Knife, Double Duty Karambit Blade, Number of Blades 2, Blade Edge Half Serrated, Blade Type Steel, Blade...More

Knife,Scout Tanto,3.5 In,Steel
  • 5.11 TACTICAL
  • Knife, Scout Tanto, 3.5 In, Steel Knife,Scout Tanto,3.5 In,Steel
  • Item # 21V895
  • Mfr. Model # 51054
  • Knife, Scout Tanto, Number of Blades 1, Blade Edge Plain, Blade Type Steel, Blade Length 3.5 In, Length Open...More

Knife,Alpha Scout Tanto,3 In,Steel
  • 5.11 TACTICAL
  • Knife, Alpha Scout Tanto, 3 In, Steel Knife,Alpha Scout Tanto,3 In,Steel
  • Item # 21V894
  • Mfr. Model # 51053
  • Knife, Alpha Scout Tanto, Number of Blades 1, Blade Edge Plain, Blade Type Steel, Blade Length 3 In, Length...More

Tactical Folding Knife,Plain Blade Edge 2-6/7" Blade L
Tactical Folding Knife,Serrated Blade Edge 3-1/4" Blade
Knife,Tanto Surge - Fixed,4.25 In,Steel
  • 5.11 TACTICAL
  • Knife, Tanto Surge - Fixed, 4.25 In, Steel Knife,Tanto Surge - Fixed,4.25 In,Steel
  • Item # 21V889
  • Mfr. Model # 51030
  • Knife, Tanto Surge - Fixed, Number of Blades 1, Blade Edge Plain, Blade Type Steel, Blade Length 4.25 In,...More

Tactical Folding Knife,Plain Blade Edge 3-9/16" Blade
Stainless Steel Rescue Knife,8-55/64" Overall Length,Blade
Side Kick Ultrasheath,Sheath,Black
Stainless Steel Rescue Knife,6-3/4" Overall Length,Blade Ty
Knife,Min-Pin Spear Point,2.85 In,Steel
  • 5.11 TACTICAL
  • Knife, Min-Pin Spear Point, 2.85 In, Steel Knife,Min-Pin Spear Point,2.85 In,Steel
  • Item # 21V897
  • Mfr. Model # 51059
  • Knife, Min-Pin Spear Point, Number of Blades 1, Blade Edge Plain, Blade Type Steel, Blade Length 2.85 In,...More

Folding Multi-Blade Knife,Plain Blade Edge 3-3/4" Blade
Knife,Drt Spear Point,2.85 In,Steel
  • 5.11 TACTICAL
  • Knife, Drt Spear Point, 2.85 In, Steel Knife,Drt Spear Point,2.85 In,Steel
  • Item # 21V896
  • Mfr. Model # 51057
  • Knife, Drt Spear Point, Number of Blades 1, Blade Edge Plain, Blade Type Steel, Blade Length 2.85 In, Length...More

Knife,Ark Liner Lock Recurve,3.625 In
  • 5.11 TACTICAL
  • Knife, Ark Liner Lock Recurve, 3.625 In Knife,Ark Liner Lock Recurve,3.625 In
  • Item # 21V905
  • Mfr. Model # 51070
  • Knife, Ark Liner Lock Recurve, Number of Blades 1, Blade Edge Bent, Serrated, Blade Type Steel, Blade Length...More

Knife,Half Serrated Blade Edge 3.75" Blade Length,Locking B
Knife,Ark LinerLock Tanto,3.625 In,Steel
  • 5.11 TACTICAL
  • Knife, Ark LinerLock Tanto, 3.625 In, Steel Knife,Ark LinerLock Tanto,3.625 In,Steel
  • Item # 21V904
  • Mfr. Model # 51069
  • Knife, Ark Liner Lock Tanto, Number of Blades 1, Blade Edge Bent, Serrated, Blade Type Steel, Blade Length...More

Knife,Plain Blade Edge 3.5" Blade Length,Locking Blade:
Knife,Alpha Scout Folder,3 In,Steel
  • 5.11 TACTICAL
  • Knife, Alpha Scout Folder, 3 In, Steel Knife,Alpha Scout Folder,3 In,Steel
  • Item # 21V887
  • Mfr. Model # 51025
  • Knife, Alpha Scout Folder, Number of Blades 1, Blade Edge Plain, Blade Type Steel, Blade Length 3 In, Length...More

Tactical Folding Knife,Partially Serrated Blade Edge 3-3/4"
Knife,LMC Modified Clip Point,3.25 In
  • 5.11 TACTICAL
  • Knife, LMC Modified Clip Point, 3.25 In Knife,LMC Modified Clip Point,3.25 In
  • Item # 21V901
  • Mfr. Model # 51066
  • Knife, LMC Modified Clip Point, Number of Blades 1, Blade Edge Clip Point, Blade Type Steel, Blade Length...More

Knife,Plain Blade Edge 3.5" Blade Length,Locking Blade:
  • 5.11 TACTICAL
  • Knife, Plain Blade Edge 3.5" Blade Length, Locking Blade: Fixed Knife,Plain Blade Edge 3.5" Blade Length,Locking Blade: Fixed
  • Item # 21V884
  • Mfr. Model # 50132
  • Knife, Sidepick Spearpoint Plain, Number of Blades 1, Blade Edge Plain, Blade Type Steel, Blade Length 3.5...More

Knife,Sidekick Boot,3.5 In,Steel
  • 5.11 TACTICAL
  • Knife, Sidekick Boot, 3.5 In, Steel Knife,Sidekick Boot,3.5 In,Steel
  • Item # 21V886
  • Mfr. Model # 51023
  • Knife, Sidekick Boot, Number of Blades 1, Blade Edge 1/2 Serrated, Blade Type Steel, Blade Length 3.5 In,...More

Tactical Folding Knife,Spearpoint,AUS8
  • 5.11 TACTICAL
  • Tactical Folding Knife, Spearpoint, AUS8 Tactical Folding Knife,Spearpoint,AUS8
  • Item # 22MM36
  • Mfr. Model # 51080
  • Tactical Folding Knife, Number of Blades 1, Blade Edge Plain, Blade Type Spearpoint, Blade Length 3-3/4 In.,...More

Knife,Xprt Fold Spearpoint,3 In,Steel
  • 5.11 TACTICAL
  • Knife, Xprt Fold Spearpoint, 3 In, Steel Knife,Xprt Fold Spearpoint,3 In,Steel
  • Item # 21V890
  • Mfr. Model # 51036
  • Knife, Xprt Fold Spearpoint, Number of Blades 1, Blade Edge Straight, Curves Right, Blade Type Steel, Blade...More

Tactical Folding Knife,Recurve Tanto,Blk
  • 5.11 TACTICAL
  • Tactical Folding Knife, Recurve Tanto, Blk Tactical Folding Knife,Recurve Tanto,Blk
  • Item # 22MM40
  • Mfr. Model # 51089
  • Tactical Folding Knife, Number of Blades 1, Blade Edge Plain, Blade Type Recurve Tanto, Blade Length 2-6/7...More

Tactical Folding Knife,Tanto,AUS8,Black
  • 5.11 TACTICAL
  • Tactical Folding Knife, Tanto, AUS8, Black Tactical Folding Knife,Tanto,AUS8,Black
  • Item # 22MM35
  • Mfr. Model # 51078
  • Tactical Folding Knife, Number of Blades 1, Blade Edge Partially Serrated, Blade Type Tanto, Blade Length...More

Knife,LMC Recurve,3.25 In,Steel
  • 5.11 TACTICAL
  • Knife, LMC Recurve, 3.25 In, Steel Knife,LMC Recurve,3.25 In,Steel
  • Item # 21V903
  • Mfr. Model # 51068
  • Knife, LMC Recurve, Number of Blades 1, Blade Edge Plain, Blade Type Steel, Blade Length 3.25 In, Length Open...More

Knife,Spearpoint Combo Blade,3.5 In
  • 5.11 TACTICAL
  • Knife, Spearpoint Combo Blade, 3.5 In Knife,Spearpoint Combo Blade,3.5 In
  • Item # 21V910
  • Mfr. Model # 51076
  • Knife, Sidepick Spearpoint Combo Blade, Number of Blades 1, Blade Edge 1/2 Serrated, Blade Type Steel, Blade...More

Stainless Steel Rescue Knife,5-3/4" Overall Length,Blade Ty
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More