Skip Content

Filter Results By

Hand Tool Kits

25 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
SAE and Metric Master Tool Set, Number of Pieces:
  • TM

    Grainger Choice

  • WESTWARD
  • Insulated Tool Set Insulated Tool Set
  • Multiple product options available

    Multiple product options available

  • Category : Insulated Tool Sets
Insulated Tool Set, Number of Pieces: 7
  • GREENLEE
  • Insulated Tool Set, Number of Pieces: 7 Insulated Tool Set, Number of Pieces: 7
  • Item # 11L611
  • Mfr. Model # 0159-01-INS
  • Insulated Tool Set, Number of Pieces 7, Pliers Included Diagonal Cutters 8 In., Long-Nose Pliers 8 In., Side...More

  • Category : Insulated Tool Sets
General Hand Tool Kit, Number of Pieces:  4, Appl
General Hand Tool Kit, Number of Pieces:  159, Ap
Insulated Tool Set, Number of Pieces: 29, 1/2"&#x
  • C.H. HANSON ITL
  • Insulated Tool Set, Number of Pieces: 29, 1/2" Drive Size Insulated Tool Kit
  • Item # 31CE72
  • Mfr. Model # USC00007
  • Insulated Tool Set, Number of Pieces 29, Drive Size 1/2 In., Sockets Included (7) 1/2 In. Dr 12 pt. Sockets:...More

  • Category : Insulated Tool Sets
Insulated Plier Set, Number of Pieces: 4
  • FACOM
  • Insulated Plier Set, Number of Pieces: 4 Insulated Plier Set
  • Item # 2HAV9
  • Mfr. Model # FA-184.J4VE
  • Insulated Plier Set, Number of Pieces 4, Pliers Included Diagonal Cutters 6-1/4 In., Groove Joint Pliers 10...More

  • Category : Insulated Tool Sets
Communications Tool Kit, Number of Pieces:  7, Applica
Insulated Tool Set, Number of Pieces: 17, 3/8"&#x
  • AMPCO
  • Insulated Tool Set, Number of Pieces: 17, 3/8" Drive Size Insulated Tool Set, Number of Pieces: 17, 3/8" Drive Size
  • Item # 24Y891
  • Mfr. Model # IM-20
  • Insulated Tool Set, Number of Pieces 17, Drive Size 3/8 In., Sockets Included (3) 3/8 In. Dr 6 pt. Sockets:...More

  • Category : Insulated Tool Sets
Insulated Tool Set, Number of Pieces: 7
  • KNIPEX
  • Insulated Tool Set, Number of Pieces: 7 Insulated Tool Set, Number of Pieces: 7
  • Item # 38UU09
  • Mfr. Model # 9K 98 98 25 US
  • Insulated Tool Set, Number of Pieces 7, Pliers Included High Leverage Diagonal Cutters 10 In., High Leverage...More

  • Category : Insulated Tool Sets
Insulated Tool Set, Number of Pieces: 12
  • C.H. HANSON ITL
  • Insulated Tool Set, Number of Pieces: 12 Insulated Tool Set, Number of Pieces: 12
  • Item # 31CE77
  • Mfr. Model # USC00008
  • Insulated Tool Set, Number of Pieces 12, Pliers Included Cable Cutters 9 In., High Leverage Diagonal Cutting...More

  • Category : Insulated Tool Sets
Insulated Tool Set, Number of Pieces: 10
  • KNIPEX
  • Insulated Tool Set, Number of Pieces: 10 Insulated Tool Set, Number of Pieces: 10
  • Item # 38UU10
  • Mfr. Model # 9K 98 98 30 US
  • Insulated Tool Set, Number of Pieces 10, Pliers Included High Leverage Combination Pliers 9 In., High...More

  • Category : Insulated Tool Sets
Communications Tool Kit, Number of Pieces:  38, Applic
Communications Tool Kit, Number of Pieces:  21, Applic
  • ECLIPSE
  • Communications Tool Kit, Number of Pieces: 21, Application: Telecomm Service Communications Tool Set
  • Item # 4YCL7
  • Mfr. Model # PK-14019A
  • Communications Tool Kit, Sub-Category Telecomm Service, Tool Storage Included Yes, Number of Pieces 21, Tool...More

  • Category : General Hand Tool Kits
Insulated Tool Set, Number of Pieces: 5
  • KNIPEX
  • Insulated Tool Set, Number of Pieces: 5 Insulated Tool Set, Number of Pieces: 5
  • Item # 38UU08
  • Mfr. Model # 9K 98 98 22 US
  • Insulated Tool Set, Number of Pieces 5, Pliers Included High Leverage Diagonal Cutter 10 In., Linesman's...More

  • Category : Insulated Tool Sets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More