Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

Hand Tool Kits

39 Results Found that Include 127 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Tool Kit,8 Pieces,Zippered Case
  • ECLIPSE
  • Tool Kit, 8 Pieces, Zippered CaseTool Kit,8 Pieces,Zippered Case
  • Item # 40JC73
  • Mfr. Model # 902-215
  • Tool Kit, Application Electrical, Power Plant, HVAC, Automotive, Military and Aircraft Field, Number of...More

Insulated Screwdriver SetNumber of Pieces: 8
Insulated Tool SetNumber of Pieces: 11
Insulated Hex L-Key SetNumber of Pieces: 8
  • WIHA TOOLS
  • Insulated Hex L-Key SetNumber of Pieces: 8Insulated Hex L-Key SetNumber of Pieces: 8
  • Item # 8GYP3
  • Mfr. Model # 13690
  • Insulated Hex L-Key Set, Number of Pieces 8, Includes 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2 In.,...More

Insulated Screwdriver SetNumber of Pieces: 7
Insulated Tool SetNumber of Pieces: 7
  • GREENLEE
  • Insulated Tool SetNumber of Pieces: 7Insulated Tool SetNumber of Pieces: 7
  • Item # 11L611
  • Mfr. Model # 0159-01-INS
  • Insulated Tool Set, Number of Pieces 7, Includes 9 In. Insulated Side-Cutting Pliers, 8 In.Insulated Diagonal...More

Insulated Nonsparking Tool SetNumber of Pieces: 17, 3/
Insulated Tool Set,Hard Case,10-Pc
  • KNIPEX
  • Insulated Tool Set, Hard Case, 10-PcInsulated Tool Set,Hard Case,10-Pc
  • Item # 38UU10
  • Mfr. Model # 9K 98 98 30 US
  • Insulated Tool Set, Application Electrical Contractor, Number of Pieces 10, Includes Mfr. No. 02 08 225, 74...More

Tool Kit,15 Pieces,Tool Roll,VDE, RoHS
  • ECLIPSE
  • Tool Kit, 15 Pieces, Tool Roll, VDE, RoHSTool Kit,15 Pieces,Tool Roll,VDE, RoHS
  • Item # 40JC72
  • Mfr. Model # PK-2813M
  • Tool Kit, Application Electrical, Power Plant, HVAC, Automotive, Military and Aircraft Field, Number of...More

Tool Kit,41 Pieces,Tool Case,VDE, RoHS
Tool Kit,26 Pieces,Tool Box,VDE, RoHS
Tool Kit,11 Pieces,Zippered Case
  • ECLIPSE
  • Tool Kit, 11 Pieces, Zippered CaseTool Kit,11 Pieces,Zippered Case
  • Item # 40JC78
  • Mfr. Model # 902-218
  • Tool Kit, Application Electrical, Power Plant, HVAC, Automotive, Military and Aircraft Field, Number of...More

Tool Kit,7 Pieces,Tool Box,VDE, RoHS
  • ECLIPSE
  • Tool Kit, 7 Pieces, Tool Box, VDE, RoHSTool Kit,7 Pieces,Tool Box,VDE, RoHS
  • Item # 40JC75
  • Mfr. Model # 902-213
  • Tool Kit, Application Electrical, Power Plant, HVAC, Automotive, Military and Aircraft Field, Number of...More

Tool Kit,6 Pieces,Tool Box,VDE, RoHS
  • ECLIPSE
  • Tool Kit, 6 Pieces, Tool Box, VDE, RoHSTool Kit,6 Pieces,Tool Box,VDE, RoHS
  • Item # 40JC74
  • Mfr. Model # 902-099
  • Tool Kit, Application Electrical, Electronics and Other Precision Work, Number of Pieces 6, Includes (6) Dual...More

Insulated Tool SetNumber of Pieces: 12
  • WIHA TOOLS
  • Insulated Tool SetNumber of Pieces: 12Insulated Tool Set
  • Item # 20JY29
  • Mfr. Model # 32894
  • Insulated Tool Set, Number of Pieces 12, Includes 160mm Long Nose Plier, 200mm Combo Plier, 200mm Bent Nose...More

Insulated Tool PouchNumber of Pieces: 13
  • C.H. HANSON ITL
  • Insulated Tool PouchNumber of Pieces: 13Insulated Tool PouchNumber of Pieces: 13
  • Item # 31CE73
  • Mfr. Model # USC00004
  • Insulated Tool Pouch, Number of Pieces 13, Includes 9 In. Linesman Pliers, 8 In. Long Nose Pliers, 7 1/2...More

Insulated Utility KitNumber of Pieces: 12
  • C.H. HANSON ITL
  • Insulated Utility KitNumber of Pieces: 12Insulated Utility KitNumber of Pieces: 12
  • Item # 31CE77
  • Mfr. Model # USC00008
  • Insulated Utility Kit, Number of Pieces 12, Includes 9 In. Linesman Pliers, 8 In. Long Nose Pliers, High...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More