Skip Content

Filter Results By

Hand Tool Kits

19 Results Found that Include 55 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
General Hand Tool Kit, Number of Pieces:  4, Appl
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tool Kit Tool Kit
  • Multiple product options available

    Multiple product options available

  • Category : General Hand Tool Kits
Insulated Tool Set, Number of Pieces: 29, 1/2"&#x
  • C.H. HANSON ITL
  • Insulated Tool Set, Number of Pieces: 29, 1/2" Drive Size Insulated Tool Kit
  • Item # 31CE72
  • Mfr. Model # USC00007
  • Insulated Tool Set, Number of Pieces 29, Drive Size 1/2 In., Sockets Included (7) 1/2 In. Dr 12 pt. Sockets:...More

  • Category : Insulated Tool Sets
Insulated Tool Set, Number of Pieces: 9
  • IDEAL
  • Insulated Tool Set, Number of Pieces: 9 Insulated Tool Set
  • Item # 46W386
  • Mfr. Model # 35-9108
  • Insulated Tool Set, Number of Pieces 9, Pliers Included Diagonal Cutting Angled Pliers 8 In., Long-Nose...More

  • Category : Insulated Tool Sets
Insulated Plier Set, Number of Pieces: 3
  • FACOM
  • Insulated Plier Set, Number of Pieces: 3 Insulated Plier Set
  • Item # 32H793
  • Mfr. Model # FW-MOD.VE
  • Insulated Plier Set, Number of Pieces 3, Pliers Included Diagonal Cutters 6-1/2 In., Multi-Grip Pliers 10...More

  • Category : Insulated Tool Sets
Insulated Tool Set, Number of Pieces: 17, 3/8"&#x
  • AMPCO
  • Insulated Tool Set, Number of Pieces: 17, 3/8" Drive Size Insulated Tool Set, Number of Pieces: 17, 3/8" Drive Size
  • Item # 24Y891
  • Mfr. Model # IM-20
  • Insulated Tool Set, Number of Pieces 17, Drive Size 3/8 In., Sockets Included (3) 3/8 In. Dr 6 pt. Sockets:...More

  • Category : Insulated Tool Sets
Insulated Tool Set, Number of Pieces: 10
  • KNIPEX
  • Insulated Tool Set, Number of Pieces: 10 Insulated Tool Set, Number of Pieces: 10
  • Item # 38UU10
  • Mfr. Model # 9K 98 98 30 US
  • Insulated Tool Set, Number of Pieces 10, Pliers Included High Leverage Combination Pliers 9 In., High...More

  • Category : Insulated Tool Sets
Insulated Tool Set, Number of Pieces: 7
  • KNIPEX
  • Insulated Tool Set, Number of Pieces: 7 Insulated Tool Set, Number of Pieces: 7
  • Item # 38UU09
  • Mfr. Model # 9K 98 98 25 US
  • Insulated Tool Set, Number of Pieces 7, Pliers Included High Leverage Diagonal Cutters 10 In., High Leverage...More

  • Category : Insulated Tool Sets
Insulated Tool Set, Number of Pieces: 12
  • C.H. HANSON ITL
  • Insulated Tool Set, Number of Pieces: 12 Insulated Tool Set, Number of Pieces: 12
  • Item # 31CE77
  • Mfr. Model # USC00008
  • Insulated Tool Set, Number of Pieces 12, Pliers Included Cable Cutters 9 In., High Leverage Diagonal Cutting...More

  • Category : Insulated Tool Sets
Insulated Tool Set, Number of Pieces: 5
  • KNIPEX
  • Insulated Tool Set, Number of Pieces: 5 Insulated Tool Set, Number of Pieces: 5
  • Item # 38UU08
  • Mfr. Model # 9K 98 98 22 US
  • Insulated Tool Set, Number of Pieces 5, Pliers Included High Leverage Diagonal Cutter 10 In., Linesman's...More

  • Category : Insulated Tool Sets
Communications Tool Kit, Number of Pieces:  38, Applic
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More