Skip Content

Filter Results By

Applied Filters Clear All

Item
Character Height
Material
Case Material
Impression Letter Type
Indication
Brand
Price
  • View MoreView Less
Shop By

Hand Stamp Sets

9 Results Found that Include 9 Products

Results per page: 16 | 32 | 48
    Letter and Number Set,1/4 In. H,Steel
    • CH HANSON
    • Letter and Number Set, 1/4 In. H, SteelLetter and Number Set
    • Item # 43Y640
    • Mfr. Model # 26688
    • Letter and Number Set, Character Height 1/4 In., Shank Length 3 In., Shank Size Square 1/2 In., Material...More

    Letter and Number Set,1/4 In. H,Steel
    • GRAINGER APPROVED
    • Letter and Number Set, 1/4 In. H, SteelLetter and Number Set
    • Item # 2CEA1
    • Mfr. Model # 2CEA1
    • Letter and Number Set, Character Height 1/4 In., Shank Length 3 In., Shank Size Square 1/2 In., Material...More

    Letter and Number Set,1/2 In. H,Steel
    • YOUNG BROS. STAMP WORKS
    • Letter and Number Set, 1/2 In. H, SteelHeavy Duty Hand Stamp
    • Item # 18G343
    • Mfr. Model # 09363
    • Heavy Duty Hand Stamp, Character Height 1/2 In., Shank Length 3-3/4 In., Shank Size Square 3/4 In., Material...More

    Stamp Holder,#40,Steel
    • YOUNG BROS. STAMP WORKS
    • Stamp Holder, #40, SteelStamp Holder, Steel
    • Item # 18G324
    • Mfr. Model # 40009
    • Stamp Holder, Material Steel, Hardness 50 On A Rockwell C Scale, Case Material Cardboard, Impression Letter...More

    Letter Set,1/2 In. H,Steel
    • YOUNG BROS. STAMP WORKS
    • Letter Set, 1/2 In. H, SteelReversed Hand Stamp
    • Item # 18G240
    • Mfr. Model # 09274
    • Reversed Hand Stamp, Character Height 1/2 In., Shank Length 3-3/8 In., Shank Size Square 5/8 In., Material...More

    Letter Set,3/8 In. H,Steel
    • C.H. HANSON
    • Letter Set, 3/8 In. H, SteelLetter Set,3/8 In. H,Steel
    • Item # 21HT51
    • Mfr. Model # 26350
    • Letter Set, Character Height 3/8 In., Shank Length 3-1/8 In., Shank Size Square 5/8 In., Material Steel,...More

    Steel Stamps Set,1/4 in.,27 pcs.
    Steel Stamps Set,3/8 in.,27 pcs.
    Letter Set,1/8 In. H,Steel
    • GRAINGER APPROVED
    • Letter Set, 1/8 In. H, SteelLetter Set
    • Item # 1EC12
    • Mfr. Model # 1EC12
    • Letter Set, Character Height 1/8 In., Shank Length 3-1/8 In., Shank Size Square 1/2 In., Material Steel, Case...More

    Results per page: 16 | 32 | 48