Skip Content

Filter Results By

Applied Filters Clear All

Item
Character Height
Material
Case Material
Impression Letter Type
Indication
Brand
Price
Shop By

Hand Stamp Sets

6 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Hand Stamp,1/4 In,Letter Set
    • GRAINGER APPROVED
    • Hand Stamp, 1/4 In, Letter SetHand Stamp, 2-11/16 In. L
    • Item # 20Y585
    • Mfr. Model # 20Y585
    • Hand Stamp, Shank Length 2-21/32 In., Shank Size Square 3/8 In., Hardness 58 to 62HRC at the Engraving End...More

    3/16 in. Heavy Duty Let. & Num. Set
    • CH HANSON
    • 3/16 in. Heavy Duty Let. & Num. SetHand Stamp
    • Item # 36K461
    • Mfr. Model # 21627
    • Hand Stamp, Character Height 3/16 In., Shank Length 3-3/4 In., Shank Size Square 3/8 In., Material Steel,...More

    Number Set,3/8 In. H,Steel
    • CH HANSON
    • Number Set, 3/8 In. H, SteelNumber Set
    • Item # 43Y645
    • Mfr. Model # 21480
    • Number Set, Character Height 3/8 In., Shank Length 3-1/8 In., Shank Size Square 9/16 In., Material Steel,...More

    Number Set,5/16 In. H,Steel
    • YOUNG BROS. STAMP WORKS
    • Number Set, 5/16 In. H, SteelReversed Hand Stamp
    • Item # 18G247
    • Mfr. Model # 07094
    • Reversed Hand Stamp, Character Height 5/16 In., Shank Length 3 In., Shank Size Square 1/2 In., Material...More

    Symbol Sets,5/16 In. H,Steel
    • YOUNG BROS. STAMP WORKS
    • Symbol Sets, 5/16 In. H, SteelSymbol Hand Stamp
    • Item # 18G272
    • Mfr. Model # 07053
    • Symbol Hand Stamp, Character Height 5/16 In., Shank Length 3 In., Shank Size Square 1/2 In., Material Steel,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More