Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Character Height
Material
Case Material
Impression Letter Type
Indication
Brand
Price
  • View MoreView Less
Shop By

Hand Stamp Sets

11 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Hand Stamp,5/8 In, Number Set
    • GRAINGER APPROVED
    • Hand Stamp, 5/8 In, Number SetHand Stamp, 3-1/8 In. L
    • Item # 20Y595
    • Mfr. Model # 20Y595
    • Hand Stamp, Character Height 1/2 In., Shank Length 3-9/32 In., Shank Size Square 5/8 In., Hardness 58 to...More

    Number Set,3/8 In. H,Steel
    • GRAINGER APPROVED
    • Number Set, 3/8 In. H, SteelNumber Set
    • Item # 1F108
    • Mfr. Model # 1F108
    • Number Set, Character Height 3/8 In., Shank Length 3-3/8 In., Shank Size Square 5/8 In., Material Steel,...More

    Letter and Number Set,3/32 In. H,Steel
    • GRAINGER APPROVED
    • Letter and Number Set, 3/32 In. H, SteelLetter and Number Set
    • Item # 1F110
    • Mfr. Model # 1F110
    • Letter and Number Set, Character Height 3/32 In., Shank Length 2-1/2 In., Shank Size Square 5/16 In.,...More

    Hand Stamp,1/2 In Flat Face,Number Set
    • GRAINGER APPROVED
    • Hand Stamp, 1/2 In Flat Face, Number SetHand Stamp, 4 In. L
    • Item # 20Y499
    • Mfr. Model # 20Y499
    • Hand Stamp, Shank Length 4 In., Shank Size Square 5/8 In., Hardness 58 to 62HRC at the Engraving End and 38...More

    Number Set,1/4 In. H,Steel
    • CH HANSON
    • Number Set, 1/4 In. H, SteelNumber Set
    • Item # 43Y632
    • Mfr. Model # 22941
    • Number Set, Character Height 1/4 In., Shank Length 3 In., Shank Size Square 1/2 In., Material Steel, Case...More

    Symbol Sets,1/4 In. H,Steel
    • YOUNG BROS. STAMP WORKS
    • Symbol Sets, 1/4 In. H, SteelSymbol Hand Stamp
    • Item # 18G271
    • Mfr. Model # 06053
    • Symbol Hand Stamp, Character Height 1/4 In., Shank Length 3 In., Shank Size Square 7/16 In., Material Steel,...More

    Letter Set,1/8 In. H,Steel
    • GRAINGER APPROVED
    • Letter Set, 1/8 In. H, SteelLetter Set
    • Item # 2CDZ5
    • Mfr. Model # 2CDZ5
    • Letter Set, Character Height 1/8 In., Shank Length 2-3/4 In., Shank Size Square 3/8 In., Material Steel, Case...More

    Spanish Stamps Set,1/8 in.,27 pcs.
    1/8 in. Rhino Number Set
    • CH HANSON
    • 1/8 in. Rhino Number SetHand Stamp
    • Item # 36K465
    • Mfr. Model # 21830
    • Hand Stamp, Character Height 1/8 In., Shank Length 3-1/2 In., Shank Size Square 1/2 In., Material Steel, Case...More

    Results per page: 16 | 32 | 48