Skip Content

Filter Results By

Hand Scrapers

68 Results Found that Include 68 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Spreader/Applicator
Large Hand Scraper,White,4x9-3/4 In.
  • REMCO
  • Large Hand Scraper, White, 4x9-3/4 In. Large Hand Scraper,White,4x9-3/4 In.
  • Item # 3LB54
  • Mfr. Model # 69625
  • Large Hand Scraper, Non-marring, Chemical Resistant, Width 4 In., Length 9-3/4 In., White, 1-piece Design,...More

Bench Scraper,Poly,White,8 1/2 x 5 In
Applicator,Hand,SqueegeeDesign,PK25
Hand Applicator,Vinyl,Blue,PK25
Spreader/Applicator,Set Of 3
Scraper w/o Handle,3x2 1/2,Nonsparking
Small Hand Scraper,Blue,3 x 8 In
  • REMCO
  • Small Hand Scraper, Blue, 3 x 8 In Small Hand Scraper,Blue,3 x 8 In
  • Item # 3UE92
  • Mfr. Model # 69613
  • Small Hand Scraper, Non-marring, Chemical Resistant, Width 3 In., Length 8 In., Blue, 1-piece Design,...More

Small Hand Scraper,White,3 x 8 In
  • REMCO
  • Small Hand Scraper, White, 3 x 8 In Small Hand Scraper,White,3 x 8 In
  • Item # 3UE94
  • Mfr. Model # 69615
  • Small Hand Scraper, Non-marring, Chemical Resistant, Width 3 In., Length 8 In., White, 1-piece Design,...More

Large Hand Scraper,Yellow,4x9-3/4 In.
Large Hand Scraper,Red,4x9-3/4 In.
  • REMCO
  • Large Hand Scraper, Red, 4x9-3/4 In. Large Hand Scraper,Red,4x9-3/4 In.
  • Item # 3LB53
  • Mfr. Model # 69624
  • Large Hand Scraper, Non-marring, Chemical Resistant, Width 4 In., Length 9-3/4 In., Red, 1-piece Design,...More

Mini Bench Scraper,5-1/2 x3-1/2 in,White
Mini Bench Scraper,5-1/2 x3-1/2 in,Green
Scraper,1-1/2 In. W,Red
High Temp Hand Scraper,4-7/16x9-3/4,Blue
Bench Scraper,4-1/2 x 9-3/4 In,Purple
Large Hand Scraper,Green,4x9-3/4 In.
  • REMCO
  • Large Hand Scraper, Green, 4x9-3/4 In. Large Hand Scraper,Green,4x9-3/4 In.
  • Item # 3LB51
  • Mfr. Model # 69622
  • Large Hand Scraper, Non-marring, Chemical Resistant, Width 4 In., Length 9-3/4 In., Green, 1-piece Design,...More

Small Hand Scraper,Green,3 x 8 In
  • REMCO
  • Small Hand Scraper, Green, 3 x 8 In Small Hand Scraper,Green,3 x 8 In
  • Item # 3UE91
  • Mfr. Model # 69612
  • Small Hand Scraper, Non-marring, Chemical Resistant, Width 3 In., Length 8 In., Green, 1-piece Design,...More

Hand Scraper,Metal Detect,Gray,4-7/16 In
Hand Scraper, 4.4Wx9.7L,MD Green
Large Hand Scraper,Blue,4x9-3/4 In.
  • REMCO
  • Large Hand Scraper, Blue, 4x9-3/4 In. Large Hand Scraper,Blue,4x9-3/4 In.
  • Item # 3LB52
  • Mfr. Model # 69623
  • Large Hand Scraper, Non-marring, Chemical Resistant, Width 4 In., Length 9-3/4 In., Blue, 1-piece Design,...More

Hand Scraper,Metal Detect,Blue,3Wx8L
Hand Scraper,Metal Detect,Blue,4.4Wx9.7L
Bench Scraper,Poly,Blue,8 1/2 x 5 In
All Purpose Scraper,3 Position
Small Hand Scraper,Red,3 x 8 In
  • REMCO
  • Small Hand Scraper, Red, 3 x 8 In Small Hand Scraper,Red,3 x 8 In
  • Item # 3UE93
  • Mfr. Model # 69614
  • Small Hand Scraper, Non-marring, Chemical Resistant, Width 3 In., Length 8 In., Red, 1-piece Design,...More

Bench Scraper,Poly,Green,8 1/2 x 5 In
Small Hand Scraper,Yellow,3 x 8 In
  • REMCO
  • Small Hand Scraper, Yellow, 3 x 8 In Small Hand Scraper,Yellow,3 x 8 In
  • Item # 3UE95
  • Mfr. Model # 69616
  • Small Hand Scraper, Non-marring, Chemical Resistant, Width 3 In., Length 8 In., Yellow, 1-piece Design,...More

Bench Scraper,Poly,Red,8 1/2 x 5 In
Hand Scraper,Metal Detect,Gray,3 x 8 In
Hand Scraper,Poly,4-3/8 x 9-3/4,Orange
Bench Scraper,Poly,8-1/2 x 5 In,Orange
Results per page:  16 | 32 | 48

Find plastic hand scrapers at Grainger in a wide range of colors so you can color-code them to help prevent cross contamination. One-piece, non-marring polypropylene scrapers resist chemicals and can be sterilized. Also find plastic spreader/applicators with sharp edges that can scrape baked-on foods from baking pans as well as polypropylene bench scrapers with molded-in finger loops to help provide a stable grip. Choose the sizes and colors that fit your applications. Shop Grainger today for durable plastic hand scrapers.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More