Skip Content

Filter Results By

Hand Saws

36 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hacksaw,15-3/8 In.,Bi Material
  • STANLEY
  • Hacksaw, 15-3/8 In., Bi Material Hacksaw,15-3/8 In.,Bi Material
  • Item # 23TL79
  • Mfr. Model # STHT20140
  • Hacksaw, High Tension, Length 15-3/8 In., Blade Length 12 In., Blade Width 1/2 In., 24 Teeth per Inch, Throat...More

Hacksaw,Mini,10 In,Pro,Aluminum
Hacksaw,Rubber Grip
Hacksaw,High Tension,Pro,12 In
Saw,Wallboard,6 In
Saw,15 In.,Hardwood
  • STANLEY
  • Saw, 15 In., Hardwood Saw,15 In.,Hardwood
  • Item # 23TL85
  • Mfr. Model # 20-221
  • Saw, Sharp Tooth, Length 15 In., Blade Length 10 In., Blade Width 2 In., 11 Teeth per Inch,Handle Design...More

Hacksaw,17-3/4 in L,24 TPI,Rubber Grip
  • STANLEY
  • Hacksaw, 17-3/4 in L, 24 TPI, Rubber Grip Hacksaw,17-3/4 in L,24 TPI,Rubber Grip
  • Item # 48A535
  • Mfr. Model # STHT20139L
  • Hacksaw, 90 to 180 Degrees Adjustable Blade Angles, Length 17-3/4 In., Blade Length 12 In., 24 Teeth per...More

Saw,Jab,6 In
Jab Saw,13-5/8 In.,Plastic and Rubber
  • STANLEY
  • Jab Saw, 13-5/8 In., Plastic and Rubber Jab Saw,13-5/8 In.,Plastic and Rubber
  • Item # 23TL80
  • Mfr. Model # FMHT20559
  • Jab Saw, Folding, Length 13-5/8 In., Blade Length 6 In., Blade Width 3/4 In., 8 Teeth per Inch,Handle Design...More

Hacksaw,High Tension,Ergo,12 In
  • STANLEY
  • Hacksaw, High Tension, Ergo, 12 In Hacksaw,High Tension,Ergo,12 In
  • Item # 4FE36
  • Mfr. Model # 20-531
  • High Tension Hacksaw, Blade Length 12 Inches, Teeth per Inch 24,Throat Depth 5 Inches, Overall Length 17...More

Saw,Short Cut,15 In
Hand Saw,15 In Blade,8TPI
Coping Saw,13-1/4 In. L
  • STANLEY
  • Coping Saw, 13-1/4 In. L Coping Saw,13-1/4 In. L
  • Item # 5R770
  • Mfr. Model # 15-106
  • Coping Saw, Length 13-1/4 In., Blade Length 6-3/8 In., 15 Teeth per Inch, Throat Depth 6-3/4 In., Handle...More

Pull Saw,Double,9 1/2 In Blade,7/14TPI
Saw
  • STANLEY
  • Saw Saw
  • Item # 1UK48
  • Mfr. Model # 20-527
  • Saw, 20 Inches Sharp Tooth, Contractor Grade

Tool Box Saw 15 In
  • STANLEY
  • Tool Box Saw 15 In Tool Box Saw 15 In
  • Item # 1HH25
  • Mfr. Model # 15-085
  • Tool Box Hand Saw, Overall Length 18 In, Blade Length 15 In, Teeth Per Inch 8, Handle Design Hard Wood With...More

Crosscut Saw,15 In Blade Length,8 TPI
Keyhole Saw W/2 Blades
Coping Saw,13 In. L
  • STANLEY
  • Coping Saw, 13 In. L Coping Saw,13 In. L
  • Item # 5R771
  • Mfr. Model # 15-106A
  • Coping Saw, Length 13 In., Blade Length 6-3/8 In., 6 Teeth per Inch, Throat Depth 6-3/4 In., Handle Design...More

Hacksaw,12 in. L,Aluminum Handle,2 pcs.
  • STANLEY
  • Hacksaw, 12 in. L, Aluminum Handle, 2 pcs. Hacksaw,12 in. L,Aluminum Handle,2 pcs.
  • Item # 45JX01
  • Mfr. Model # 20-001K
  • Hacksaw, Hand, Length 12 In., Blade Length 12 In., Standard Tool(Accessory Needed for Tethering), Blade Width...More

6 In Wallboard Saw
  • STANLEY
  • 6 In Wallboard Saw 6 In Wallboard Saw
  • Item # 1C073
  • Mfr. Model # 15-556
  • Wallboard Hand Saw, Overall Length 11 In, Blade Length 6 In, Handle Design Ergonomically Curved With Cushion...More

PVC Saw,Hand,16 In,13 TPI
  • STANLEY
  • PVC Saw, Hand, 16 In, 13 TPI PVC Saw,Hand,16 In,13 TPI
  • Item # 2GXF9
  • Mfr. Model # 17-206
  • PVC Saw, Hand, Length 16 In, Blade Length 12 In, 13 Teeth per Inch, Handle Design One Piece, BiMaterial, For...More

Hacksaw,17-3/4 in L,24 TPI,Ergonomic
  • STANLEY
  • Hacksaw, 17-3/4 in L, 24 TPI, Ergonomic Hacksaw,17-3/4 in L,24 TPI,Ergonomic
  • Item # 48A536
  • Mfr. Model # STHT20138
  • Hacksaw, Length 17-3/4 in., Blade Length 12 in., Teeth per Inch 24, Throat Depth 4-3/8 in., Handle Design...More

Hacksaw,Mini,10 In,Ergo w/Thumb Rest
  • STANLEY
  • Hacksaw, Mini, 10 In, Ergo w/Thumb Rest Hacksaw,Mini,10 In,Ergo w/Thumb Rest
  • Item # 6XV45
  • Mfr. Model # 20-807
  • Mini Hacksaw, Light Duty, Length 11 In., Blade Length 10 In., 24 Teeth per Inch, Handle Design Ergonomic With...More

Flush Cut Saw,Reversible,10"Blade,13TPI
  • STANLEY
  • Flush Cut Saw, Reversible, 10"Blade, 13TPI Flush Cut Saw,Reversible,10"Blade,13TPI
  • Item # 3FRA3
  • Mfr. Model # 15-252K
  • Flush Cut Saw, Reversible, Length 15 In., Blade Length 10 In., Standard Tool(Accessory Needed for Tethering),...More

Saw,Hand,20 In
  • STANLEY
  • Saw, Hand, 20 In Saw,Hand,20 In
  • Item # 1HH22
  • Mfr. Model # 15-087
  • Standard Hand Saw, Overall Length 25 In, Blade Length 20 In, Teeth Per Inch 8, Handle Design Hard Wood With...More

Compass Saw,Hand,18 In,11 TPI
  • STANLEY
  • Compass Saw, Hand, 18 In, 11 TPI Compass Saw,Hand,18 In,11 TPI
  • Item # 2GXF8
  • Mfr. Model # 17-205
  • Compass Saw, Hand, Length 18 In, Blade Length 12 In, 11 Teeth per Inch, Handle Design One Piece, BiMaterial,...More

Tethered Hacksaw,12 in Blade,25 TPI
  • STANLEY
  • Tethered Hacksaw, 12 in Blade, 25 TPI Tethered Hacksaw,12 in Blade,25 TPI
  • Item # 24AL25
  • Mfr. Model # 20-001K-TT
  • Tethered Hacksaw, Length 17 in., Blade Length 12 in., Teeth per Inch 25, Throat Depth 4 in., Handle Design...More

Cushion Grip Multi-Saw
Folding Pocket Saw 8 In
Flooring Saw,Hand,16 In,9 TPI
  • STANLEY
  • Flooring Saw, Hand, 16 In, 9 TPI Flooring Saw,Hand,16 In,9 TPI
  • Item # 2GXF7
  • Mfr. Model # 17-204T
  • Flooring Saw, Hand, Length 16 In, Blade Length 12 In, 14 Teeth per Inch, Handle Design One Piece, BiMaterial,...More

Pull Saw,Single,9 In Blade,14TPI
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More