Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Length
Blade Length
Brand
Price
Shop By
Ratings

Hand Saws

11 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Key Hole Saw,6-1/4 In,8 TPI,SoftGrip,Stl
    • WESTWARD
    • Key Hole Saw, 6-1/4 In, 8 TPI, SoftGrip, StlKey Hole Saw,6-1/4 In,8 TPI,SoftGrip,Stl
    • Item # 13P495
    • Mfr. Model # 13P495
    • Key Hole Saw, Length 12 In., Blade Length 6-1/4 In., Blade Width 1/2 to 7/8 In., Teeth per Inch 8, Throat...More

    Jab Saw,6 In Blade,Soft Grip Handle
    Saw,Jab,6 In
    Drywall Saw,6 1/2In,9P
    Folding Pocket Saw 8 In
    Coping Saw,Flat Bar,6 1/2 In,17 TPI
    Rasping Jab Saw,Ergo,6 In,8TPI
    • MILWAUKEE
    • Rasping Jab Saw, Ergo, 6 In, 8TPIRasping Jab Saw,Ergo,6 In,8TPI
    • Item # 6CMY0
    • Mfr. Model # 48-22-0304
    • Rasping Jab Saw, For Rasping and Cutting Plaster and Drywall, Handle Design Ergonomic w/Rubber Overmold,...More

    Compass Saw,Hand,18 In,11 TPI
    • STANLEY
    • Compass Saw, Hand, 18 In, 11 TPICompass Saw,Hand,18 In,11 TPI
    • Item # 2GXF8
    • Mfr. Model # 17-205
    • Compass Saw, Hand, Length 18 In, Blade Length 12 In, 11 Teeth per Inch, Handle Design One Piece, BiMaterial,...More

    Saw,15 In.,Hardwood
    • STANLEY
    • Saw, 15 In., HardwoodSaw,15 In.,Hardwood
    • Item # 23TL85
    • Mfr. Model # 20-221
    • Saw, Sharp Tooth, Length 15 In., Blade Length 10 In., Blade Width 2 In., 11 Teeth per Inch,Handle Design...More

    Saw Bow/Hacksaw,12 In,7P/17P
    Cushion Grip Multi-Saw
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More