Skip Content

Filter Results By

Item
Type
Length
Blade Length
Tether Capable
Brand
Price
Shop By
Ratings

Hand Saws

112 Results Found that Include 112 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Saw,Wallboard,6 In
Hack Saw,Adj,10 or 12 In.,24 TPI
  • LENOX
  • Hack Saw, Adj, 10 or 12 In., 24 TPI Hack Saw,Adj,10 or 12 In.,24 TPI
  • Item # 24C976
  • Mfr. Model # 1512
  • Hack Saw, Adjustable, Length 4-3/4 In., Blade Length 10 or 12 In., Blade Width 1/2 In., 24 Teeth per Inch,...More

Hacksaw Frame,Tension,Ergo,12 In,24 TPI
Hacksaw,High Tension,Pro,12 In
Key Hole Saw,6-1/4 In,8 TPI,SoftGrip,Stl
  • WESTWARD
  • Key Hole Saw, 6-1/4 In, 8 TPI, SoftGrip, Stl Key Hole Saw,6-1/4 In,8 TPI,SoftGrip,Stl
  • Item # 13P495
  • Mfr. Model # 13P495
  • Key Hole Saw, Length 12 In., Blade Length 6-1/4 In., Blade Width 1/2 to 7/8 In., Teeth per Inch 8, Throat...More

Compass Saw,Hand,18 In,11 TPI
  • STANLEY
  • Compass Saw, Hand, 18 In, 11 TPI Compass Saw,Hand,18 In,11 TPI
  • Item # 2GXF8
  • Mfr. Model # 17-205
  • Compass Saw, Hand, Length 18 In, Blade Length 12 In, 11 Teeth per Inch, Handle Design One Piece, BiMaterial,...More

Hacksaw,Adjustable,24 TIP
  • WESTWARD
  • Hacksaw, Adjustable, 24 TIP Hacksaw,Adjustable,24 TIP
  • Item # 38EY24
  • Mfr. Model # 38EY24
  • Hacksaw, Adjustable, Length 16 In., Blade Length 10 In., Standard Tool(Accessory Needed for Tethering), Blade...More

Hacksaw,Rubber Grip
Hacksaw Frame,High Tension,12 In.,24 TPI
  • LENOX
  • Hacksaw Frame, High Tension, 12 In., 24 TPI Hacksaw Frame,High Tension,12 In.,24 TPI
  • Item # 2RXC5
  • Mfr. Model # 12132-HT50
  • Hacksaw Frame, High Tension, 50,000 PSI, Length 16 In., Blade Length 12 In., 24 Teeth per Inch, Throat Depth...More

Hacksaw,17-3/4 in L,24 TPI,Rubber Grip
  • STANLEY
  • Hacksaw, 17-3/4 in L, 24 TPI, Rubber Grip Hacksaw,17-3/4 in L,24 TPI,Rubber Grip
  • Item # 48A535
  • Mfr. Model # STHT20139L
  • Hacksaw, 90 to 180 Degrees Adjustable Blade Angles, Length 17-3/4 In., Blade Length 12 In., 24 Teeth per...More

Rasping Jab Saw,Ergo,6 In,8TPI
  • MILWAUKEE
  • Rasping Jab Saw, Ergo, 6 In, 8TPI Rasping Jab Saw,Ergo,6 In,8TPI
  • Item # 6CMY0
  • Mfr. Model # 48-22-0304
  • Rasping Jab Saw, For Rasping and Cutting Plaster and Drywall, Handle Design Ergonomic w/Rubber Overmold,...More

High Tension Hacksaw,Pro,12 In
  • WESTWARD
  • High Tension Hacksaw, Pro, 12 In High Tension Hacksaw,Pro,12 In
  • Item # 5WFV7
  • Mfr. Model # 5WFV7
  • High-Tension Hacksaw, Pro, For Cutting Most Metal Materials, Handle Design Die-Cast Aluminum Handle,...More

Hack Saw,Compact,12-1/2 In L,10 In Blade
  • MILWAUKEE
  • Hack Saw, Compact, 12-1/2 In L, 10 In Blade Hack Saw,Compact,12-1/2 In L,10 In Blade
  • Item # 6PFF9
  • Mfr. Model # 48-22-0012
  • Hack Saw, Compact, Length (In.) 12-1/2, Blade Length (In.) 10, Throat Depth (In.) 3, Rubber Over Mold,...More

Drywall Saw,6 1/2In,9P
Saw,Wallboard
High-Tension Hacksaw,Adj,12 In
  • WESTWARD
  • High-Tension Hacksaw, Adj, 12 In High-Tension Hacksaw,Adj,12 In
  • Item # 5WFW4
  • Mfr. Model # 5WFW4
  • High-Tension Hacksaw, Adjustable Length, For Electricians, Plumbers, and Cutting Wood, Handle Design Die-Cast...More

Hack Saw,Compact,12 x 1/2 In,24 TPI
  • LENOX
  • Hack Saw, Compact, 12 x 1/2 In, 24 TPI Hack Saw,Compact,12 x 1/2 In,24 TPI
  • Item # 24C975
  • Mfr. Model # 2012
  • Hack Saw, Compact, Length 6 In., Blade Length 12 In., Blade Width 1/2 In., 24 Teeth per Inch, Throat Depth...More

Hacksaw,High Tension,Ergo,12 In
  • STANLEY
  • Hacksaw, High Tension, Ergo, 12 In Hacksaw,High Tension,Ergo,12 In
  • Item # 4FE36
  • Mfr. Model # 20-531
  • High Tension Hacksaw, Blade Length 12 Inches, Teeth per Inch 24,Throat Depth 5 Inches, Overall Length 17...More

Folding Pocket Saw 8 In
PVC Saw,12 in Blade,10 TPI,Alum/TPR
  • WESTWARD
  • PVC Saw, 12 in Blade, 10 TPI, Alum/TPR PVC Saw,12 in Blade,10 TPI,Alum/TPR
  • Item # 46A927
  • Mfr. Model # 46A927
  • PVC Saw, Length 16 in., Blade Length 12 in., Blade Width 2-1/2 in., Teeth per Inch 10, Kerf 2.35mm, Handle...More

Junior Saw w/Blade Tension,6 In Blade
  • WESTWARD
  • Junior Saw w/Blade Tension, 6 In Blade Junior Saw w/Blade Tension,6 In Blade
  • Item # 5WFW7
  • Mfr. Model # 5WFW7
  • Junior Saw w/Blade Tensioning, For Small Sawing Work, Handle Design Steel Wire w/Finger Guard, Manufacturers...More

Coping Saw,Flat Bar,6 1/2 In,17 TPI
Hacksaw Frame,Mini
  • LENOX
  • Hacksaw Frame, Mini Hacksaw Frame,Mini
  • Item # 4RA69
  • Mfr. Model # 20975-975
  • Mini Hacksaw Frame, Length 10 In., Blade Length 10 In., 24 Teeth per Inch, Throat Depth 3 In., Handle Design...More

6 In Wallboard Saw
  • STANLEY
  • 6 In Wallboard Saw 6 In Wallboard Saw
  • Item # 1C073
  • Mfr. Model # 15-556
  • Wallboard Hand Saw, Overall Length 11 In, Blade Length 6 In, Handle Design Ergonomically Curved With Cushion...More

PVC/ABS Saw,22-1/2 In L,18 In Blade
  • MILWAUKEE
  • PVC/ABS Saw, 22-1/2 In L, 18 In Blade PVC/ABS Saw,22-1/2 In L,18 In Blade
  • Item # 6PFF8
  • Mfr. Model # 48-22-0223
  • PVC/ABS Saw, Length (In.) 22-1/2, Blade Length (In.) 18, Throat Depth (In.) 1/2, Clamshell, Rubber Over Mold,...More

PVC Saw,Hand,16 In,13 TPI
  • STANLEY
  • PVC Saw, Hand, 16 In, 13 TPI PVC Saw,Hand,16 In,13 TPI
  • Item # 2GXF9
  • Mfr. Model # 17-206
  • PVC Saw, Hand, Length 16 In, Blade Length 12 In, 13 Teeth per Inch, Handle Design One Piece, BiMaterial, For...More

Coping Saw,6 In L,Soft Grip,Carbide
  • WESTWARD
  • Coping Saw, 6 In L, Soft Grip, Carbide Coping Saw,6 In L,Soft Grip,Carbide
  • Item # 13P497
  • Mfr. Model # 13P497
  • Coping Saw, Length 11 In., Blade Length 6 In., Handle Design Ergonomic Soft Grip, Blade Material Tungsten...More

Hacksaw,High Tension,12 in Blade,24 TPI
  • WESTWARD
  • Hacksaw, High Tension, 12 in Blade, 24 TPI Hacksaw,High Tension,12 in Blade,24 TPI
  • Item # 46A921
  • Mfr. Model # 46A921
  • Hacksaw, High Tension, Length 16 in., Blade Length 12 in., Blade Width 1/2 in., Teeth per Inch 24, Throat...More

Hack Saw,Adj,12 in,24 TPI,Low Profile
  • WESTWARD
  • Hack Saw, Adj, 12 in, 24 TPI, Low Profile Hack Saw,Adj,12 in,24 TPI,Low Profile
  • Item # 21HT83
  • Mfr. Model # 21HT83
  • Hack Saw, Length 16 in., Blade Length 12 in., Blade Width 1/2 in., Teeth per Inch 24, Throat Depth 4 in.,...More

Hand Saw,Short Cut,15 in,7 TPI
  • WESTWARD
  • Hand Saw, Short Cut, 15 in, 7 TPI Hand Saw,Short Cut,15 in,7 TPI
  • Item # 21HT84
  • Mfr. Model # 21HT84
  • Hand Saw, Length 18-1/2 in., Blade Length 15 in., Blade Width 4 in., Teeth per Inch 7, Kerf 0.06 in., Handle...More

Hacksaw Kit,2pc
  • WESTWARD
  • Hacksaw Kit, 2pc Hacksaw Kit,2pc
  • Item # 4YR51
  • Mfr. Model # 4YR51
  • Hacksaw Kit, Blade Length 10 and 12 In., Provides Longer Blade Life and Fast, Accurate Cuts, Fully Adjustable...More

Hacksaw,12 In. L,Rubber Handle,2 pcs.
  • DEWALT
  • Hacksaw, 12 In. L, Rubber Handle, 2 pcs. Hacksaw,12 In. L,Rubber Handle,2 pcs.
  • Item # 45JW95
  • Mfr. Model # DWHT20547L
  • Hacksaw, Hand, Length 12 In., Blade Length 12 In., Standard Tool(Accessory Needed for Tethering), Blade Width...More

Results per page:  16 | 32 | 48

Check out the large hand saw selection from Grainger and choose the kinds you need based on the jobs you work on. Every carpenter needs, at minimum, a carpenters saw. If you cut metal pipe, iron fence, copper tubing, you’ll need a hacksaw. Versatile hacksaws can cut wood, plastic and PVC, while a coping saw can excel at corner coping and other fine woodcutting. Get a single- or double-edged pull saw that can provide tight control when cutting molding and trim. Use a dovetail saw to help cut wood joints. Whatever your woodworking or metalworking needs, Grainger carries a large hand saw selection to help you with it. Shop now!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More