Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Hand Saws and Sawhorses

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Hacksaw,High Tension,Ergo,12 In
    • STANLEY
    • Hacksaw, High Tension, Ergo, 12 InHacksaw,High Tension,Ergo,12 In
    • Item # 4FE36
    • Mfr. Model # 20-531
    • High Tension Hacksaw, Blade Length 12 Inches, Teeth per Inch 24,Throat Depth 5 Inches, Overall Length 17...More

    Hacksaw,Dual-Purpose w/12 Blade
    • KLEIN TOOLS
    • Hacksaw, Dual-Purpose w/12 BladeHacksaw,Dual-Purpose w/12 Blade
    • Item # 2DGD2
    • Mfr. Model # 701-S
    • Hacksaw, Dual-Purpose, Length 16 In, Blade Length 12 In, 32-24-18 Teeth per Inch, Handle Design Aluminum...More

    Sawhorse,Folding,28 1/2 H
    • STOREHORSE
    • Sawhorse, Folding, 28 1/2 HSawhorse,Folding,28 1/2 H
    • Item # 6NE49
    • Mfr. Model # SH32
    • Portable Folding Sawhorse, Single Capacity 500 Lbs, Max Height 28 1/2 In, Length 21 In, Width 31 In, Closed...More

    Hacksaw,Insulated,9-1/2,6 In Blade,25TPI
    • KNIPEX
    • Hacksaw, Insulated, 9-1/2,6 In Blade, 25TPIHacksaw,Insulated,9-1/2,6 In Blade,25TPI
    • Item # 10G351
    • Mfr. Model # 98 90
    • Junior Hacksaw, Insulated, 9-1/2 In. Length, 6 In. Blade Length, 25 Teeth per Inch, 1-1/2 In. Throat Depth,...More

    Tool Mounts, 20 in L x 5 in W, 500, PK 2
    • PORTAMATE
    • Tool Mounts, 20 in L x 5 in W, 500, PK 2Tool Mounts, 20 in L x 5 in W, 500, PK 2
    • Item # 29EJ57
    • Mfr. Model # PM-7002
    • Tool Mounts, Length (In.) 20, Width (In.) 5, Max. Height (In.) 5, Min. Height (In.) 5, Closed Length (In.)...More

    Repl Hack Saw Blade,Non-Spark,11-3/4 in
    • AMPCO
    • Repl Hack Saw Blade, Non-Spark, 11-3/4 inRepl Hack Saw Blade,Non-Spark,11-3/4 in
    • Item # 46C032
    • Mfr. Model # 8356
    • Replacement Hack Saw Blade, Non-Sparking, Non-Magnetic, Corrosion Resistant, Material Beryllium Copper,...More

    Results per page: 16 | 32 | 48