Skip Content

Filter Results By

Applied Filters Clear All

Hand Saws and Sawhorses

19 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Hacksaw Frame,Tension,Ergo,12 In,24 TPI
    Hacksaw,Rubber Grip
    Hack Saw,Adj,10 or 12 In.,24 TPI
    • LENOX
    • Hack Saw, Adj, 10 or 12 In., 24 TPIHack Saw,Adj,10 or 12 In.,24 TPI
    • Item # 24C976
    • Mfr. Model # 1512
    • Hack Saw, Adjustable, Length 4-3/4 In., Blade Length 10 or 12 In., Blade Width 1/2 In., 24 Teeth per Inch,...More

    Hack Saw,Compact,12-1/2 In L,10 In Blade
    • MILWAUKEE
    • Hack Saw, Compact, 12-1/2 In L, 10 In BladeHack Saw,Compact,12-1/2 In L,10 In Blade
    • Item # 6PFF9
    • Mfr. Model # 48-22-0012
    • Hack Saw, Compact, Length (In.) 12-1/2, Blade Length (In.) 10, Throat Depth (In.) 3, Rubber Over Mold,...More

    Saw Pull,Dovetail,7 1/4 In,22P
    Hand Saw,Short Cut,15 in,7 TPI
    • WESTWARD
    • Hand Saw, Short Cut, 15 in, 7 TPIHand Saw,Short Cut,15 in,7 TPI
    • Item # 21HT84
    • Mfr. Model # 21HT84
    • Hand Saw, Length 18-1/2 in., Blade Length 15 in., Blade Width 4 in., Teeth per Inch 7, Kerf 0.06 in., Handle...More

    High-Tension Hacksaw,Adj,12 In
    • WESTWARD
    • High-Tension Hacksaw, Adj, 12 InHigh-Tension Hacksaw,Adj,12 In
    • Item # 5WFW4
    • Mfr. Model # 5WFW4
    • High-Tension Hacksaw, Adjustable Length, For Electricians, Plumbers, and Cutting Wood, Handle Design Die-Cast...More

    PVC Saw,12 in Blade,10 TPI,Alum/TPR
    • WESTWARD
    • PVC Saw, 12 in Blade, 10 TPI, Alum/TPRPVC Saw,12 in Blade,10 TPI,Alum/TPR
    • Item # 46A927
    • Mfr. Model # 46A927
    • PVC Saw, Length 16 in., Blade Length 12 in., Blade Width 2-1/2 in., Teeth per Inch 10, Kerf 2.35mm, Handle...More

    Dovetail/Jamb Saw,10 In,14 TPI
    • IRWIN
    • Dovetail/Jamb Saw, 10 In, 14 TPIDovetail/Jamb Saw,10 In,14 TPI
    • Item # 2VU74
    • Mfr. Model # 2014450
    • Dovetail/Jamb Saw, Reversible, Length 17-1/8 In., Blade Length 10 In., 14 Teeth per Inch, Handle Design...More

    Hack Saw,Compact,12 x 1/2 In,24 TPI
    • LENOX
    • Hack Saw, Compact, 12 x 1/2 In, 24 TPIHack Saw,Compact,12 x 1/2 In,24 TPI
    • Item # 24C975
    • Mfr. Model # 2012
    • Hack Saw, Compact, Length 6 In., Blade Length 12 In., Blade Width 1/2 In., 24 Teeth per Inch, Throat Depth...More

    Jab Saw,13-5/8 In.,Plastic and Rubber
    • STANLEY
    • Jab Saw, 13-5/8 In., Plastic and RubberJab Saw,13-5/8 In.,Plastic and Rubber
    • Item # 23TL80
    • Mfr. Model # FMHT20559
    • Jab Saw, Folding, Length 13-5/8 In., Blade Length 6 In., Blade Width 3/4 In., 8 Teeth per Inch,Handle Design...More

    Hacksaw,15-3/8 In.,Bi Material
    • STANLEY
    • Hacksaw, 15-3/8 In., Bi MaterialHacksaw,15-3/8 In.,Bi Material
    • Item # 23TL79
    • Mfr. Model # STHT20140
    • Hacksaw, High Tension, Length 15-3/8 In., Blade Length 12 In., Blade Width 1/2 In., 24 Teeth per Inch, Throat...More

    Crosscut Saw,15 In Blade Length,8 TPI
    Saw,Flush Cut Stroke
    Jab Saw with 6-inch Blade
    • KLEIN TOOLS
    • Jab Saw with 6-inch BladeJab Saw with 6-inch Blade
    • Item # 2DGG8
    • Mfr. Model # 725
    • Jab Saw, Triple Ground Teeth, Length 12 In, Blade Length 6 In, Triple Ground Teeth per Inch, Handle Design...More

    Utility Saw,11 1/2 In,10 TPI
    • IRWIN
    • Utility Saw, 11 1/2 In, 10 TPIUtility Saw,11 1/2 In,10 TPI
    • Item # 2VU75
    • Mfr. Model # 2014200
    • Utility Saw, Standard, Length 16 3/4 In, Blade Length 11 1/2 In, Teeth Per Inch 10, Handle Design Hardwood...More

    Electricians Pull Saw,3 1/2 In,17TPI
    • VAUGHAN
    • Electricians Pull Saw, 3 1/2 In, 17TPIElectricians Pull Saw,3 1/2 In,17TPI
    • Item # 3NWE7
    • Mfr. Model # 56966
    • Electricians Pull Saw, Length 10 In., Blade Length 3 1/2 In., 17 TPI Teeth per Inch, Handle Design...More

    Retractable Saw Set
    • GREENLEE
    • Retractable Saw SetRetractable Saw Set
    • Item # 8RTX7
    • Mfr. Model # 311
    • Retractable Saw Set, Split Tooth, Length 8-7/16 In., Blade Length 6 In., For Cutting Drywall, Ceiling Tile,...More

    Hacksaw Blades Pk10
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More