Skip Content

Filter Results By

Item
  • View MoreView Less
Soap/Lotion Type
Operation Mode
  • View MoreView Less
Refill Type
Refill Size
  • View MoreView Less
Color
  • View MoreView Less
Material
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hand Sanitizer, Lotion, and Soap Dispensers

181 Results Found that Include 264 Products

Results per page: 16 | 32 | 48
  • ENMOTION
  • DispenserDispenser
  • Multiple product options available

    Multiple product options available

Soap Dispenser,1500mL,Chrome
  • GOJO
  • Soap Dispenser, 1500mL, ChromeSoap Dispenser,1500mL,Chrome
  • Item # 1AUP2
  • Mfr. Model # 8500
  • Soap Dispenser, Soap/Lotion Type Foam, Operation Mode Push, Refill Type Proprietary Only, Refill Size 1500mL,...More

Hand Sanitizer Dispenser,1000mL,Gray
  • PURELL
  • Hand Sanitizer Dispenser, 1000mL, GrayHand Sanitizer Dispenser,1000mL,Gray
  • Item # 5VN15
  • Mfr. Model # 2120
  • Hand Sanitizer Dispenser, Soap/Lotion Type Liquid, Refill Size 1000mL, Mount Type Wall Mount, Glossy Finish,...More

Soap Dispenser Silver Wall Mount
  • TOUGH GUY
  • Soap Dispenser Silver Wall MountSoap Dispenser Silver Wall Mount
  • Item # 1DYD1
  • Mfr. Model # 1DYD1
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push Valve, Material 304 Stainless Steel, Mount Type...More

Soap Dispenser,800mL,Black
  • GOJO
  • Soap Dispenser, 800mL, BlackSoap Dispenser,800mL,Black
  • Item # 1GG87
  • Mfr. Model # 9033
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Type Bag in Box, Refill Size 800mL,...More

Hand Sanitizer Dispenser,1200mL, Gray
  • PURELL
  • Hand Sanitizer Dispenser, 1200mL, GrayHand Sanitizer Dispenser,1200mL, Gray
  • Item # 1PKP9
  • Mfr. Model # 2720
  • Hand Sanitizer Dispenser, Soap/Lotion Type Liquid/Foam, Operation Mode Touch Free, Refill Type Proprietary...More

Hand Sanitizer Floor Stand,1200mL,Gray
  • PURELL
  • Hand Sanitizer Floor Stand, 1200mL, GrayHand Sanitizer Floor Stand,1200mL,Gray
  • Item # 3EUE6
  • Mfr. Model # 2424-DS
  • Hand Sanitizer Dispenser Floor Stand, Soap/Lotion Type Liquid, Refill Type Proprietary Only, Refill Size...More

Soap Dispenser,5000mL,Gray
  • GOJO
  • Soap Dispenser, 5000mL, GraySoap Dispenser,5000mL,Gray
  • Item # 3U550
  • Mfr. Model # 7500-01
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Type Bag in Box, Refill Size 5000mL,...More

Soap Dispenser,1250mL,Dove Gray
  • TOUGH GUY
  • Soap Dispenser, 1250mL, Dove GraySoap Dispenser,1250mL,Dove Gray
  • Item # 1XHN2
  • Mfr. Model # 1XHN2
  • Soap Dispenser, Soap/Lotion Type Foam, Operation Mode Push, Refill Type Proprietary Only, Refill Size 1250mL,...More

Soap Dispenser,1200mL,Dove Gray
  • PROVON
  • Soap Dispenser, 1200mL, Dove GraySoap Dispenser,1200mL,Dove Gray
  • Item # 1PKR2
  • Mfr. Model # 2745-12
  • Soap Dispenser, Soap/Lotion Type Foam, Operation Mode Touch Free, Refill Type Proprietary Only, Refill Size...More

Soap Dispenser,1000mL,Black
  • ZEP PROFESSIONAL
  • Soap Dispenser, 1000mL, BlackSoap Dispenser,1000mL,Black
  • Item # 46C765
  • Mfr. Model # R09701
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Manual, Refill Type Bulk, Refill Size 1000mL,...More

Soap Dispenser,4.5 lb,Black
  • GOJO
  • Soap Dispenser, 4.5 lb, BlackSoap Dispenser,4.5 lb,Black
  • Item # 5W760
  • Mfr. Model # 1204
  • Soap Dispenser, Operation Mode Manual, Refill Type Bulk, Refill Size 4.5 lb., Material Plastic, For Use With...More

Bulk Liquid Soap Dispenser White
  • TOUGH GUY
  • Bulk Liquid Soap Dispenser WhiteBulk Liquid Soap Dispenser White
  • Item # 1DYD6
  • Mfr. Model # 1DYD6
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Pull Valve, Refill Type Bulk, Refill Size 27 oz.,...More

Hand Sanitizer Dispenser,800mL, White
  • PURELL
  • Hand Sanitizer Dispenser, 800mL, WhiteHand Sanitizer Dispenser,800mL, White
  • Item # 5W629
  • Mfr. Model # 9621
  • Hand Sanitizer Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Type Bag in Box, Refill Size...More

Soap Dispenser,2000mL,Gray
  • GOJO
  • Soap Dispenser, 2000mL, GraySoap Dispenser,2000mL,Gray
  • Item # 3U515
  • Mfr. Model # 7200-01
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Type Bag in Box, Refill Size 2000mL,...More

Soap Dispenser,1000mL,Black
  • GOJO
  • Soap Dispenser, 1000mL, BlackSoap Dispenser,1000mL,Black
  • Item # 8VMF5
  • Mfr. Model # 2135-06
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Type Bag in Box, Refill Size 1000mL,...More

Soap Dispenser,White
  • ZEP PROFESSIONAL
  • Soap Dispenser, WhiteSoap Dispenser,White
  • Item # 3HHT4
  • Mfr. Model # R09501
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode -, Material Plastic, For Use With 1 gal. Bottles,...More

Hand Sanitizer Dispenser,1000mL,White
Soap Dispenser,1200mL,Gray
  • TOUGH GUY
  • Soap Dispenser, 1200mL, GraySoap Dispenser,1200mL,Gray
  • Item # 3FPN5
  • Mfr. Model # 3FPN5
  • Soap Dispenser, Soap/Lotion Type Foam, Operation Mode Touch Free, Refill Type Proprietary Only, Refill Size...More

Results per page: 16 | 32 | 48

A soap dispenser or lotion dispenser from Grainger features a wall-mounted design, making it convenient for your commercial restroom. Fill dispensers with hand sanitizers, foam soaps or lotions. Install a towel dispenser nearby for quick hand drying after washing. Dispensers help keep your bathroom clean and help prevent excess waste. Consider installing a toilet paper dispenser and toilet seat cover dispenser in each bathroom stall to further keep restrooms tidy. Rely on Grainger for all your soap dispenser or lotion dispenser needs.