Skip Content

Filter Results By

Item
Soap/Lotion Type
Operation Mode
Refill Type
Refill Size
Color
Material
Brand
Price
Shop By
Ratings

Hand Sanitizer, Lotion, and Soap Dispensers

192 Results Found that Include 275 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hand Sanitizer Dispenser,1200mL, Gray
  • PURELL
  • Hand Sanitizer Dispenser, 1200mL, GrayHand Sanitizer Dispenser,1200mL, Gray
  • Item # 1PKP9
  • Mfr. Model # 2720
  • Hand Sanitizer Dispenser, Soap/Lotion Type Liquid/Foam, Operation Mode Touch Free, Refill Type Proprietary...More

Soap Dispenser Silver,Wall Mount
  • TOUGH GUY
  • Soap Dispenser Silver, Wall MountSoap Dispenser Silver,Wall Mount
  • Item # 1DYD2
  • Mfr. Model # 1DYD2
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push Valve, Material 304 Stainless Steel, Mount Type...More

Soap Dispenser,800mL,Black
  • GOJO
  • Soap Dispenser, 800mL, BlackSoap Dispenser,800mL,Black
  • Item # 1GG87
  • Mfr. Model # 9033
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Type Bag in Box, Refill Size 800mL,...More

Soap Dispenser Silver Wall Mount
  • TOUGH GUY
  • Soap Dispenser Silver Wall MountSoap Dispenser Silver Wall Mount
  • Item # 1DYD1
  • Mfr. Model # 1DYD1
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push Valve, Material 304 Stainless Steel, Mount Type...More

Bulk Liquid Soap Dispenser White
  • TOUGH GUY
  • Bulk Liquid Soap Dispenser WhiteBulk Liquid Soap Dispenser White
  • Item # 1DYD6
  • Mfr. Model # 1DYD6
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Pull Valve, Refill Type Bulk, Refill Size 27 oz.,...More

Soap Dispenser,1000mL,Dove Gray
  • PROVON
  • Soap Dispenser, 1000mL, Dove GraySoap Dispenser,1000mL,Dove Gray
  • Item # 5VN11
  • Mfr. Model # 2115
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Size 1000mL, Glossy Finish, Color Dove...More

Soap Dispenser,5000mL,Gray
  • GOJO
  • Soap Dispenser, 5000mL, GraySoap Dispenser,5000mL,Gray
  • Item # 3U550
  • Mfr. Model # 7500-01
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Type Bag in Box, Refill Size 5000mL,...More

Soap Dispenser,2000mL,Gray
  • GOJO
  • Soap Dispenser, 2000mL, GraySoap Dispenser,2000mL,Gray
  • Item # 3U515
  • Mfr. Model # 7200-01
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Type Bag in Box, Refill Size 2000mL,...More

Hand Sanitizer Dispenser,2000mL,Gray
  • PURELL
  • Hand Sanitizer Dispenser, 2000mL, GrayHand Sanitizer Dispenser,2000mL,Gray
  • Item # 5VN41
  • Mfr. Model # 2220
  • Hand Sanitizer Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Type Proprietary Only, Refill...More

Soap Dispenser,800mL,White
  • TOUGH GUY
  • Soap Dispenser, 800mL, WhiteSoap Dispenser,800mL,White
  • Item # 1XHJ1
  • Mfr. Model # 1XHJ1
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Type Bag in Box, Refill Size 800mL,...More

Soap Dispenser,4.5 lb,Black
  • GOJO
  • Soap Dispenser, 4.5 lb, BlackSoap Dispenser,4.5 lb,Black
  • Item # 5W760
  • Mfr. Model # 1204
  • Soap Dispenser, Operation Mode Manual, Refill Type Bulk, Refill Size 4.5 lb., Material Plastic, For Use With...More

Soap Dispenser,1500mL,Chrome
  • GOJO
  • Soap Dispenser, 1500mL, ChromeSoap Dispenser,1500mL,Chrome
  • Item # 1MBH6
  • Mfr. Model # 8520
  • Soap Dispenser, Soap/Lotion Type Foam, Operation Mode Touch Free, Refill Type Proprietary Only, Refill Size...More

Hand Sanitizer Dispenser,800mL, White
  • PURELL
  • Hand Sanitizer Dispenser, 800mL, WhiteHand Sanitizer Dispenser,800mL, White
  • Item # 5W629
  • Mfr. Model # 9621
  • Hand Sanitizer Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Type Bag in Box, Refill Size...More

Hand Sanitizer Dispenser,1000mL,Gray
  • PURELL
  • Hand Sanitizer Dispenser, 1000mL, GrayHand Sanitizer Dispenser,1000mL,Gray
  • Item # 5VN15
  • Mfr. Model # 2120
  • Hand Sanitizer Dispenser, Soap/Lotion Type Liquid, Refill Size 1000mL, Mount Type Wall Mount, Glossy Finish,...More

Soap Dispenser,White
  • ZEP PROFESSIONAL
  • Soap Dispenser, WhiteSoap Dispenser,White
  • Item # 3HHT4
  • Mfr. Model # R09501
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode -, Material Plastic, For Use With 1 gal. Bottles,...More

Hand Sanitizer Dispenser,46 oz,Gray
  • AVANT
  • Hand Sanitizer Dispenser, 46 oz, GrayHand Sanitizer Dispenser,46 oz,Gray
  • Item # 3VDA2
  • Mfr. Model # 9346
  • Hand Sanitizer Dispenser, Soap/Lotion Type Liquid/Gel, Operation Mode Manual, Refill Type Bulk, Refill Size...More

Soap Dispenser,1000mL,Black
  • ZEP PROFESSIONAL
  • Soap Dispenser, 1000mL, BlackSoap Dispenser,1000mL,Black
  • Item # 46C765
  • Mfr. Model # R09701
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Manual, Refill Type Bulk, Refill Size 1000mL,...More

Soap Dispenser,1 gal,Black
  • ZEP PROFESSIONAL
  • Soap Dispenser, 1 gal, BlackSoap Dispenser,1 gal,Black
  • Item # 3HHT3
  • Mfr. Model # R09401
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Type Proprietary Only, Refill Size 1...More

Hand Soap ,3250mL,PK2
  • DEB
  • Hand Soap , 3250mL, PK2Hand Soap ,3250mL,PK2
  • Item # 28AR59
  • Mfr. Model # GPF3LNA
  • Soap Dispenser, Soap/Lotion Type Foam, Operation Mode Manual, Refill Type Proprietary Only, Refill Size...More

Results per page: 16 | 32 | 48

A soap dispenser or lotion dispenser from Grainger features a wall-mounted design, making it convenient for your commercial restroom. Fill dispensers with hand sanitizers, foam soaps or lotions. Install a towel dispenser nearby for quick hand drying after washing. Dispensers help keep your bathroom clean and help prevent excess waste. Consider installing a toilet paper dispenser and toilet seat cover dispenser in each bathroom stall to further keep restrooms tidy. Rely on Grainger for all your soap dispenser or lotion dispenser needs.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More