Filter Results By

Item
  • View MoreView Less
Type
Capacity (In.)
  • View MoreView Less
Blade Type
  • View MoreView Less
Blade Material
Brand
Price
  • View MoreView Less
Shop By

Hand Reamer

17 Results Found that Include 17 Products 

 |  Results per page: 16 | 32 | 48

    Conduit/Reaming Screwdriver, 7 1/2 In L

    KLEIN TOOLS

    Grainger Item # 5LL70 | Mfr. Model # 85191

    Catalog Page # NA

    Conduit/Reaming Screwdriver, Overall Length 7 1/2 In, Shank Length 2 1/2 In, Tip Size 5/16 In, Reams and...More

    Reamer, Inner/Outer

    IMPERIAL

    Grainger Item # 3KE45 | Mfr. Model # 208-F

    Catalog Page # 1163 (PDF)

    Inner/Outer Reamer, Tubing OD 1/4 to 1 1/2 Inches

    Reamer, Spiral Pipe

    RIDGID

    Grainger Item # 4A512 | Mfr. Model # 2-S/34955

    Catalog Page # 1163 (PDF)

    Ratcheting Spiral Pipe Reamer, Pipe Capacity 1/4 to 2 In, Overall Length 20 1/4 In, Self Feeding, Includes...More

    Inner-Outer Reamer, 1/2-2 In

    RIDGID

    Grainger Item # 3ARC6 | Mfr. Model # 227S/29993

    Catalog Page # 1163 (PDF)

    Inner-Outer Reamer, Capacity 1/2 To 2 In, Overall Length 3 1/2 In, Blade Type 45 Cutting Edges, Blade...More

    Reamer, Pipe, T Handle

    GENERAL

    Grainger Item # 3ZG95 | Mfr. Model # 130

    Catalog Page # 1163 (PDF)

    T Handle Pipe Reamer, Capacity 1/8 to 1/2 Inch, Length 5 5/8 Inches

    Conduit Reamer, Thin-Wall

    KLEIN TOOLS

    Grainger Item # 2DFH3 | Mfr. Model # 19352

    Catalog Page # NA

    Conduit Reamer, Number of Pieces 1, Sizes 1/2, 3/4, 1, Shank Size Up to 3/8 In, Zinc w/Yellow Chromate Finish

    Reamer, Pipe

    GENERAL

    Grainger Item # 3ZG96 | Mfr. Model # 131

    Catalog Page # 1163 (PDF)

    Screwdriver Handle Pipe Reamer, Capacity 1/8 to 3/8 Inch, Length 6 1/4 Inches

    Stainless Stl Reamer, 1/8 to 1-1/2 in Cap

    RIDGID

    Grainger Item # 21XZ32 | Mfr. Model # 127S REAMER

    Catalog Page # NA

    Tubing Reamer, Capacity (In.) 1/8 to 1-1/2, Overall Length (In.) 4, Blade Material Stainless Steel, Handle...More

    Reamer/Countersink, Capacity Up to 3/4 In

    GENERAL

    Grainger Item # 3ZH14 | Mfr. Model # 196

    Catalog Page # 1163 (PDF)

    Screwdriver Handle Pipe Reamer/Countersink, Capacity Up to 3/4 Inch, Length 4-7/8 Inches, Five Flute,...More

    T-Handle Pipe Reamer, 1/8-3/8 In

    WESTWARD

    Grainger Item # 3CYN9 | Mfr. Model # 3CYN9

    Catalog Page # 1163 (PDF)

    Pipe Reamer, Hand, Capacity 1/4 to 1/2 In, Overall Length 5 1/2 In, Blade Type 5 Flutes, Blade Material...More

    Inner-Outer Reamer, 1/4-1 1/4 In

    RIDGID

    Grainger Item # 3ARC7 | Mfr. Model # 223S/29983

    Catalog Page # 1163 (PDF)

    Inner-Outer Reamer, Capacity 1/4 To 1 1/4 In, Overall Length 2 3/8 In, Blade Type 36 Cutting Edges, Blade...More

    Hand Pipe Reamer, 1/8-3/8 In

    WESTWARD

    Grainger Item # 3CYP6 | Mfr. Model # 3CYP6

    Catalog Page # 1163 (PDF)

    Pipe Reamer, Hand, Capacity 1/8 to 3/8 In, Overall Length 8 1/2 In, Blade Type 5 Flutes, Blade Material...More

    Hand Reamer/Countersink, 1/8 - 3/4 In

    WESTWARD

    Grainger Item # 3CYP2 | Mfr. Model # 3CYP2

    Catalog Page # 1163 (PDF)

    Reamer/Countersink, Hand, Capacity (In.) 1/8 to 3/4, Overall Length (In.) 4-1/2, Blade Type 5 Flutes, Blade...More

    Tubing Reamer, Inner/Outer, 1/4-1 1/2 In

    WESTWARD

    Grainger Item # 3CYU5 | Mfr. Model # 3CYU5

    Catalog Page # 1163 (PDF)

    Tubing Reamer, Inner/Outer, Capacity 1/4 to 1 1/2 In, Overall Length 3 In, Blade Type 3 Hollow Ground...More

    Replacement Blade No. 19350 & 85188

    KLEIN TOOLS

    Grainger Item # 2DFH2 | Mfr. Model # 19351

    Catalog Page # NA

    Conduit Reamer replacement blade, Number of Pieces 1

    Spiral Ratchet Pipe Reamer, 1/4-2 In

    WESTWARD

    Grainger Item # 3CYV4 | Mfr. Model # 3CYV4

    Catalog Page # 1163 (PDF)

    Pipe Reamer, Spiral Ratchet, Capacity 1/4 to 2 In, Overall Length 21-1/2 In, Blade Type Self Feeding Design,...More

    Inner/Outer Hand Reamer, 1/8-3/8 In

    BACHARACH

    Grainger Item # 3KMU6 | Mfr. Model # 2002-6900

    Catalog Page # NA

    Inner/Outer Hand Reamer, Capacity 1/8 to 3/8 In, Overall Length 3 In, Blade Type (3) Hollow Ground Cutters,...More

     |  Results per page: 16 | 32 | 48

      A hand reamer from Grainger can help you create precisely sized holes, enlarge countersink holes and remove burrs from cut pipe, tubing and conduit. You'll find a wide range of hand reamers here, including spiral ratchet, screwdriver handle, inner/outer hand reamers and more. Shop Grainger today for a high-quality hand reamer to help you achieve professional results.

      loader image