Skip Content

Filter Results By

Hand Ratchets

22 Results Found that Include 151 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • WESTWARD
  • Hand Ratchet Hand Ratchet
  • Multiple product options available

    Hand Ratchet and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Reversing, Head Movement and Head Style

  • WESTWARD
  • Quick Release Ratchet Quick Release Ratchet
  • Multiple product options available

    Quick Release Ratchet, Reversing and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Head Movement and Head Style

Hand Ratchet,1/2 in. Dr,15 in. L
  • PROTO
  • Hand Ratchet, 1/2 in. Dr, 15 in. L Hand Ratchet,1/2 in. Dr,15 in. L
  • Item # 19C370
  • Mfr. Model # J5454F
  • Hand Ratchet, Drive Size 1/2 In., Non-Reversing, Fixed Head Movement, Head Style Round, Standard Tool...More

Hand Ratchet,1/2 in. Dr,10 in. L
  • PROTO
  • Hand Ratchet, 1/2 in. Dr, 10 in. L Hand Ratchet,1/2 in. Dr,10 in. L
  • Item # 1AM19
  • Mfr. Model # J5449BL
  • Hand Ratchet, Drive Size 1/2 In., Reversing, Flexible Head Movement, Head Style Pear, Standard Tool...More

Crank Ratchet,3/8 in. Dr,10 in. L
  • WESTWARD
  • Crank Ratchet, 3/8 in. Dr, 10 in. L Crank Ratchet,3/8 in. Dr,10 in. L
  • Item # 3VA95
  • Mfr. Model # 3VA95
  • Crank Ratchet, Drive Size 3/8 In., Reversing, Fixed Head Movement, Head Style Round, Standard Tool (Accessory...More

  • WESTWARD
  • Finger Ratchet Finger Ratchet
  • Multiple product options available

    Thumbwheel Ratchet, Reversing, Fixed, Head Style Round, Standard Tool(Accessory Needed for Tethering), Overall Length 1-1/2", Number of Geared Teeth 36, Min. Arc Swing...More

  • ARMSTRONG
  • Ratchet Ratchet
  • Multiple product options available

    Hand Ratchet, Reversing, Fixed, Head Style Taper, Standard Tool(Accessory Needed for Tethering), Number of Geared Teeth 60, Min. Arc Swing 6°, Material Steel, Finish...More

  • AMPCO
  • Nonsparking Ratchet Nonsparking Ratchet
  • Multiple product options available

    Hand Ratchet, Fixed, Head Style Round, Standard Tool(Accessory Needed for Tethering), Material Aluminum Bronze, Finish Chrome and Features Non-Sparking, Non-Magnetic,...More

  • WERA
  • Ratchet Ratchet
  • Multiple product options available

    Hand Ratchet, Reversing and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Head Movement and Head Style

  • KLEIN TOOLS
  • Hand Ratchet Hand Ratchet
  • Multiple product options available

    Hand Ratchet and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Reversing and Head Style

Hand Ratchet,1/4 in. Dr,6-3/4 in. L
  • BLACKHAWK BY PROTO
  • Hand Ratchet, 1/4 in. Dr, 6-3/4 in. L Hand Ratchet
  • Item # 3ZB22
  • Mfr. Model # GW-9935B
  • Hand Ratchet, Drive Size 1/4 In., Reversing, Flexible Head Movement, Head Style Round, Standard Tool...More

  • WESTWARD
  • Flexible Head Insulated Ratchet Flexible Head Insulated Ratchet
  • Multiple product options available

    Flexible Head Insulated Ratchet, Non-Reversing, Head Style Pear, Standard Tool(Accessory Needed for Tethering), Material Chrome Vanadium Steel, Features Switch For Fast...More

Hand Ratchet,3/16" to 3/8" Dr,5-1/2" L
  • YELLOW JACKET
  • Hand Ratchet, 3/16" to 3/8" Dr, 5-1/2" L Hand Ratchet,3/16" to 3/8" Dr,5-1/2" L
  • Item # 29AU27
  • Mfr. Model # 60610
  • Hand Ratchet, Drive Size 3/16 In., 1/4 In., 5/16 In., 3/8 In., Reversing, Fixed Head Movement, Head Style...More

Thumbwheel Ratchet,3/8" Dr,1-1/2" L
  • SK PROFESSIONAL TOOLS
  • Thumbwheel Ratchet, 3/8" Dr, 1-1/2" L Thumbwheel Ratchet,3/8" Dr,1-1/2" L
  • Item # 12D265
  • Mfr. Model # 45172S
  • Thumbwheel Ratchet, Drive Size 3/8 In., Reversing, Fixed Head Movement, Head Style Round, Standard Tool...More

  • WRIGHT TOOL
  • Hand Ratchet Hand Ratchet
  • Multiple product options available

    Hand Ratchet, Reversing, Fixed, Head Style Round, Standard Tool(Accessory Needed for Tethering), Number of Geared Teeth 45, Min. Arc Swing 8°, Material Steel, Finish...More

Hand Ratchet,3/8 in. Dr,6-19/64 in. L
  • SK PROFESSIONAL TOOLS
  • Hand Ratchet, 3/8 in. Dr, 6-19/64 in. L Hand Ratchet,3/8 in. Dr,6-19/64 in. L
  • Item # 34NL82
  • Mfr. Model # 3767
  • Hand Ratchet, Drive Size 3/8 In., Reversing, Flexible Head Movement, Head Style Pear, Standard Tool...More

  • PROTO
  • Tethered Hand Ratchet Tethered Hand Ratchet
  • Multiple product options available

    Tethered Hand Ratchet, Reversing, Fixed, Head Style Pear, Tether Ready, Number of Geared Teeth 45, Min. Arc Swing 8°, Material Steel, Finish Nickel Chrome/Black Oxide,...More

Results per page:  16 | 32 | 48

A rugged steel hand ratchet from Grainger can be a valuable addition to your garage, shop or construction toolbox. Use hand ratchets with interchangeable sockets to help loosen and tighten different-sized bolts and other fasteners. You'll find telescoping quick-release ratchets here as well as reversible long-handle ratchets with pushbutton release, standard release ratchets and more. Head styles include round, pear-shaped, teardrop and thin profile heads. If you're looking for aerospace hand ratchets, you'll find those here too. Shop Grainger today for a durable hand ratchet.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More