Skip Content

Filter Results By

Hand Knobs and Wheels

108 Results Found that Include 331 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Long Tapered Knob,3 7/8,1 1/8 In,1/4-20
  • INNOVATIVE COMPONENTS
  • Long Tapered Knob, 3 7/8,1 1/8 In, 1/4-20Long Tapered Knob,3 7/8,1 1/8 In,1/4-20
  • Item # 3GEE7
  • Mfr. Model # 3GEE7
  • Long Tapered Knob, Overall Length 3 7/8, Thread Size 1/4-20 In, Dia 1 1/8 In, Tap Type Blind In, Base Dia 3/4...More

Long Tapered Knob,3 7/8,1 1/8 In,3/8-16
  • INNOVATIVE COMPONENTS
  • Long Tapered Knob, 3 7/8,1 1/8 In, 3/8-16Long Tapered Knob,3 7/8,1 1/8 In,3/8-16
  • Item # 3GEE9
  • Mfr. Model # 3GEE9
  • Long Tapered Knob, Overall Length 3 7/8, Thread Size 3/8-16 In, Dia 1 1/8 In, Tap Type Blind In, Base Dia 3/4...More

Snap Lock Fluted Knob,2-3/8,Thru,1/2
  • INNOVATIVE COMPONENTS
  • Snap Lock Fluted Knob, 2-3/8, Thru, 1/2Snap Lock Fluted Knob,2-3/8,Thru,1/2
  • Item # 5REJ5
  • Mfr. Model # 5REJ5
  • Snap Lock Fluted Knob, Thread Size (In.) 1/2, Dia. (In.) 2-3/8, Tap Type (In.) Thru, Base Dia. (In.) 1.25,...More

Soft Shift Knob,2 1/2 In,3/8-16,1 5/8 In
Uni Ball Knob,1 1/4 In,1/4,5/16,M6,M8
  • INNOVATIVE COMPONENTS
  • Uni Ball Knob, 1 1/4 In, 1/4,5/16, M6, M8Uni Ball Knob,1 1/4 In,1/4,5/16,M6,M8
  • Item # 3GDE8
  • Mfr. Model # 3GDE8
  • Universal Ball Knob, Length 1 1/4 In, Thread Size 1/4,5/16,M6,M8 Thread Size, Dia 1 3/8 In In, Tap Type Blind...More

Soft Shift Knob,2 1/2 In,1/2-13,1 5/8
Shift Knob,2 In,1/4-20,Dia 1 3/8 In
Soft Uni Ball Knob,1 1/2 In,5/16,3/8,M8
  • INNOVATIVE COMPONENTS
  • Soft Uni Ball Knob, 1 1/2 In, 5/16,3/8, M8Soft Uni Ball Knob,1 1/2 In,5/16,3/8,M8
  • Item # 3GDG3
  • Mfr. Model # 3GDG3
  • Soft Touch Universal Ball Knob, Length 1 1/2 In, Thread Size 5/16,3/8,M8,M10 Thread Size, Dia 1 1/2 In In,...More

Rd T Knob,1 3/8 In,5/16-18,2 1/4 In
  • INNOVATIVE COMPONENTS
  • Rd T Knob, 1 3/8 In, 5/16-18,2 1/4 InRd T Knob,1 3/8 In,5/16-18,2 1/4 In
  • Item # 3GEM6
  • Mfr. Model # 3GEM6
  • Rounded T Knob, Length 1 3/8 In, Thread Size 5/16-18 In, Dia 2 1/4 In, Tap Type Blind In, Base Dia 3/4 In,...More

Snap Lock Four Knob,1-3/4,Thru,1/4
  • INNOVATIVE COMPONENTS
  • Snap Lock Four Knob, 1-3/4, Thru, 1/4Snap Lock Four Knob,1-3/4,Thru,1/4
  • Item # 5REJ8
  • Mfr. Model # 5REJ8
  • Snap Lock Four Knob, Thread Size (In.) 1/4, Dia. (In.) 1-3/4, Tap Type (In.) Thru, Base Dia. (In.) 0.75, Knob...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More