Skip Content

Filter Results By

Pattern
Item
Profile Shape
Length
Profile Name
Cut Type
Finish
Brand
Price
Shop By
Ratings

Hand Files and Rasps

95 Results Found that Include 685 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NICHOLSON
  • Flat File Flat File
  • Multiple product options available

    Multiple product options available

  • WESTWARD
  • Mill File Mill File
  • Multiple product options available

    Multiple product options available

  • NICHOLSON
  • Hand File Hand File
  • Multiple product options available

    Multiple product options available

Three Square File,American,6 In. L
  • WARRENSVILLE
  • Three Square File, American, 6 In. L Three Square File
  • Item # 5XKH1
  • Mfr. Model # 18046
  • Three Square File, American Pattern, Profile Shape Triangular, Cut Type Bastard/Double, Length 6 In.,...More

Ignition Point File,Specilty,5-1/4 In. L
Slim Taper File,American,6 In. L
  • SIMONDS
  • Slim Taper File, American, 6 In. L Slim Taper File,American,6 In. L
  • Item # 5ZGE5
  • Mfr. Model # 78537100
  • Slim Taper File, American Pattern, Profile Shape Triangular, Cut Type Single, Length 6 In., Black Oxide,...More

Wood Rasp 4-in-1,American,8 In. L
Metric Thread Restoring File,Specialty
  • NICHOLSON
  • Metric Thread Restoring File, Specialty Metric Thread Restoring File,Specialty
  • Item # 3MD32
  • Mfr. Model # 33016
  • Metric Thread Restoring File, Specialty Pattern, Profile Shape Square, Length 8-1/2 In., Natural, 0.80, 1,...More

Mig Welder Nozzle File,American,4 In. L
  • SIMONDS
  • Mig Welder Nozzle File, American, 4 In. L Mig Welder Nozzle File,American,4 In. L
  • Item # 5ZFY8
  • Mfr. Model # 73760750
  • Mig Welder Nozzle File, American Pattern, Profile Shape Half Round, Cut Type Bastard, Length 4 In., Black...More

  • WESTWARD
  • Flat File Flat File
  • Multiple product options available

    Multiple product options available

Pipe Liner File,SPL Cut,Half Rnd,14 In L
Rasp File,4-IN-1,American,8 In L
Handy File,American,7-3/4 In L
  • WESTWARD
  • Handy File, American, 7-3/4 In L Handy File,American,7-3/4 In L
  • Item # 1NFV3
  • Mfr. Model # 1NFV3
  • Handy File, American Pattern, Profile Shape Rectangular, Length 7-3/4 In., Natural, Double Cut 23, Single Cut...More

Flat Babbitt File,Curved Tooth,14 In. L
Wood Rasp,American,Half Round,Rough
Taper File,American,Triangular,Single
  • NICHOLSON
  • Taper File, American, Triangular, Single Taper File
  • Item # 5LZ79
  • Mfr. Model # 21729HN
  • Taper File, American Pattern, Profile Shape Triangular, Cut Type Single, Length 6 In., Natural, Width 2-7/8...More

Mill File,American,Rectangular,10 In. L
  • NICHOLSON
  • Mill File, American, Rectangular, 10 In. L Mill File
  • Item # 1G676
  • Mfr. Model # 09469
  • Mill File, American Pattern, Profile Shape Rectangular, Cut Type Bastard/Single, Length 10 In., Natural, (2)...More

Results per page:  16 | 32 | 48

A file set from Grainger can smooth and shape wood and metal fast. A round file is a tapered implement that can enlarge round holes and smooth intricate edging, especially in fine furniture work. For sheer versatility, a half-round file can do the job of two files. With its rounded and flat edges, this file can smooth both concave and flat wood or metal surfaces. A flat file has the durability to smooth machinery parts to help your machines perform at peak condition. File sets from Grainger include these basic file types as well as others to suit your latest work material challenge. Shop here today.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More