Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hand and Portable Lamps

46 Results Found that Include 56 Products

Results per page: 16 | 32 | 48
Rechargeable Hand Lamp
  • BAYCO PRODUCTS INC
  • Rechargeable Hand LampRechargeable Hand Lamp
  • Item # 9TVF6
  • Mfr. Model # NSR-2482
  • Rechargeable LED Work Light- Floodlight/Flashlight-Dual-Light, LED Lamp Type, Housing Material Plastic, Color...More

Rechargeable Hand Lamp,Clear
  • PODLIGHT
  • Rechargeable Hand Lamp, ClearRechargeable Hand Lamp,Clear
  • Item # 3JYT9
  • Mfr. Model # 3002
  • Work Light, Rechargeable LED, Lens Color Clear, Color Clear, Mounting Hook or Magnet, Provides Work Light and...More

Rechargeable Hand Lamp
  • BAYCO
  • Rechargeable Hand LampRechargeable Hand Lamp
  • Item # 8YUX7
  • Mfr. Model # NSR-2492
  • Rechargeable LED Work Light- Floodlight/Flashlight-Dual-Light, LED Lamp Type, Housing Material Plastic, Color...More

Hand Lamp,50 ft.,13W
  • NATIONAL ELECTRIC MFG
  • Hand Lamp, 50 ft., 13WHand Lamp,50 ft.,13W
  • Item # 3LGZ2
  • Mfr. Model # 10050
  • Rough Service Drop Light, Angled, 13 Watts, Cord Length 50 ft., SJTOW Cord Type, 16/3 Gauge/Conductor, Color...More

Replacement Bulb For 3LKL5
Hand Lamp,8 ft.,500W,120V
  • BULLDOG
  • Hand Lamp, 8 ft., 500W, 120VHand Lamp,8 ft.,500W,120V
  • Item # 8AR89
  • Mfr. Model # P11040
  • Floodlight, Quartz Halogen Lamp Type, 500 Watts, Cord Length 8 Ft, 16 Gauge Cord Type, Includes Steel Light...More

Hand Lamp,25 ft.,13W
  • NATIONAL ELECTRIC MFG
  • Hand Lamp, 25 ft., 13WHand Lamp,25 ft.,13W
  • Item # 3LGZ1
  • Mfr. Model # 10025
  • Hand Lamp, Lamp Type Compact Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 25 ft., NEC Cord...More

Rechargeable Hand Lamp,10W,110V
  • K&E SAFETY
  • Rechargeable Hand Lamp, 10W, 110VRechargeable Hand Lamp,10W,110V
  • Item # 20KL13
  • Mfr. Model # KE-WL500
  • Led Work Light, Type Rechargeable, Voltage 110/12, Watts 10, Battery Burn Time (Hrs.) 1 hr. 30 min to 8 hr.,...More

Hazardous Location Hand Lamp Head,100W
  • DANIEL WOODHEAD
  • Hazardous Location Hand Lamp Head, 100WHazardous Location Hand Lamp Head,100W
  • Item # 4V362
  • Mfr. Model # 61430
  • Hazardous Location Hand Lamp Head, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

Rechargeable Hand Lamp,25 ft.,13W
  • BAYCO PRODUCTS INC
  • Rechargeable Hand Lamp, 25 ft., 13WRechargeable Hand Lamp,25 ft.,13W
  • Item # 8MDC6
  • Mfr. Model # UVR-9000
  • Rechargeable Hand Lamp, Lamp Type UV Bulb, Power Source 12VDC or 120VAC, Lamp Watts 13, Cord Length Cordless,...More

Rechargeable Hand Lamp,110V
  • MINIPOD
  • Rechargeable Hand Lamp, 110VRechargeable Hand Lamp,110V
  • Item # 9M091
  • Mfr. Model # 03003
  • 3-in-1 Worklight and Flashlight, LED,Cordless, Rechargeable, Automatically Lights When the Power Goes Out,...More

Hand Lamp,50 ft.,26W
  • GRAINGER APPROVED
  • Hand Lamp, 50 ft., 26WHand Lamp,50 ft.,26W
  • Item # 8AYM3
  • Mfr. Model # XP87B-50P
  • Work Light, Lamp Type Fluorescent, Watts 26, Cord Length 50 ft., Housing Dia. 4 In, Length 23-1/2 In,...More

  • GRAINGER APPROVED
  • Work LightWork Light
  • Multiple product options available

    Multiple product options available

Hazardous Location Hand Lamp,75W,50 ft
  • GRAINGER APPROVED
  • Hazardous Location Hand Lamp, 75W, 50 ftHazardous Location Hand Lamp,75W,50 ft
  • Item # 8AYL1
  • Mfr. Model # GST50
  • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 75, Cord Length 50 ft., NEC...More

Hand Lamp,50 ft.,13W
  • BAYCO
  • Hand Lamp, 50 ft., 13WHand Lamp,50 ft.,13W
  • Item # 3LGX3
  • Mfr. Model # SL-936
  • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 50 ft., NEC Cord...More

Hand Lamp,Handle
Hazardous Location Hand Lamp,100W,50 ft
  • DANIEL WOODHEAD
  • Hazardous Location Hand Lamp, 100W, 50 ftHazardous Location Hand Lamp,100W,50 ft
  • Item # 1PJK9
  • Mfr. Model # 61430B163
  • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120 to 240VAC, Lamp Watts 100, Replacement...More

Rechargeable Hand Lamp,Clear/Blue
Hand Lamp,50 ft.,75W,110-115V
  • STANDARD PORTABLE
  • Hand Lamp, 50 ft., 75W, 110-115VHand Lamp,50 ft.,75W,110-115V
  • Item # 4DU80
  • Mfr. Model # ML-50-C3
  • Magnetic Trouble Light,, Incandescent Lamp Type, 120 Voltage, 75 Watts, Replacement Lamps 2V563, Cord Length...More

Hazardous Location Hand Lamp Head,1.68W
  • STEWART R. BROWNE
  • Hazardous Location Hand Lamp Head, 1.68WHazardous Location Hand Lamp Head,1.68W
  • Item # 6GGK3
  • Mfr. Model # SRB I.S.300
  • Battery Operated Hazardous Location Lamp, Lamp Type LED, Voltage 120VAC, Replacement Lamps By Manufacturer,...More

Hand Lamp,26W
  • GRAINGER APPROVED
  • Hand Lamp, 26WHand Lamp,26W
  • Item # 9T012
  • Mfr. Model # XP87B
  • Hand Lamp, Lamp Type Fluorescent, Lamp Watts 26, Handle Plastic, Color Black/Silver, Housing Dia. 4 In.,...More

Rechargeable Hand Lamp,13W,12/120V
Hazardous Location Hand Lamp,75W,50 ft
  • DANIEL WOODHEAD
  • Hazardous Location Hand Lamp, 75W, 50 ftHazardous Location Hand Lamp,75W,50 ft
  • Item # 1PJL1
  • Mfr. Model # 1635-12B
  • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 75, Replacement Lamps 2V563,...More

Replacement Bulb,UV,Use with 35FV32,PK4
Replacement Bulb,UV,Use with 35FV30,PK4
Exam Light,UV,6-45/64in.L x 5-39/64in.W
  • PHILIPS BURTON
  • Exam Light, UV, 6-45/64in.L x 5-39/64in.WExam Light,UV,6-45/64in.L x 5-39/64in.W
  • Item # 35FV32
  • Mfr. Model # UV503
  • Exam Light, With Magnifier, UV and White Bulb Lamp Type, 120 Voltage, 0.17, 14 Watts, Replacement Lamps...More

Exam Light,UV,9-1/2inLx6-3/4inW,Handheld
  • PHILIPS BURTON
  • Exam Light, UV, 9-1/2inLx6-3/4inW, HandheldExam Light,UV,9-1/2inLx6-3/4inW,Handheld
  • Item # 35FV31
  • Mfr. Model # UV502
  • Exam Light, With Magnifier, UV Bulb Lamp Type, 120 Voltage, 0.17, 14 Watts, Replacement Lamps 35FV35, Cord...More

Results per page: 16 | 32 | 48