Skip Content

Filter Results By

Applied Filters Clear All

Hand and Portable Lamps

8 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Hand Lamp,25 ft.,13W,120VAC
    • KH INDUSTRIES
    • Hand Lamp, 25 ft., 13W, 120VACHand Lamp,25 ft.,13W,120VAC
    • Item # 5WYC3
    • Mfr. Model # 1325-650
    • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 25 ft., NEC Cord...More

    Hand Lamp,25 ft.,8W,120V
    • LIND EQUIPMENT
    • Hand Lamp, 25 ft., 8W, 120VLED Work Light
    • Item # 21GP30
    • Mfr. Model # LE1725-O
    • Hand Lamp, Lamp Type LED, Power Source 120VAC, Lamp Watts 8.0, Cord Length 25 ft., NEC Cord Designation...More

    Corded Hand Lamp,6LED,Underhood
    • LUMAPRO
    • Corded Hand Lamp, 6LED, UnderhoodCorded Hand Lamp,6LED,Underhood
    • Item # 22FJ07
    • Mfr. Model # 22FJ07
    • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Lamp Watts 6.0, Cord Length Cordless, Amps 0.22,...More

    Hand Lamp,25 ft.,13W,24V
    • NATIONAL ELECTRIC USA, LLC.
    • Hand Lamp, 25 ft., 13W, 24VHand Lamp,25 ft.,13W,24V
    • Item # 14N907
    • Mfr. Model # 75044
    • Hand Lamp, Lamp Type LED, Power Source 24VDC, Lamp Watts 13, Cord Length 25 ft., NEC Cord Designation SJTOW,...More

    Hand Lamp,25 ft.,100W,240V
    • DANIEL WOODHEAD
    • Hand Lamp, 25 ft., 100W, 240VIndustrial Hand Lamp
    • Item # 4V359
    • Mfr. Model # 105USA163
    • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 100, Cord Length 25 ft., NEC Cord...More

    Replacement Bulb,UV,Use with 35FV30,PK4
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More