Skip Content

Filter Results By

Applied Filters Clear All

Hand and Portable Lamps

16 Results Found that Include 45 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LUMAPRO
  • General Purpose Hand Lamp General Purpose Hand Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Hand Lamps
Hand Lamp,Yellow,LED,400lm
  • TM

    Grainger Choice

  • WESTWARD
  • Hand Lamp, Yellow, LED, 400lm Hand Lamp,Yellow,LED,400lm
  • Item # 5RHR8
  • Mfr. Model # 5RHR8
  • Hand Lamp, Lamp Type LED, Replacement Lamps No, Handle Rubber Contour, Color Yellow, Black, Length 13.60 In.,...More

  • Category : Hand Lamps
Rechargeable Hand Lamp,10W,110V
  • K&E SAFETY
  • Rechargeable Hand Lamp, 10W, 110V Rechargeable Hand Lamp,10W,110V
  • Item # 20KL13
  • Mfr. Model # KE-WL500
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 110VAC, Lamp Watts 10, Cord Length Cordless, Housing...More

  • Category : Hand Lamps
  • TM

    Grainger Choice

  • LED Rechargeable Hand Lamp LED Rechargeable Hand Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Hand Lamps
  • TM

    Grainger Choice

  • LUMAPRO
  • Hook Hand Lamp Hook Hand Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Hand Lamps
Hand Lamp,50 ft.,13W
  • NATIONAL ELECTRIC USA, LLC.
  • Hand Lamp, 50 ft., 13W Compact Fluorescent Hand Lamp
  • Item # 3LGZ2
  • Mfr. Model # 10050
  • Hand Lamp, Lamp Type Compact Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 50 ft., NEC Cord...More

  • Category : Hand Lamps
Rechargeable Hand Lamp,25 ft.,13W
  • BAYCO PRODUCTS INC
  • Rechargeable Hand Lamp, 25 ft., 13W Rechargeable Hand Lamp,25 ft.,13W
  • Item # 8MDC6
  • Mfr. Model # UVR-9000
  • Rechargeable Hand Lamp, Lamp Type UV Bulb, Power Source 12VDC or 120VAC, Lamp Watts 13, Cord Length Cordless,...More

  • Category : Hand Lamps
Rechargeable Hand Lamp,1W,5V
  • DEFENDER
  • Rechargeable Hand Lamp, 1W, 5V Rechargeable Hand Lamp,1W,5V
  • Item # 46T439
  • Mfr. Model # E712810
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Lamp Watts 1.0, Cord Length Cordless, Housing...More

  • Category : Hand Lamps
Hand Lamp,8 ft.,500W,120V
  • BULLDOG
  • Hand Lamp, 8 ft., 500W, 120V Hand Lamp,8 ft.,500W,120V
  • Item # 8AR89
  • Mfr. Model # P11040
  • Hand Lamp, Lamp Type Halogen, Power Source 120VAC, Lamp Watts 500, Cord Length 8 ft., NEC Cord Designation...More

  • Category : Hand Lamps
Hand Lamp,1-1/2 Ft.,125VAC
  • REELCRAFT
  • Hand Lamp, 1-1/2 Ft., 125VAC Hand Lamp,1-1/2 Ft.,125VAC
  • Item # 2XJA9
  • Mfr. Model # 1 163 3 8 1
  • Hand Lamp, Lamp Type Fluorescent, Power Source 125VAC, Lamp Watts 13, Cord Length 18 In., NEC Cord...More

  • Category : Hand Lamps
Rechargeable Hand Lamp,13W,12/120V
  • BAYCO
  • Rechargeable Hand Lamp, 13W, 12/120V Fluorescent Rechargeable Hand Lamp
  • Item # 3LGY3
  • Mfr. Model # SLR-9014
  • Rechargeable Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length Cordless,...More

  • Category : Hand Lamps
Replacement Bulb,UV,Use with 35FV32,PK4
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More