Skip Content

Filter Results By

Applied Filters Clear All

Item
Lamp Type
Power Source
Lamp Watts
Cord Length
NEC Cord Designation
Gauge/Conductor
Length
Color
Includes
Features
Brand
Price
Shop By
Ratings

Hand and Portable Lamps

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rechargeable Hand Lamp,Clear
  • PODLIGHT
  • Rechargeable Hand Lamp, Clear Rechargeable Hand Lamp,Clear
  • Item # 3JYT9
  • Mfr. Model # 3002
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 12VDC or 120VAC, Cord Length Cordless, Housing Material...More

Rechargeable Hand Lamp,1W,5V
  • DEFENDER
  • Rechargeable Hand Lamp, 1W, 5V Rechargeable Hand Lamp,1W,5V
  • Item # 46T439
  • Mfr. Model # E712810
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Lamp Watts 1.0, Cord Length Cordless, Housing...More

Hand Lamp,25 ft.,13W
  • NATIONAL ELECTRIC USA, LLC.
  • Hand Lamp, 25 ft., 13W Compact Fluorescent Hand Lamp
  • Item # 3LGZ1
  • Mfr. Model # 10025
  • Hand Lamp, Lamp Type Compact Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 25 ft., NEC Cord...More

Rechargeable Hand Lamp,Fluorescent,13W
  • BAYCO
  • Rechargeable Hand Lamp, Fluorescent, 13W Fluorescent Rechargeable Hand Lamp
  • Item # 39AM85
  • Mfr. Model # SLR-9000CPDQ
  • Rechargeable Hand Lamp, Lamp Type Fluorescent, Power Source 7.2VDC, Lamp Watts 13, Cord Length Cordless,...More

Rechargeable Hand Lamp,LED,2.4W,Red,Blk
  • Rechargeable Hand Lamp, LED, 2.4W, Red, Blk LED Rechargeable Hand Lamp
  • Item # 40KG16
  • Mfr. Model # 40KG16
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 100 to 240VAC, Lamp Watts 2.4, Cord Length Cordless, Amps...More

Hand Lamp,Fluorescent,14W,25Ft Cord
  • LUMAPRO
  • Hand Lamp, Fluorescent, 14W, 25Ft Cord General Purpose Hand Lamp
  • Item # 2YKL6
  • Mfr. Model # 2YKL6
  • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 14, Cord Length 25 ft., NEC Cord...More

Hand Lamp,Fluorescent,8W,50Ft Cord
  • LUMAPRO
  • Hand Lamp, Fluorescent, 8W, 50Ft Cord Hook Hand Lamp
  • Item # 2YKL5
  • Mfr. Model # 2YKL5
  • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 8.0, Cord Length 50 ft., NEC Cord...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More