Skip Content

Filter Results By

Applied Filters Clear All

Item
Lamp Type
Power Source
Lamp Watts
Cord Length
NEC Cord Designation
Gauge/Conductor
Length
Color
Includes
Features
Brand
Price
Shop By
Ratings

Hand and Portable Lamps

9 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rechargeable Lantern,LED,Black/Red
Task Light,14.31 in. L,1.81 in. dia.
Industrial Handheld Light,LED,0
Hand Lamp,Halogen,20W,25Ft Cord
  • LUMAPRO
  • Hand Lamp, Halogen, 20W, 25Ft Cord Hook Hand Lamp
  • Item # 2YKN7
  • Mfr. Model # 2YKN7
  • Hand Lamp, Lamp Type Halogen, Power Source 120VAC, Lamp Watts 20, Cord Length 25 ft., NEC Cord Designation...More

Hand Lamp,25 ft.,13W
  • BAYCO
  • Hand Lamp, 25 ft., 13W Work Light
  • Item # 3LGX4
  • Mfr. Model # SL-975
  • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 25 ft., NEC Cord...More

Worklight,13W,Fluorescent
  • BAYCO
  • Worklight, 13W, Fluorescent Fluorescent Worklight
  • Item # 38W564
  • Mfr. Model # SL-677
  • Worklight, Lamp Type Fluorescent, Cord Length 50 ft., Gauge/Conductor 18/2, Amps 10, Housing Material...More

Hand Lamp,18W,110-120VAC,12VDC
  • COOPER LIGHTING
  • Hand Lamp, 18W, 110-120VAC, 12VDC Portable LED Work Light
  • Item # 24K382
  • Mfr. Model # LED130C
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 12VDC, 110 to 120VAC, Lamp Watts 18, Cord Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More