Skip Content

Filter Results By

Applied Filters Clear All

Lamp Type
Power Source
Lamp Watts
Cord Length
Gauge/Conductor
Brand
Price
Shop By

Hand and Portable Lamps

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Hand Lamp,25 ft.,75W,110/125VAC
    • WOODS
    • Hand Lamp, 25 ft., 75W, 110/125VACIndustrial Hand Lamp
    • Item # 5JEP8
    • Mfr. Model # 0691
    • Hand Lamp, Industrial, Incandescent Lamp Type, 110/125 Voltage, 75 Watts, Cord Length (Ft.) 25, SJT/UL Cord...More

    Hand Lamp,Incandescent,120V,75W Max
    • LUMAPRO
    • Hand Lamp, Incandescent, 120V, 75W MaxGeneral Purpose Hand Lamp
    • Item # 2W244
    • Mfr. Model # 2W244
    • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 75, Cord Length 25 ft., NEC Cord...More

    Hand Lamp,Fluorescent,13W,Hook,Yellow
    • BAYCO
    • Hand Lamp, Fluorescent, 13W, Hook, YellowHand Lamp,Fluorescent,13W,Hook,Yellow
    • Item # 39AM82
    • Mfr. Model # SL-507
    • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 6 ft., NEC Cord Designation...More

    Hand Lamp,Incandescent,75W,Hook
    • BAYCO
    • Hand Lamp, Incandescent, 75W, HookHand Lamp,Incandescent,75W,Hook
    • Item # 39AM81
    • Mfr. Model # SL-425A
    • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 75, Cord Length 25 ft., NEC Cord...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More