Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hand and Portable Lamps

16 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Rechargeable Hand Lamp
    • BAYCO
    • Rechargeable Hand LampRechargeable Hand Lamp
    • Item # 8YUX7
    • Mfr. Model # NSR-2492
    • Rechargeable LED Work Light- Floodlight/Flashlight-Dual-Light, LED Lamp Type, Housing Material Plastic, Color...More

    Hand Lamp,Fluorescent,15W,Hook,Yellow
    • BAYCO
    • Hand Lamp, Fluorescent, 15W, Hook, YellowHand Lamp,Fluorescent,15W,Hook,Yellow
    • Item # 39AM83
    • Mfr. Model # SL-623
    • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 15, Cord Length 25 ft., NEC Cord...More

    Hand Lamp,Fluorescent,13W,Hook,Yellow
    • BAYCO
    • Hand Lamp, Fluorescent, 13W, Hook, YellowHand Lamp,Fluorescent,13W,Hook,Yellow
    • Item # 39AM82
    • Mfr. Model # SL-507
    • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 6 ft., NEC Cord Designation...More

    Hand Lamp,50 ft.,13W
    • BAYCO
    • Hand Lamp, 50 ft., 13WHand Lamp,50 ft.,13W
    • Item # 3LGX3
    • Mfr. Model # SL-936
    • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 50 ft., NEC Cord...More

    Replacement Bulb For 3LKL5
    Rechargeable Hand Lamp,LED,Black,Hook
    • BAYCO
    • Rechargeable Hand Lamp, LED, Black, HookRechargeable Hand Lamp,LED,Black,Hook
    • Item # 39AM84
    • Mfr. Model # SLR-2266C4
    • Rechargeable Hand Lamp, Lamp Type LED, Power Source 12VDC or 120VAC, Cord Length Cordless, NEMA Plug...More

    Hand Lamp,Incandescent,75W,Hook
    • BAYCO
    • Hand Lamp, Incandescent, 75W, HookHand Lamp,Incandescent,75W,Hook
    • Item # 39AM81
    • Mfr. Model # SL-425A
    • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 75, Cord Length 25 ft., NEC Cord...More

    Rechargeable Hand Lamp,13W,12/120V
    • BAYCO
    • Rechargeable Hand Lamp, 13W, 12/120VRechargeable Hand Lamp,13W,12/120V
    • Item # 3LGY3
    • Mfr. Model # SLR-9014
    • Rechargeable Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length Cordless,...More

    Worklight,13W,Fluorescent
    • BAYCO
    • Worklight, 13W, FluorescentWorklight,13W,Fluorescent
    • Item # 38W564
    • Mfr. Model # SL-677
    • Worklight, Lamp Type Fluorescent, Cord Length 50 ft., Gauge/Conductor 18/2, Amps 10, Housing Material...More

    Clamp Light,75W,Incandescent
    • BAYCO
    • Clamp Light, 75W, IncandescentClamp Light,75W,Incandescent
    • Item # 38W587
    • Mfr. Model # SL-201PDQ6
    • Clamp Light, Lamp Type Incandescent, Cord Length 6 ft., Gauge/Conductor 18/2, Amps 10, Housing Material...More

    Traffic Cone,Red
    Replacement Tube
    Rechargeable Hand Lamp,Fluorescent,13W
    • BAYCO
    • Rechargeable Hand Lamp, Fluorescent, 13WRechargeable Hand Lamp,Fluorescent,13W
    • Item # 39AM85
    • Mfr. Model # SLR-9000CPDQ
    • Rechargeable Hand Lamp, Lamp Type Fluorescent, Power Source 7.2VDC, Lamp Watts 13, Cord Length Cordless,...More

    Replacement Hook,For Fluorescent Lamps
    Replacement Bulb,For Mfr. No. SL-623
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More