Skip Content

Filter Results By

Item
  • View MoreView Less
Type
  • View MoreView Less
Lamp Type
  • View MoreView Less
Voltage
  • View MoreView Less
Watts
  • View MoreView Less
Cord Length
  • View MoreView Less
Color
  • View MoreView Less
Length
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hand and Portable Lamps

85 Results Found that Include 199 Products 

Results per page: 16 | 32 | 48
Rotating Work Light,LED,Magnetic,2-1/4in
  • ULLMAN
  • Rotating Work Light, LED, Magnetic, 2-1/4in
  • Item # 21CJ61
  • Mfr. Model # RT-2LT
  • Rotating Work Light, Lamp Type LED, Housing Material Aluminum, Color Red, Housing Dia. 2-1/4 in., Length...More

  • BAYCO PRODUCTS INC
  • Single Head Work Light
  • Multiple product options available

Work Light,Rechargeable LED,Clear
  • PODLIGHT
  • Work Light, Rechargeable LED, Clear
  • Item # 3JYT9
  • Mfr. Model # 3002
  • Work Light, Rechargeable LED, Lens Color Clear, Color Clear, Mounting Hook or Magnet, Provides Work Light and...More

Rechargeable LED Work Light
  • BAYCO
  • Rechargeable LED Work Light
  • Item # 8YUX7
  • Mfr. Model # NSR-2492
  • Rechargeable LED Work Light- Floodlight/Flashlight-Dual-Light, LED Lamp Type, Housing Material Plastic, Color...More

  • LUMAPRO
  • Hook Hand Lamp
  • Multiple product options available

3-in-1 LED Worklight and Flashlight
  • MINIPOD
  • 3-in-1 LED Worklight and Flashlight
  • Item # 9M091
  • Mfr. Model # 03003
  • 3-in-1 Worklight and Flashlight, LED,Cordless, Rechargeable, Automatically Lights When the Power Goes Out,...More

Angle Light, 50 Ft. Cord, 13W
  • NATIONAL ELECTRIC MFG
  • Angle Light, 50 Ft. Cord, 13W
  • Item # 3LGZ2
  • Mfr. Model # 10050
  • Rough Service Drop Light, Angled, 13 Watts, Cord Length 50 ft., SJTOW Cord Type, 16/3 Gauge/Conductor, Color...More

Magnetic Light,3-3/4,8 lb.,Aluminum
  • ULLMAN
  • Magnetic Light, 3-3/4,8 lb., Aluminum
  • Item # 23UN11
  • Mfr. Model # RT-48LT
  • Magnetic Light, Type Magnetic, Size 3-3/4 In., Length 3-3/4 In., Width 3-3/4 In., Diameter 3-3/4 In., Surface...More

Halogen Twin Work Light 500 W
  • LUMAPRO
  • Magnetic Hand Lamp
  • Multiple product options available

  • BAYCO
  • Work Light
  • Multiple product options available

Rechargeable LED Work Light
  • BAYCO PRODUCTS INC
  • Rechargeable LED Work Light
  • Item # 9TVF6
  • Mfr. Model # NSR-2482
  • Rechargeable LED Work Light- Floodlight/Flashlight-Dual-Light, LED Lamp Type, Housing Material Plastic, Color...More

Replacement Bulb,For Floodlight
Twin Work Light,500W,120V
  • WARNER TOOL PRODUCTS
  • Twin Work Light, 500W, 120V
  • Item # 9DGV0
  • Mfr. Model # BD-8UD / P11025
  • Twin Portable Work Light, Adjustable From 4 ft. To 8 ft., 500 Watts, 120 Volts, Cord Length 8 Ft, Color...More

PortableLight,LED,Single,16W,120V
  • LUMAPRO
  • PortableLight, LED, Single, 16W, 120V
  • Item # 24K351
  • Mfr. Model # 24K351
  • Portable Work Light with Handle, Single Head, LED Lamp Type, 120 Voltage, 16 Watts, Cord Length 16 ft., SJTOW...More

Hand Lamp,Reel,Fluorescent,13
  • BAYCO
  • Hand Lamp, Reel, Fluorescent, 13
  • Item # 6GGW2
  • Mfr. Model # SL-825
  • Hand Lamp, Reel, Fluorescent Lamp Type, 120 Voltage, 13 Watts, Replacement Lamps 1PGU6, SJTW Cord Type, 16/3...More

Cord Reel Light,13W
  • BAYCO
  • Cord Reel Light, 13W
  • Item # 3LKL5
  • Mfr. Model # SL-821
  • Fluorescent Work Light on 40 ft. Reel, Fluorecent Lamp Type, Cord Length 40 ft., SJT Cord Type, 16/3...More

  • LUMAPRO
  • Hand Lamp Cord Reel
  • Multiple product options available

Retractable Cord Reel with Triple Tap
  • BAYCO
  • Retractable Cord Reel with Triple Tap
  • Item # 3LKL4
  • Mfr. Model # SL-800
  • Retractable Cord Reel with Triple-Tap, Retractable, Cord Length 30 ft., SJT Cord Type, 16/3 Gauge/Conductor,...More

Replacement Bulb For 3LKL5
Floodlight,500W
  • BULLDOG
  • Floodlight, 500W
  • Item # 9CFF0
  • Mfr. Model # BD-3U/P11015
  • Portable Work Light, 500 Watts, Cord Length 8 Ft, 16 Ga Cord Type, Color Yellow (Pole), Standards UL Listed,...More

Magnetic Trouble Light,Swivel Base,100W
  • LUMAPRO
  • Magnetic Trouble Light, Swivel Base, 100W
  • Item # 5NKR3
  • Mfr. Model # 5NKR3
  • Magnetic Trouble Light, Magnetic, Incandescent Lamp Type, 125 Voltage, 100 Watts, Replacement Lamps 2CUX8,...More

Cord Reel Light,Heavy Duty,50 Ft.
Bulb,Halogen,500W, For 3KYL8
Cord Reel Light,Magnetic,100W
  • LUMAPRO
  • Cord Reel Light, Magnetic, 100W
  • Item # 5NKR7
  • Mfr. Model # 5NKR7
  • Cord Reel with Magnetic Trouble Light, Magnetic, Incandescent Lamp Type, 125 Voltage, 100 Watts, Replacement...More

Results per page: 16 | 32 | 48

Portable lamps and hand lamps from Grainger can offer a convenient way to provide task lighting and temporary light both indoors and outdoors. String up a cord reel light that can be moved to the exact spot it's needed in an indoor construction project. Help ensure safety on the road in the dark by keeping a flashlight or hand lantern in your vehicle. You can depend on high-quality hand lamps and portable lamps from Grainger. Shop today!