Skip Content

Filter Results By

Hand and Portable Lamps

16 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Hand Lamp,Incandescent,75W,Hook
    • BAYCO
    • Hand Lamp, Incandescent, 75W, HookHand Lamp,Incandescent,75W,Hook
    • Item # 39AM81
    • Mfr. Model # SL-425A
    • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 75, Cord Length 25 ft., NEC Cord...More

    Hand Lamp,Fluorescent,13W,Hook,Yellow
    • BAYCO
    • Hand Lamp, Fluorescent, 13W, Hook, YellowHand Lamp,Fluorescent,13W,Hook,Yellow
    • Item # 39AM82
    • Mfr. Model # SL-507
    • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 6 ft., NEC Cord Designation...More

    Hand Lamp,Fluorescent,15W,Hook,Yellow
    • BAYCO
    • Hand Lamp, Fluorescent, 15W, Hook, YellowHand Lamp,Fluorescent,15W,Hook,Yellow
    • Item # 39AM83
    • Mfr. Model # SL-623
    • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 15, Cord Length 25 ft., NEC Cord...More

    Replacement Bulb For 3LKL5
    Rechargeable Hand Lamp
    • BAYCO
    • Rechargeable Hand LampRechargeable Hand Lamp
    • Item # 8YUX7
    • Mfr. Model # NSR-2492
    • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Cord Length Cordless, Housing Material Polymer,...More

    Rechargeable Hand Lamp,LED,Black,Hook
    • BAYCO
    • Rechargeable Hand Lamp, LED, Black, HookRechargeable Hand Lamp,LED,Black,Hook
    • Item # 39AM84
    • Mfr. Model # SLR-2266C4
    • Rechargeable Hand Lamp, Lamp Type LED, Power Source 12VDC or 120VAC, Cord Length Cordless, NEMA Plug...More

    Rechargeable Hand Lamp,13W,12/120V
    • BAYCO
    • Rechargeable Hand Lamp, 13W, 12/120VRechargeable Hand Lamp,13W,12/120V
    • Item # 3LGY3
    • Mfr. Model # SLR-9014
    • Rechargeable Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length Cordless,...More

    Hand Lamp,50 ft.,13W
    • BAYCO
    • Hand Lamp, 50 ft., 13WHand Lamp,50 ft.,13W
    • Item # 3LGX3
    • Mfr. Model # SL-936
    • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 50 ft., NEC Cord...More

    Replacement Tube
    Traffic Cone,Red
    Replacement Bulb,For Mfr. No. SL-623
    Rechargeable Hand Lamp,Fluorescent,13W
    • BAYCO
    • Rechargeable Hand Lamp, Fluorescent, 13WRechargeable Hand Lamp,Fluorescent,13W
    • Item # 39AM85
    • Mfr. Model # SLR-9000CPDQ
    • Rechargeable Hand Lamp, Lamp Type Fluorescent, Power Source 7.2VDC, Lamp Watts 13, Cord Length Cordless,...More

    Clamp Light,75W,Incandescent
    • BAYCO
    • Clamp Light, 75W, IncandescentClamp Light,75W,Incandescent
    • Item # 38W587
    • Mfr. Model # SL-201PDQ6
    • Clamp Light, Lamp Type Incandescent, Cord Length 6 ft., Gauge/Conductor 18/2, Amps 10, Housing Material...More

    Worklight,13W,Fluorescent
    • BAYCO
    • Worklight, 13W, FluorescentWorklight,13W,Fluorescent
    • Item # 38W564
    • Mfr. Model # SL-677
    • Worklight, Lamp Type Fluorescent, Cord Length 50 ft., Gauge/Conductor 18/2, Amps 10, Housing Material...More

    Replacement Hook,For Fluorescent Lamps
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More