Skip Content

Filter Results By

Item
Color
Brand
Price
Shop By

Hand and Bowl Scoops

62 Results Found that Include 62 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Large Hand Scoop,White,15 x 6-1/2 In
  • REMCO
  • Large Hand Scoop, White, 15 x 6-1/2 InLarge Hand Scoop,White,15 x 6-1/2 In
  • Item # 3UE74
  • Mfr. Model # 65005
  • Large Hand Scoop, Non-sparking, Chemical Resistant, Capacity 82 oz., Overall Length 15 In., Overall Width...More

Large Hand Scoop,Yellow,15 x 6-1/2 In
  • REMCO
  • Large Hand Scoop, Yellow, 15 x 6-1/2 InLarge Hand Scoop,Yellow,15 x 6-1/2 In
  • Item # 3UE75
  • Mfr. Model # 65006
  • Large Hand Scoop, Non-sparking, Chemical Resistant, Capacity 82 oz., Overall Length 15 In., Overall Width...More

Small Hand Scoop,Poly,32 Oz,Red
  • REMCO
  • Small Hand Scoop, Poly, 32 Oz, RedSmall Hand Scoop,Poly,32 Oz,Red
  • Item # 2RVX4
  • Mfr. Model # 64004
  • Small Hand Scoop, Non-sparking, Chemical Resistant, Capacity 32 oz., Overall Length 11-1/2 In., Overall Width...More

Small Hand Scoop,32 oz.,Purple,Poly
  • REMCO
  • Small Hand Scoop, 32 oz., Purple, PolySmall Hand Scoop,32 oz.,Purple,Poly
  • Item # 38Y725
  • Mfr. Model # 64008
  • Small Hand Scoop, Non-sparking, Chemical Resistant, Capacity 32 oz., Overall Length 11-1/2 In., Overall Width...More

Mini Hand Scoop,16 oz,White
  • REMCO
  • Mini Hand Scoop, 16 oz, WhiteMini Hand Scoop,16 oz,White
  • Item # 18G823
  • Mfr. Model # 63005
  • Mini Hand Scoop, Capacity 16 oz., Overall Length 10-1/4 In., Overall Width 3-1/2 In., Overall Height 2-1/4...More

GoBagger Sand Bag Filling Tool
Small Hand Scoop,32 oz.,Orange,Poly
  • REMCO
  • Small Hand Scoop, 32 oz., Orange, PolySmall Hand Scoop,32 oz.,Orange,Poly
  • Item # 38Y724
  • Mfr. Model # 64007
  • Small Hand Scoop, Non-sparking, Chemical Resistant, Capacity 32 oz., Overall Length 11-1/2 In., Overall Width...More

Scoop,52 oz.,Polypropylene
  • GRAINGER APPROVED
  • Scoop, 52 oz., PolypropyleneScoop,52 oz.,Polypropylene
  • Item # 9PZW0
  • Mfr. Model # 93110
  • Scoop, Capacity 52 oz., Overall Length 7 In., Overall Width 5-1/2 In., Overall Height 3-1/4 In., Handle...More

Small Hand Scoop,Poly,32 Oz,White
  • REMCO
  • Small Hand Scoop, Poly, 32 Oz, WhiteSmall Hand Scoop,Poly,32 Oz,White
  • Item # 2RVX5
  • Mfr. Model # 64005
  • Small Hand Scoop, Non-sparking, Chemical Resistant, Capacity 32 oz., Overall Length 11-1/2 In., Overall Width...More

Small Hand Scoop,Poly,32 Oz,Yellow
  • REMCO
  • Small Hand Scoop, Poly, 32 Oz, YellowSmall Hand Scoop,Poly,32 Oz,Yellow
  • Item # 2RVX6
  • Mfr. Model # 64006
  • Small Hand Scoop, Non-sparking, Chemical Resistant, Capacity 32 oz., Overall Length 11-1/2 In., Overall Width...More

Small Hand Scoop,Poly,32 Oz,Blue
  • REMCO
  • Small Hand Scoop, Poly, 32 Oz, BlueSmall Hand Scoop,Poly,32 Oz,Blue
  • Item # 2RPE3
  • Mfr. Model # 64003
  • Small Hand Scoop, Non-sparking, Chemical Resistant, Capacity 32 oz., Overall Length 11-1/2 In., Overall Width...More

Small Hand Scoop,Poly,32 Oz,Green
  • REMCO
  • Small Hand Scoop, Poly, 32 Oz, GreenSmall Hand Scoop,Poly,32 Oz,Green
  • Item # 2RPD9
  • Mfr. Model # 64002
  • Small Hand Scoop, Non-sparking, Chemical Resistant, Capacity 32 oz., Overall Length 11-1/2 In., Overall Width...More

Mega Hand Scoop,Poly,128 Oz,White
  • REMCO
  • Mega Hand Scoop, Poly, 128 Oz, WhiteMega Hand Scoop,Poly,128 Oz,White
  • Item # 2RVY1
  • Mfr. Model # 65505
  • Mega Scoop, Non-sparking, Chemical Resistant, Capacity 128 oz., Overall Length 11 In., Overall Width 9 In.,...More

Mini Hand Scoop,16 oz,Yellow
  • REMCO
  • Mini Hand Scoop, 16 oz, YellowMini Hand Scoop,16 oz,Yellow
  • Item # 18G824
  • Mfr. Model # 63006
  • Mini Hand Scoop, Capacity 16 oz., Overall Length 10-1/4 In., Overall Width 3-1/2 In., Overall Height 2-1/4...More

Scraper,Flexible,5-1/2 In L x 4 In W
Large Hand Scoop,6-1/2 In. W,Orange
  • REMCO
  • Large Hand Scoop, 6-1/2 In. W, OrangeLarge Hand Scoop,6-1/2 In. W,Orange
  • Item # 8TLC3
  • Mfr. Model # 65007
  • Large Hand Scoop, Non-sparking, Chemical Resistant, Capacity 82 oz., Overall Length 15 In., Overall Width...More

Large Hand Scoop,Blue,15 x 6-1/2 In
  • REMCO
  • Large Hand Scoop, Blue, 15 x 6-1/2 InLarge Hand Scoop,Blue,15 x 6-1/2 In
  • Item # 3UE72
  • Mfr. Model # 65003
  • Large Hand Scoop, Non-sparking, Chemical Resistant, Capacity 82 oz., Overall Length 15 In., Overall Width...More

Large Hand Scoop,Green,15 x 6-1/2 In
  • REMCO
  • Large Hand Scoop, Green, 15 x 6-1/2 InLarge Hand Scoop,Green,15 x 6-1/2 In
  • Item # 3UE71
  • Mfr. Model # 65002
  • Large Hand Scoop, Non-sparking, Chemical Resistant, Capacity 82 oz., Overall Length 15 In., Overall Width...More

Large Hand Scoop,Red,15 x 6-1/2 In
  • REMCO
  • Large Hand Scoop, Red, 15 x 6-1/2 InLarge Hand Scoop,Red,15 x 6-1/2 In
  • Item # 3UE73
  • Mfr. Model # 65004
  • Large Hand Scoop, Non-sparking, Chemical Resistant, Capacity 82 oz., Overall Length 15 In., Overall Width...More

Mega Hand Scoop,Poly,128 Oz,Green
  • REMCO
  • Mega Hand Scoop, Poly, 128 Oz, GreenMega Hand Scoop,Poly,128 Oz,Green
  • Item # 2RVX7
  • Mfr. Model # 65502
  • Mega Scoop, Non-sparking, Chemical Resistant, Capacity 128 oz., Overall Length 11 In., Overall Width 9 In.,...More

Mini Hand Scoop,16 oz,Green
  • REMCO
  • Mini Hand Scoop, 16 oz, GreenMini Hand Scoop,16 oz,Green
  • Item # 18G821
  • Mfr. Model # 63002
  • Mini Hand Scoop, Capacity 16 oz., Overall Length 10-1/4 In., Overall Width 3-1/2 In., Overall Height 2-1/4...More

Mini Hand Scoop,16 oz,Blue
  • REMCO
  • Mini Hand Scoop, 16 oz, BlueMini Hand Scoop,16 oz,Blue
  • Item # 18G820
  • Mfr. Model # 63003
  • Mini Hand Scoop, Capacity 16 oz., Overall Length 10-1/4 In., Overall Width 3-1/2 In., Overall Height 2-1/4...More

Mega Scoop,9Wx11L,Blue
  • REMCO
  • Mega Scoop, 9Wx11L, BlueMega Scoop,9Wx11L,Blue
  • Item # 9WFM8
  • Mfr. Model # 65523
  • Mega Scoop, Chemical Resistant, Capacity 1 gal., Overall Length 11 In., Overall Width 9 In., Overall Height 7...More

Small Bowl Scoop,32 oz.,Blue,Poly
  • VIKAN
  • Small Bowl Scoop, 32 oz., Blue, PolySmall Bowl Scoop,32 oz.,Blue,Poly
  • Item # 38Y577
  • Mfr. Model # 56853
  • Small Bowl Scoop, Capacity 32 oz., Overall Length 13 In., Overall Width 7 In., Overall Height 4 In., Handle...More

Small Bowl Scoop,32 oz.,Red,Poly
  • VIKAN
  • Small Bowl Scoop, 32 oz., Red, PolySmall Bowl Scoop,32 oz.,Red,Poly
  • Item # 38Y578
  • Mfr. Model # 56854
  • Small Bowl Scoop, Capacity 32 oz., Overall Length 13 In., Overall Width 7 In., Overall Height 4 In., Handle...More

Large Bowl Scoop,64 oz.,White,Poly
  • VIKAN
  • Large Bowl Scoop, 64 oz., White, PolyLarge Bowl Scoop,64 oz.,White,Poly
  • Item # 38Y574
  • Mfr. Model # 56805
  • Large Bowl Scoop, Capacity 64 oz., Overall Length 14 In., Overall Width 8 In., Overall Height 5 In., Handle...More

Scraper,Stainless Steel,5-1/2 In L
Mega Scoop,128 oz.,11inL x 9inW x 7inH
  • REMCO
  • Mega Scoop, 128 oz., 11inL x 9inW x 7inHMega Scoop,128 oz.,11inL x 9inW x 7inH
  • Item # 34FW16
  • Mfr. Model # 65507
  • Mega Scoop, Non-Sparking, Chemical Resistant, Capacity 128 oz., Overall Length 11 In., Overall Width 9 In.,...More

Mini Hand Scoop,16 oz.,Orange,Poly
  • REMCO
  • Mini Hand Scoop, 16 oz., Orange, PolyMini Hand Scoop,16 oz.,Orange,Poly
  • Item # 38Y726
  • Mfr. Model # 63007
  • Mini Hand Scoop, Capacity 16 oz., Overall Length 10-1/4 In., Overall Width 3-1/2 In., Overall Height 2-1/4...More

Mega Hand Scoop,Poly,128 Oz,Yellow
  • REMCO
  • Mega Hand Scoop, Poly, 128 Oz, YellowMega Hand Scoop,Poly,128 Oz,Yellow
  • Item # 2RVY2
  • Mfr. Model # 65506
  • Mega Scoop, Non-sparking, Chemical Resistant, Capacity 128 oz., Overall Length 11 In., Overall Width 9 In.,...More

Large Hand Scoop,6-1/2 In. W,Pink
  • REMCO
  • Large Hand Scoop, 6-1/2 In. W, PinkLarge Hand Scoop,6-1/2 In. W,Pink
  • Item # 8CLH6
  • Mfr. Model # 65001
  • Large Hand Scoop, Non-sparking, Chemical Resistant, Capacity 82 oz., Overall Length 15 In., Overall Width...More

Large Hand Scoop,6-1/2 In. W,Purple
  • REMCO
  • Large Hand Scoop, 6-1/2 In. W, PurpleLarge Hand Scoop,6-1/2 In. W,Purple
  • Item # 8VTA1
  • Mfr. Model # 65008
  • Large Hand Scoop, Non-sparking, Chemical Resistant, Capacity 82 oz., Overall Length 15 In., Overall Width...More

Results per page: 16 | 32 | 48

Get plastic hand and bowl scoops, spatulas, ladles and scrapers from Grainger that can be used in food service areas and laboratories. Choose from a variety of colors so you can color-code them to help prevent cross contamination. Scoops come in small, medium, large and mega sizes as well as smaller ladles. Polypropylene construction resists corrosion. Also find plastic spatulas and food scrapers as well as non-sparking, non-magnetic aluminum bronze sugar scoops at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More