Skip Content

Filter Results By

Applied Filters Clear All

Hammers and Striking Tools

32 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Double Face Sledge Hammer, 4 lb. Head Weight, 1-7/8&qu
Double Face Sledge Hammer, 8 lb. Head Weight, 2-23/64&
Double Face Sledge Hammer, 10 lb. Head Weight, 2-19/32
Double Face Sledge Hammer, 3 lb. Head Weight, 1-3/4&qu
Double Face Sledge Hammer, 12 lb. Head Weight, 2-45/64
Hammer Set
  • WILTON
  • Hammer Set Hammer Set
  • Item # 45GX81
  • Mfr. Model # 3PCBASH
  • Hammer Set, Head Material Forged Steel, Handle Material Steel, Handle Design Ergonomic, Tether Ready, Head...More

  • Category : Sledges
Club Hammer, 2-1/2 lb. Head Weight, 1-13/16" Head
  • TM

    Grainger Choice

  • WESTWARD
  • Club Hammer, 2-1/2 lb. Head Weight, 1-13/16" Head Width, 16 " Overall Length Club Hammer
  • Item # 39CF10
  • Mfr. Model # GGS_43758
  • Club Hammer, Head Material Steel, Head Weight 2-1/2 lb., Overall Length 16 In. , Handle Material Steel...More

  • Category : Sledges
Double Face Sledge Hammer, 10 lb. Head Weight, 2-19/32
Double Face Sledge Hammer, 6 lb. Head Weight, 2-1/8&qu
Mechanics Hammer Kit, 64 oz., 32 oz., 32 oz. Head
Hatchet,9 in.,Hooked
  • FISKARS
  • Hatchet, 9 in., Hooked Hatchet,9 in.,Hooked
  • Item # 45HE10
  • Mfr. Model # 385081
  • Hatchet, Clearing Tool, Cutting Edge 9 In., Head Material Steel, Head Weight 1.1 lb., Overall Length 18 In.,...More

  • Category : Axes, Hatchets, and Splitting Wedges
Vulcanized Rubber Dead Blow Hammer Kit,32 oz., 48 oz.,
Double Face Sledge Hammer, 12 lb. Head Weight, 2-45/64
Double Face Sledge Hammer, 8 lb. Head Weight, 2-23/64&
  • TM

    Grainger Choice

  • WESTWARD
  • Indestructible Sledge Hammer Indestructible Sledge Hammer
  • Multiple product options available

    Multiple product options available

  • Category : Sledges
Ball Pein Hammer, Head Weight (Oz.) 48, Indestructible
Sledge Hammer, 6 lb. Head Weight, 2-1/8" Head Wid
Claw Hammer,13 in. L,Steel,16 oz. Head
  • TM

    Grainger Choice

  • WESTWARD
  • Claw Hammer, 13 in. L, Steel, 16 oz. Head Claw Hammer,13 in. L,Steel,16 oz. Head
  • Item # 39CF09
  • Mfr. Model # GGS_43760
  • Claw Hammer, Claw, Head Weight (Oz.) 16, Overall Length (In.) 13, Indestructible Handle, Hardened Face, Face...More

  • Category : Claw/Rip/Framing Hammers
Double Face Sledge Hammer, 6 lb. Head Weight, 2-1/8&qu
Double Face Sledge Hammer, 12 lb. Head Weight, 2-45/64
Double Face Sledge Hammer, 8 lb. Head Weight, 2-23/64&
Double Face Sledge Hammer, 16 lb. Head Weight, 2-7/8&q
Double Face Sledge Hammer, 10 lb. Head Weight, 2-19/32
Machete Axe,18 in.,Curved
Double Face Sledge Hammer, 16 lb. Head Weight, 2-7/8&q
Shop Hammer Kit, 64 oz., 32 oz., 64 oz. Head Weig
Machete,15 in.,Curved
  • FISKARS
  • Machete, 15 in., Curved Machete,15 in.,Curved
  • Item # 45HE11
  • Mfr. Model # 385091
  • Machete, Clearing Tool, Cutting Edge 15 In., Head Material Steel, Head Weight 1.4 lb., Overall Length 26 In.,...More

  • Category : Axes, Hatchets, and Splitting Wedges
Parang,Steel Face,Fine Cutting Edge
Hatchet,Steel Face,Rubber Handle
Hammer,Engineers,2 lb.,16 in. Overall L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More