Skip Content

Filter Results By

Applied Filters Clear All

Hammers and Striking Tools

106 Results Found that Include 126 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Nonsparking Sledge Hammer, 1-1/2 lb. Head Weight, 1-1/
Molded, Steel Shot Inside Dead Blow Hammer,21 oz. Head
Ball Pein Hammer, Head Weight (Oz.) 16
Nonsparking Sledge Hammer, 1-1/2 lb. Head Weight, 1-1/
Hookaroon,4-1/2 In Edge,36 In L,Hickory
Axe,w/Handsaw,2-45/64 x 15-5/8 in,26 oz
  • GERBER
  • Axe, w/Handsaw, 2-45/64 x 15-5/8 in, 26 oz Axe,w/Handsaw,2-45/64 x 15-5/8 in,26 oz
  • Item # 23NK63
  • Mfr. Model # 22-41420
  • Axe, Combination Axe, Cutting Edge 2-45/64 in., Head Material Forged Steel, Head Weight 26 oz., Overall...More

Double Face Sledge Hammer, 10 lb. Head Weight, 2-3/8&q
Ball Pein Hammer Set, Head Weight (Oz.) 16, 32,&#
Hand Drilling Hammer,4 Lb,Steel
  • WESTWARD
  • Hand Drilling Hammer, 4 Lb, Steel Hand Drilling Hammer,4 Lb,Steel
  • Item # 2DBU4
  • Mfr. Model # 2DBU4
  • Hand Drilling Hammer, Head Weight 4 Lb., Overall Length 10 1/2 In., Steel w/Anti-Vibration Grip Handle, Head...More

Machete,Bush,22 in.,High Carbon Steel
  • GERBER
  • Machete, Bush, 22 in., High Carbon Steel Machete,Bush,22 in.,High Carbon Steel
  • Item # 38VG22
  • Mfr. Model # 31-002848
  • Machete, Bush, Cutting Edge 22 In., Head Material High Carbon Steel, Head Weight 18.7 oz., Overall Length 24...More

Soft Face Hammer W/Tips
  • PROTO
  • Soft Face Hammer W/Tips Soft Face Hammer W/Tips
  • Item # 4R441
  • Mfr. Model # JSF150HM
  • Soft Face Hammer, Head Weight 0.79 lb, Overall Length 12 In, Handle Material Fiberglass, Soft Face, Handle...More

Bricklayer'S Hammer
  • STANLEY
  • Bricklayer'S Hammer Bricklayer'S Hammer
  • Item # 6R289
  • Mfr. Model # 54-435
  • Bricklayers Hammer, Head Weight 24 oz, Overall Length 11 In, Handle Material Hickory, Flat Face, Head...More

  • HACKETT
  • Hammer Hammer
  • Multiple product options available

    Multiple product options available

Ball Pein Hammer, Head Weight (Oz.) 32, Fiberglass
Tomahawk,2-1/4 x 12-1/2 In,19 oz.
  • SOG
  • Tomahawk, 2-1/4 x 12-1/2 In, 19 oz. Tomahawk,2-1/4 x 12-1/2 In,19 oz.
  • Item # 20H246
  • Mfr. Model # F06PN-CP
  • Tomahawk, FastHawk, Cutting Edge 2-1/4 In., Head Material 420 Stainless Steel, Satin, Head Weight 19 oz. ,...More

Ball Pein Hammer, Head Weight (Oz.) 24, Fiberglass
Hand Drilling Hammer,2 lb,11-3/8 In L
  • PROTO
  • Hand Drilling Hammer, 2 lb, 11-3/8 In L Hand Drilling Hammer,2 lb,11-3/8 In L
  • Item # 36M942
  • Mfr. Model # J1442G
  • Hand Drilling Hammer, Head Weight 2 lb., Overall Length 11-3/8 In., Head Length 4-1/8 In., Head Width 1-3/8...More

Molded, Steel Shot Inside Nonsparking Dead Blow Hammer,32 o
  • PROTO
  • Molded, Steel Shot Inside Nonsparking Dead Blow Hammer, 32 oz. Head Weight, Fiberglass Handle Material Nonsparking Dead Blow Hammer
  • Item # 3R510
  • Mfr. Model # J1430DB
  • Nonsparking Dead Blow Hammer, Head Material Molded, Steel Shot Inside, Head Weight 32 oz., Overall Length...More

Rip Claw Hammer,Antivibe,20 Oz,Smooth
Hand Drilling Hammer,Steel,4Lb,11-3/8 In
Dayton Axe,4-3/4 In Edge,36 In L,Hickory
  • COUNCIL TOOL
  • Dayton Axe, 4-3/4 In Edge, 36 In L, Hickory Dayton Axe,4-3/4 In Edge,36 In L,Hickory
  • Item # 11Z395
  • Mfr. Model # 35DR36C
  • Dayton Axe, Single Bit, Cutting Edge 4-3/4 In., Head Material Steel, Head Weight 3-1/2 lbs., Overall Length...More

Engineers Hammer,Steel,Anti-Vibe,3 Lb
DeadBlow Hammer w/out Tips,2 Dia
  • NUPLA
  • DeadBlow Hammer w/out Tips, 2 Dia DeadBlow Hammer w/out Tips,2 Dia
  • Item # 5LV12
  • Mfr. Model # 03360
  • Dead Blow Soft Face Hammer, Handle Type Fiberglass With Cushion Grip, Handle Length 12 In, Head Weight 1.35...More

Hammer,Heavy-Duty Straight-Claw,16 oz. H
Blacksmith Hammer,Steel,Anti-Vibe,2 Lb
5# Cutter Mattock,3 1/2In Head,36In OAL
  • TRUE TEMPER
  • 5# Cutter Mattock, 3 1/2In Head, 36In OAL 5# Cutter Mattock,3 1/2In Head,36In OAL
  • Item # 1MDX3
  • Mfr. Model # 1152600
  • Cutter Mattock, 5 #, Head Weight 5 Lb, Head Length 3 1/2 In, Blade (1) Width 2 In, Blade (1) Length 6 In,...More

Ball Pein Hammer, Head Weight (Oz.) 4, Fiberglass
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More