Skip Content

Filter Results By

Applied Filters Clear All

Hammers and Striking Tools

75 Results Found that Include 80 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Gator Machete,16-1/2 in.,Steel
  • WESTWARD
  • Gator Machete, 16-1/2 in., Steel Gator Machete,16-1/2 in.,Steel
  • Item # 31MJ56
  • Mfr. Model # 31MJ56
  • Gator Machete, Blade and Saw, Cutting Edge 16-1/2 In., Head Material Steel, Head Weight 0.8 lb., Overall...More

Engineer's Hammer,4 Lb
  • STANLEY
  • Engineer's Hammer, 4 Lb Engineer's Hammer,4 Lb
  • Item # 6R324
  • Mfr. Model # 56-804
  • Engineers Hammer, Head Weight 4.00 lb, Overall Length 16 In, Handle Material Hickory, Machine Finished Face,...More

Welders Chipping Hammer,14 Oz,Steel
  • VAUGHAN
  • Welders Chipping Hammer, 14 Oz, Steel Welders Chipping Hammer,14 Oz,Steel
  • Item # 6CLP4
  • Mfr. Model # RWC14
  • Welders Chipping Hammer, Head Weight (Oz.) 14, Head Weight (Lb.) 7/8, Head Length (In.) 7-3/8, Blade (1)...More

Bricklayers Hammer,Steel,Anti-Vibe,20 Oz
  • STANLEY
  • Bricklayers Hammer, Steel, Anti-Vibe, 20 Oz Bricklayers Hammer,Steel,Anti-Vibe,20 Oz
  • Item # 6GRK2
  • Mfr. Model # 54-022
  • Bricklayers Hammer, FatMax(R) Antivibe(R), Head Weight (Oz.) 20, Head Weight (Lb.) 1-1/4, Head Length (In.)...More

Engineer's Hammer,3 Lb
  • STANLEY
  • Engineer's Hammer, 3 Lb Engineer's Hammer,3 Lb
  • Item # 6R323
  • Mfr. Model # 56-803
  • Engineers Hammer, Head Weight 3.00 lb, Overall Length 13 1/2 In, Handle Material Hickory, Machine Finished...More

Drilling Hammer,3 Lb,Drble Rbber Ovrmold
Molded, Steel Shot Inside Nonsparking Dead Blow Hammer,18 o
Double Face Sledge Hammer, 3 lb. Head Weight, 1-3/4&qu
Molded, Steel Shot Inside Dead Blow Hammer,14 oz. Head
Ball Pein Hammer, Head Weight (Oz.) 16, Hardwood
Ball Pein Hammer, Head Weight (Oz.) 12, Hardwood
Rip Hammer,20 Oz,Milled,Hickory
Chipping Hammer,Vertical,5.6 Oz
  • WESTWARD
  • Chipping Hammer, Vertical, 5.6 Oz Chipping Hammer,Vertical,5.6 Oz
  • Item # 2DBU9
  • Mfr. Model # 2DBU9
  • Chipping Hammer, Vertical, Head Weight 5.6 oz., Head Length 6 In., Blade (1) Length 3 In., Blade (1) Width...More

Curved Claw Hammer,Antivibe,16 Oz,Smooth
Ball Pein Hammer, Head Weight (Oz.) 32, Graphite
Rip Claw Hammer,20 Oz,Fiberglass Handle
Double Face Sledge Hammer, 3 lb. Head Weight, 1-1/2&qu
Curved-Claw Hammer,Steel,Smooth,16 Oz
  • WESTWARD
  • Curved-Claw Hammer, Steel, Smooth, 16 Oz Curved-Claw Hammer,Steel,Smooth,16 Oz
  • Item # 6DWG3
  • Mfr. Model # 6DWG3
  • Curved-Claw Hammer, Head Weight (Oz.) 16, Overall Length (In.) 13, Steel Handle w/Thermo-Plastic Rubber Grip...More

Chipping Hammer,Horizontal,5.6 Oz
  • WESTWARD
  • Chipping Hammer, Horizontal, 5.6 Oz Chipping Hammer,Horizontal,5.6 Oz
  • Item # 2DBV1
  • Mfr. Model # 2DBV1
  • Chipping Hammer, Horizontal, Head Weight 5.6 oz., Head Length 6 In., Blade (1) Length 3 In., Blade (1) Width...More

Blacksmith Hammer,Steel,3 lb,15-1/4 in
  • VAUGHAN
  • Blacksmith Hammer, Steel, 3 lb, 15-1/4 in Blacksmith Hammer,Steel,3 lb,15-1/4 in
  • Item # 22UZ56
  • Mfr. Model # S48F
  • Blacksmith Hammer, Head Weight 3 lb., Overall Length 15-1/4 in., Head Length 4-3/4 in., Head Width 1-1/2 in.,...More

Machete,18 x 23-15/16 In,15.7 oz.
  • SOG
  • Machete, 18 x 23-15/16 In, 15.7 oz. Machete,18 x 23-15/16 In,15.7 oz.
  • Item # 20H272
  • Mfr. Model # MC02-N
  • Machete, Cutting Edge 18 In., Head Material High Carbon Stainless Steel, Head Weight 15.7 oz., Overall Length...More

Hand Drilling Hammer,3 Lb
  • STANLEY
  • Hand Drilling Hammer, 3 Lb Hand Drilling Hammer,3 Lb
  • Item # 6R319
  • Mfr. Model # 56-703
  • Hand Drilling Hammer, Head Weight 3.00 lb, Overall Length 10 1/2 In, Handle Material Hickory, Machine...More

Ball Pein Hammer, Head Weight (Oz.) 24, Graphite
Soft Face Hammer,16 Oz
  • STANLEY
  • Soft Face Hammer, 16 Oz Soft Face Hammer,16 Oz
  • Item # 6R353
  • Mfr. Model # 57-595
  • Soft Face Hammer, Head Weight 16 oz, Overall Length 14 3/4 In, Handle Material Hickory, Smooth Face, Handle...More

Neoprene Plastic Mallet,12 oz. Head Weight,Polyurethane Over Ste
Riveting Hammer,16 Oz,Fiberglass
Quick-Change Hammer w/out Tips,2In Dia
Engineer Hammer,Steel,3 lb,15-1/4 in
  • VAUGHAN
  • Engineer Hammer, Steel, 3 lb, 15-1/4 in Engineer Hammer,Steel,3 lb,15-1/4 in
  • Item # 22UZ58
  • Mfr. Model # SDF48F
  • Engineer Hammer, Head Weight 3 lb., Overall Length 15-1/4 in., Head Length 4-3/4 in., Head Width 1-1/2 in.,...More

Pick Mattock, Hickory Handle, 1.5 lb.
  • NUPLA
  • Pick Mattock, Hickory Handle, 1.5 lb. Pick Mattock, Hickory Handle, 1.5 lb.
  • Item # 20KA95
  • Mfr. Model # 9602
  • Pick Mattock, Hickory Handle, Head Weight 1.5 lb., Head Length 12 In., Blade (1) Length 1-1/2 In., Blade (1)...More

Ball Pein Hammer, Head Weight (Oz.) 12
  • VAUGHAN
  • Ball Pein Hammer, Head Weight (Oz.) 12 Ball Pein Hammer, Head Weight (Oz.) 12
  • Item # 1TMC4
  • Mfr. Model # R2012
  • Ball Pein Hammer, Head Weight 12 Oz, Overall Length 12 In, Non-Slip Cushioned PVC Grip Over Steel Handle,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More