Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hammers and Striking Tools

44 Results Found that Include 63 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pick Mattock,Head Only,5 lbs,Carbon Stl
Dayton Axe,4-3/4 In Edge,36 L,Fiberglass
  • COUNCIL TOOL
  • Dayton Axe, 4-3/4 In Edge, 36 L, FiberglassDayton Axe,4-3/4 In Edge,36 L,Fiberglass
  • Item # 12N148
  • Mfr. Model # 35DRFG
  • Dayton Axe, Single Bit, Cutting Edge 4-3/4 In., Head Material Steel, Head Weight 3-1/2 lbs., Overall Length...More

Boys Axe,3-3/4 In Edge,28 In L,Hickory
  • COUNCIL TOOL
  • Boys Axe, 3-3/4 In Edge, 28 In L, HickoryBoys Axe,3-3/4 In Edge,28 In L,Hickory
  • Item # 8CD77
  • Mfr. Model # 22BR
  • Boys Axe, Single Edge, Cutting Edge 3-3/4 In., Head Material Steel, Head Weight 2-1/4 lbs., Overall Length 28...More

Splitting Wedge, Steel, 4 lb.
  • COUNCIL TOOL
  • Splitting Wedge, Steel, 4 lb.Splitting Wedge, Steel, 4 lb.
  • Item # 29RV79
  • Mfr. Model # 4W
  • Splitting Wedge, Multi-Purpose, Cutting Edge 2-1/16 In., Head Material Steel, Head Weight 4 lb., Overall...More

Splitting Wedge,2 x 9-3/8 In,Forged Stl
Dayton Axe,4-3/4 In Edge,36 In L,Hickory
  • COUNCIL TOOL
  • Dayton Axe, 4-3/4 In Edge, 36 In L, HickoryDayton Axe,4-3/4 In Edge,36 In L,Hickory
  • Item # 11Z395
  • Mfr. Model # 35DR36C
  • Dayton Axe, Single Bit, Cutting Edge 4-3/4 In., Head Material Steel, Head Weight 3-1/2 lbs., Overall Length...More

Engineers Hammer,4 lb,14 In L,Fiberglass
  • COUNCIL TOOL
  • Engineers Hammer, 4 lb, 14 In L, FiberglassEngineers Hammer,4 lb,14 In L,Fiberglass
  • Item # 11Z416
  • Mfr. Model # PR40FG
  • Engineers Hammer, Head Weight 4 lbs., Overall Length 14 In., Head Length 4-3/4 In., Head Width 2 In.,...More

Engineers Hammer,4 lb.,15 In L,Hickory
  • COUNCIL TOOL
  • Engineers Hammer, 4 lb., 15 In L, HickoryEngineers Hammer,4 lb.,15 In L,Hickory
  • Item # 9CK79
  • Mfr. Model # PR40
  • Engineers Hammer, Head Weight 4 lb., Overall Length 15 In., Head Length 4-3/4 In., Head Width 2 In., Hickory...More

Pulaski Axe,Single Bit,Hickory,36 In.
  • COUNCIL TOOL
  • Pulaski Axe, Single Bit, Hickory, 36 In.Pulaski Axe,Single Bit,Hickory,36 In.
  • Item # 9HZV5
  • Mfr. Model # 38PE136
  • Pulaski Axe, Single Bit, Cutting Edge 4-3/4 In., Head Material Steel, Head Weight 3-3/4 lbs., Overall Length...More

Hookaroon,4-1/2 In Edge,36 In L,Hickory
  • COUNCIL TOOL
  • Hookaroon, 4-1/2 In Edge, 36 In L, HickoryHookaroon,4-1/2 In Edge,36 In L,Hickory
  • Item # 8CCF0
  • Mfr. Model # 150
  • Hookaroon, Cutting Edge 4-1/2 In., Head Material Steel, Head Weight 1-1/2 lbs., Overall Length 36 In., Curved...More

Engineers Hammer,2-1/2 lbs.,14 In L
  • COUNCIL TOOL
  • Engineers Hammer, 2-1/2 lbs., 14 In LEngineers Hammer,2-1/2 lbs.,14 In L
  • Item # 11Z406
  • Mfr. Model # PR25FG
  • Engineers Hammer, Head Weight 2-1/2 lbs., Overall Length 14 In., Head Length 4-1/2 In., Head Width 1-1/2 In.,...More

Splitting Maul, Steel, 6 lb.
  • COUNCIL TOOL
  • Splitting Maul, Steel, 6 lb.Splitting Maul, Steel, 6 lb.
  • Item # 29RV82
  • Mfr. Model # PR60MFG
  • Splitting Maul, Sledge Eye, Cutting Edge 8-5/8 In., Head Material Steel, Head Weight 6 lb., Overall Length...More

Splitting Maul, Steel, 8 lb.
  • COUNCIL TOOL
  • Splitting Maul, Steel, 8 lb.Splitting Maul, Steel, 8 lb.
  • Item # 29RV83
  • Mfr. Model # PR80MFG
  • Splitting Maul, Sledge Eye, Cutting Edge 8-7/8 In., Head Material Steel, Head Weight 8 lb., Overall Length...More

Bush Hook,12 In Edge,48 In L,Hickory
  • COUNCIL TOOL
  • Bush Hook, 12 In Edge, 48 In L, HickoryBush Hook,12 In Edge,48 In L,Hickory
  • Item # 8CCD2
  • Mfr. Model # 212
  • Bush Hook, Double Edge, Cutting Edge 12 In., Head Material Steel, Overall Length 48 In., Handle Straight,...More

Pick Mattock,w/Handle,5 lbs,Steel,36 In
Axe, Steel, 2-1/4 lb.
  • COUNCIL TOOL
  • Axe, Steel, 2-1/4 lb.Axe, Steel, 2-1/4 lb.
  • Item # 29RV89
  • Mfr. Model # JP22DV28C
  • Axe, Hand, Cutting Edge 9 In., Head Material Steel, Head Weight 2-1/4 lb., Overall Length 30 In., Handle 28...More

Ditch Bank Blade,12 In Edge,30 L,Hickory
Engineers Hammer,3 lbs.,15 In L,Hickory
  • COUNCIL TOOL
  • Engineers Hammer, 3 lbs., 15 In L, HickoryEngineers Hammer,3 lbs.,15 In L,Hickory
  • Item # 11Z410
  • Mfr. Model # PR30
  • Engineers Hammer, Head Weight 3 lbs., Overall Length 15 In., Head Length 4-1/2 In., Head Width 1-3/4 In.,...More

Hammer, 24 oz., Manganese Bronze
  • COUNCIL TOOL
  • Hammer, 24 oz., Manganese BronzeHammer, 24 oz., Manganese Bronze
  • Item # 29RV84
  • Mfr. Model # NSBRZDF15FG10
  • Non Sparking, Non Magnetic, Hammer, Fiberglass Handle, Non Conductive Fiberglass Handles with Comfortable...More

Ditch Bank Blade,16 In Edge,40 L,Hickory
Bush Hook,12 In Edge,36 In L,Hickory
  • COUNCIL TOOL
  • Bush Hook, 12 In Edge, 36 In L, HickoryBush Hook,12 In Edge,36 In L,Hickory
  • Item # 9G072
  • Mfr. Model # 122-C
  • Bush Hook, Single Edge, Cutting Edge 12 In., Head Material Steel, Overall Length 36 In., Curved Handle,...More

Pulaski Axe,3-3/4 lb,Hickory,34-1/2 In L
  • COUNCIL TOOL
  • Pulaski Axe, 3-3/4 lb, Hickory, 34-1/2 In LPulaski Axe,3-3/4 lb,Hickory,34-1/2 In L
  • Item # 18G604
  • Mfr. Model # 38PE136FSS
  • Pulaski Axe, Cutting Edge 4-1/2 In., Head Material Steel, Head Weight 3-3/4 lb., Overall Length 34-1/2 In.,...More

Engineers Hammer,2-1/2 lb,15 In,Hickory
  • COUNCIL TOOL
  • Engineers Hammer, 2-1/2 lb, 15 In, HickoryEngineers Hammer,2-1/2 lb,15 In,Hickory
  • Item # 11Z405
  • Mfr. Model # PR25
  • Engineers Hammer, Head Weight 2-1/2 lbs., Overall Length 15 In., Head Length 4-1/2 In., Head Width 1-1/2 In.,...More

Pick Head Axe,5 In Edge,36 In L,Hickory
  • COUNCIL TOOL
  • Pick Head Axe, 5 In Edge, 36 In L, HickoryPick Head Axe,5 In Edge,36 In L,Hickory
  • Item # 9M087
  • Mfr. Model # 60P36C
  • Pick Head Axe, Single Bit, Cutting Edge 5 In., Head Material Steel, Head Weight 6 lbs., Overall Length 36...More

Michigan Axe,4-3/4 In Edge,36 L,Hickory
  • COUNCIL TOOL
  • Michigan Axe, 4-3/4 In Edge, 36 L, HickoryMichigan Axe,4-3/4 In Edge,36 L,Hickory
  • Item # 8PCF6
  • Mfr. Model # 35-2 MR
  • Michigan Axe, Double Bit, Cutting Edge 4-3/4 In., Head Material Steel, Head Weight 3-1/2 lbs., Overall Length...More

Drilling Hammer,3 lbs.,10 In L
  • COUNCIL TOOL
  • Drilling Hammer, 3 lbs., 10 In LDrilling Hammer,3 lbs.,10 In L
  • Item # 11Z409
  • Mfr. Model # PR3
  • Drilling Hammer, Head Weight (Lb.) 3, Overall Length (In.) 10, Hickory Handle, Head Length (In.) 4-1/2, Head...More

Pick Head Axe,5 In Edge,36 L,Fiberglass
  • COUNCIL TOOL
  • Pick Head Axe, 5 In Edge, 36 L, FiberglassPick Head Axe,5 In Edge,36 L,Fiberglass
  • Item # 8MKL6
  • Mfr. Model # C60P36
  • Pick Head Axe, Single Bit, Cutting Edge 5 In., Head Material Steel, Head Weight 6 lbs., Overall Length 36...More

Flat Head Axe,5 In Edge,36 L,Fiberglass
  • COUNCIL TOOL
  • Flat Head Axe, 5 In Edge, 36 L, FiberglassFlat Head Axe,5 In Edge,36 L,Fiberglass
  • Item # 8PCJ8
  • Mfr. Model # C60F36
  • Flat Head Axe, Single Bit, Cutting Edge 5 In., Head Material Steel, Head Weight 6 lbs., Overall Length 36...More

Drilling Hammer,4 lbs.,10 In L
  • COUNCIL TOOL
  • Drilling Hammer, 4 lbs., 10 In LDrilling Hammer,4 lbs.,10 In L
  • Item # 11Z415
  • Mfr. Model # PR4
  • Drilling Hammer, Head Weight (Lb.) 4, Overall Length (In.) 10, Hickory Handle, Head Length (In.) 5, Head...More

Engineers Hammer,3 lb,14 In L,Fiberglass
  • COUNCIL TOOL
  • Engineers Hammer, 3 lb, 14 In L, FiberglassEngineers Hammer,3 lb,14 In L,Fiberglass
  • Item # 11Z411
  • Mfr. Model # PR30FG
  • Engineers Hammer, Head Weight 3 lbs., Overall Length 14 In., Head Length 4-1/2 In., Head Width 1-3/4 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More