Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Item
Lamp Shape
Lamp Type
Lamp Finish
Watts
Voltage
Base Type
Sub-Category
Average Life
Shatter-Resistant
Brand
Price
Shop By
Ratings

Halogen Lamps and Bulbs

39 Results Found that Include 404 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Reflector-AR, Halogen Lamp AR70 Lamp Shape, Double Contact
  • GE LIGHTING
  • Reflector-AR, Halogen Lamp AR70 Lamp Shape, Double Contact Bayonet (BA15d) Base TypeReflector-AR, Halogen Lamp AR70 Lamp Shape, Double Contact Bayonet (BA15d) Base Type
  • Halogen Lamp, Lamp Type Reflector-AR, Lamp Shape AR70, Base Type Double Contact Bayonet (BA15d), 50 Watts, 12 Voltage, Lamp Finish Clear, Initial Lumens 2800, Color Temp. 2800K, Lamp Designation 50AR70/SP/8, Average Life 3000 hr., Max. Overall Length 2-5/8 In., Meets 2012 Lighting Legislation Energy, Primary Application Indoor Spotlight, Shatter-Resistant No

  • Item # 3DYH1
  • Mfr. Model # 50AR70/SP8
  • Halogen Lamp, Lamp Type Reflector-AR, Lamp Shape AR70, Base Type Double Contact Bayonet (BA15d), 50 Watts, 12...More

Reflector-MR, Halogen Reflector Lamp MR13 Lamp Shape, 2-Pin
  • GE LIGHTING
  • Reflector-MR, Halogen Reflector Lamp MR13 Lamp Shape, 2-Pin (GX5.3) Base TypeReflector-MR, Halogen Reflector Lamp MR13 Lamp Shape, 2-Pin (GX5.3) Base Type
  • Halogen Reflector Lamp, Lamp Type Reflector-MR, Lamp Shape MR13, Base Type 2-Pin (GX5.3), 250 Watts, 82 Voltage, Lamp Dia. 1-5/8 In., Color Temp. 3200K, Lamp Designation EXY, Average Life 200 hr., Max. Overall Length 1-3/4 In., ANSI Code EXY, Meets 2012 Lighting Legislation Energy, Primary Application Slide Projection, Shatter-Resistant No

  • Item # 1E849
  • Mfr. Model # EXY
  • Halogen Reflector Lamp, Lamp Type Reflector-MR, Lamp Shape MR13, Base Type 2-Pin (GX5.3), 250 Watts, 82...More

Reflector-R/BR, Halogen Reflector Lamp BR30 Lamp Shape, Med
  • GE LIGHTING
  • Reflector-R/BR, Halogen Reflector Lamp BR30 Lamp Shape, Medium Screw (E26) Base TypeReflector-R/BR, Halogen Reflector Lamp BR30 Lamp Shape, Medium Screw (E26) Base Type
  • Halogen Reflector Lamp, Lamp Type Reflector-R/BR, Lamp Shape BR30, Base Type Medium Screw (E26), 45 Watts, 120 Voltage, Lamp Dia. 3-3/4 In., Lamp Finish Clear, Initial Lumens 640, Color Temp. 2750, Lamp Designation 45BR30/H/HIR-TP6, Average Life 3000 hr., Max. Overall Length 5.37 In., Meets July 2012 DOE Legislation, Primary Application Halogen Reflector, Shatter-Resistant No

  • Item # 36J670
  • Mfr. Model # 45BR30/H/HIR-TP6
  • Halogen Reflector Lamp, Lamp Type Reflector-R/BR, Lamp Shape BR30, Base Type Medium Screw (E26), 45 Watts,...More

Single Ended, Halogen Lamp G7 Lamp Shape, 2-Pin Oriented&#x
  • Single Ended, Halogen Lamp G7 Lamp Shape, 2-Pin Oriented Medium (GZ9.5) Base TypeG7 Halogen Lamp
  • Multiple product options available

  • Item # 4V234
  • Mfr. Model # DYS/DYV/BHC
  • Halogen Lamp, Lamp Type Single Ended, Lamp Shape G7, Base Type 2-Pin Oriented Medium (GZ9.5), 600 Watts, 120...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More