Skip Content

Filter Results By

Color

Gymnasium Wall Padding

3 Results Found that Include 3 Products

Results per page: 16 | 32 | 48
    Wall Padding, Blue, 2 x 6 ft.
    • SPALDING, AAI
    • Wall Padding, Blue, 2 x 6 ft.Wall Padding, Blue, 2 x 6 ft.
    • Item # 12R307
    • Mfr. Model # IW200-1003
    • Wall Padding, Pad Material Polyurethane Foam, Cover Material 18 oz. Vinyl, Backing Material O.S.B. Backing,...More

    Wall Padding, Black, 2 x 6 ft.
    • SPALDING, AAI
    • Wall Padding, Black, 2 x 6 ft.Wall Padding, Black, 2 x 6 ft.
    • Item # 12R308
    • Mfr. Model # IW200-1002
    • Wall Padding, Pad Material Polyurethane Foam, Cover Material 18 oz. Vinyl, Backing Material O.S.B. Backing,...More

    Wall Padding, Red, 2 x 6 ft.
    • SPALDING, AAI
    • Wall Padding, Red, 2 x 6 ft.Wall Padding, Red, 2 x 6 ft.
    • Item # 12R306
    • Mfr. Model # IW200-1001
    • Wall Padding, Pad Material Polyurethane Foam, Cover Material 18 oz. Vinyl, Backing Material O.S.B. Backing,...More

    Results per page: 16 | 32 | 48

      Protect your gymnasium from liability and help protect athletes from injury by choosing from a selection of gymnasium wall padding at Grainger. They are available in black, blue, and red. Gym wall mats help protect athletes from injury caused by sudden impact to the wall. They also help absorb impact from noise. Gymnasium wall padding are suitable for a range of needs including basketball, gymnastics, and wrestling.