Skip Content

Filter Results By

Item
Collection
Fragrance
Size
Brand
Price
Shop By

Guest Room Bar Soap

21 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • NOURISH
    • Bar SoapBar Soap
    • Multiple product options available

      Multiple product options available

    • WHITE MARBLE
    • Bar SoapBar Soap
    • Multiple product options available

      Multiple product options available

    Bath Soap, 1.5 Oz., Beige,PK250
    Facial Bar Soap, 1.1 Oz., Beige,PK250
    Body Soap,1.0 oz.,PK300
    • ECOSSENTIAL ELEMENTS
    • Body Soap, 1.0 oz., PK300Body Soap,1.0 oz.,PK300
    • Item # 6GAH7
    • Mfr. Model # R28E-ELE
    • Body Soap Plastic Sachet, Collection Ecossential Elements, Fragrance Eucalyptus Lemon Myrtle, Size 1.0 oz.,...More

    Massage Bar, 1.75 Oz, White,PK200
    Facial Soap, 0.6 oz,PK400
    • ECOSSENTIAL ELEMENTS
    • Facial Soap, 0.6 oz, PK400Facial Soap, 0.6 oz,PK400
    • Item # 6GAH6
    • Mfr. Model # R16E-ELE
    • Facial Soap Plastic Sachet, Collection Ecossential Elements, Fragrance Eucalyptus Lemon Myrtle, Size 0.6 oz.,...More

    • BEACH MIST
    • Bar SoapBar Soap
    • Multiple product options available

      Multiple product options available

    Bar Soap #3/4 size,PK1000
    • BEACH MIST
    • Bar Soap #3/4 size, PK1000Bar Soap #3/4 size,PK1000
    • Item # 10K229
    • Mfr. Model # 210075
    • Deodorant Bar Soap, Collection Beachmist, Fragrance Fresh, Size #3/4, Package Type Wrapped, Contains...More

    Facial Bar Soap,0.88 oz,PK250
    • EARTH E
    • Facial Bar Soap, 0.88 oz, PK250Facial Bar Soap,0.88 oz,PK250
    • Item # 38F585
    • Mfr. Model # eart-soap01
    • Facial Bar Soap, Collection Earth E, Fragrance Jasmine and Ylang, Size 0.88 oz., Color White, Package Type...More

    • WHITE MARBLE TONE
    • Bar SoapBar Soap
    • Multiple product options available

      Multiple product options available

    • KUDOS SPA
    • Bar SoapBar Soap
    • Multiple product options available

      Multiple product options available

    • WHITE MARBLE BASICS
    • Bar SoapBar Soap
    • Multiple product options available

      Multiple product options available

    • GOOD DAY
    • Bar SoapBar Soap
    • Multiple product options available

      Multiple product options available

    Massage Bar, 1.94 Oz.,PK200
    • ECOSSENTIAL ELEMENTS
    • Massage Bar, 1.94 Oz., PK200Massage Bar, 1.94 Oz.,PK200
    • Item # 6GAH8
    • Mfr. Model # R55M-CC
    • Massage Bar, Collection Ecoessential Elements, Fragrance Eucalyptus Lemon Myrtle, Size 1.94 oz., Color...More

    • ECOFRESH
    • Body SoapBody Soap
    • Multiple product options available

      Multiple product options available

    Facial Bar #1-1/2 size,PK504
    Body Bar Soap,1.25 oz,PK200
    • EARTH E
    • Body Bar Soap, 1.25 oz, PK200Body Bar Soap,1.25 oz,PK200
    • Item # 38F586
    • Mfr. Model # eart-soap02
    • Body Bar Soap, Collection Earth E, Fragrance Jasmine and Ylang, Size 1.25 oz., Color White, Package Type...More

    Facial Soap, .7 Oz.,PK400
    • KUDOS SPA
    • Facial Soap, .7 Oz., PK400Facial Soap, .7 Oz.,PK400
    • Item # 6GAJ3
    • Mfr. Model # R20E-KDS
    • Facial Soap Plastic Sachet, Collection Kudos Spa, Fragrance Cucumber and White Tea, Size 0.7 oz., Color...More

    Results per page: 16 | 32 | 48

      Grainger carries a selection of facial, hand and body guest room bar soaps that are ideal for use in hospitality, food service and housekeeping. Choose from a range of brands that feature fresh fragrances, spa inspired formulas and eco-friendly packaging. Count on Grainger to help you find guest room bar soaps and other hospitality products to suit your needs.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More