Skip Content

Filter Results By

Item
Size
Color
Series
Shape
Material
Brand
Price
Shop By
Ratings

Guest Room Amenity Accessories

100 Results Found that Include 100 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Guest Towel Basket,Chrome,Rectangular
Guest Towel Basket,Brown,Rectangular
Coffee Tray,Rectangle,Black,Plastic
Tissue Cover,5 x 5 x 6 In,Silver,PK12
Amenity Tray,8-1/2x4-3/4x3/4In,Brwn,PK24
Soap Dish,White Frost,PK24
Hair Dryer Bag,12x12In,Black,Cotton/Poly
Iron Connection/Hanger Pack,12 in. L
Ironing Orgnzer,Wht,ThermosetPlastic,PK6
Ice Bucket,12 qt.,Plastic,PK6
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Ice Bucket, 12 qt., Plastic, PK6 Ice Bucket,12 qt.,Plastic,PK6
  • Item # 31NJ23
  • Mfr. Model # MPI89079
  • Ice Bucket, Size 12 qt., Color Clear, Shape Round, Material Plastic, Package Quantity 6

Ice Bucket,1.5 qt.,Silver,PK6
Tissue Cover,Green Frost,PK12
Ice Bucket,3 qt.,Walnut,PK12
Soap Dish,Green Frost,PK24
Amenity Tray,10 x 4-1/2 x 1In,Brown,PK24
Ice Bucket,3 qt.,Brown,PK12
Ice Bucket,3 qt.,Black,PK6
Liner,10 qt.,Frost White,PK12
Liner,14 x 8-3/4 x 12In,Brown/green,PK12
Waste Basket,14 x 8-3/4 x 12In,Black,PK6
Amenity Tray,Green Frost,PK24
Accessory Jar,3-3/4 x 4 In,Silver,PK24
Ice Bucket,3 qt.,Doeskin,PK12
Amenity Tray,10 x 6 x 1 In,Silver,PK24
Ice Bucket,3 qt.,Black,PK12
Liner,3 qt.,Black,PK12
Tray,11 x 17 In,Black,PK48
Tray,12 In,Silver,PK12
Waste Basket,6-1/2x7-1/4x10In,Brown,PK6
Liner,12-1/2 x 9 x 12-1/2 In,Brown,PK12
Accessory Jar,3-3/4 x 4-1/4In,Brown,PK24
Liner,14 x 8-3/4 x 12 In,Black,PK6
Results per page:  16 | 32 | 48

Shop a diverse selection of guest room amenity accessories at Grainger. They help make amenities such as soap, iron, and room service feasible. They include items such as accessory jars, amenity trays, collars, ice buckets, ironing organizers, liners, soap dishes, tissue cover, trays, and waste baskets. Ironing organizers allow you to store irons and ironing board to help prevent hot iron damage.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More