Skip Content

Filter Results By

Applied Filters Clear All

Guard Mounted Exhaust Fans

1 Result Found that Includes 1 Product

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Exhaust Fan,24 In,115V,3840 CFM
    • DAYTON
    • Exhaust Fan, 24 In, 115V, 3840 CFMExhaust Fan,24 In,115V,3840 CFM
    • Guard Mounted Exhaust Fan, Blade Dia. 24 In., CFM @ 0.000-In. SP 3840, CFM @ 0.125-In. SP 2690, Voltage 115, 60 Hz, 1 Phase, Operating Amps 3.6, Motor HP 1/3, Max. Ambient Temp. 104 Degrees F, Motor RPM 1075, Motor Type Shaded Pole, Motor Enclosure Totally Enclosed Air-Over, Mounting Position Horizontal or Vertical, Mounting Holes O.C. 19-5/8 In., Guard Material Steel, Wire Guard Finish Gray Polyester, Outside Dia. 26-7/8 In., Blade Material Stamped Aluminum, Number of Blades 3

    • Item # 1HKL8
    • Mfr. Model # 1HKL8
    • Guard Mounted Exhaust Fan, Blade Dia. 24 In., CFM @ 0.000-In. SP 3840, CFM @ 0.125-In. SP 2690, Voltage 115,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More