Skip Content

Filter Results By

Applied Filters Clear All

Ratings

Guard Mounted Exhaust Fans

1 Result Found that Includes 1 Product

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Exhaust Fan,12 In,115V,820 CFM
    • DAYTON
    • Exhaust Fan, 12 In, 115V, 820 CFMExhaust Fan,12 In,115V,820 CFM
    • Guard Mounted Exhaust Fan, Blade Dia. 12 In., CFM @ 0.000-In. SP 820, CFM @ 0.125-In. SP 535, Voltage 115, 60 Hz, 1 Phase, Operating Amps 1.5, Motor HP 1/25, Max. Ambient Temp. 104 Degrees F, Motor RPM 1550, Motor Type Shaded Pole, Motor Enclosure Totally Enclosed Air-Over, Mounting Position Horizontal or Vertical, Mounting Holes O.C. 10-3/16 In., Guard Material Steel, Wire Guard Finish Gray Polyester, Outside Dia. 13-1/2 In., Blade Material Stamped Aluminum, Number of Blades 3

    • Item # 1HKL4
    • Mfr. Model # 1HKL4
    • Guard Mounted Exhaust Fan, Blade Dia. 12 In., CFM @ 0.000-In. SP 820, CFM @ 0.125-In. SP 535, Voltage 115, 60...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More