Skip Content

Filter Results By

Male Thread (In.)
Female Thread (In.)

Ground Plug Valves

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ground Plug Shutoff Cock Valve,1/4 In
  • PARKER HANNIFIN
  • Ground Plug Shutoff Cock Valve, 1/4 In Ground Plug Shutoff Cock Valve,1/4 In
  • Ground Plug Shutoff Cock Valve, Male Thread (In.) 1/4, Female Thread (In.) 1/4Threaded ConnectionMax. Pressure (PSI) 30, Temp. Range (F) 32 Degrees to 125 Degrees , Material of Construction Brass, Overall Height (In.) 1.86, Overall Length (In.) 2.26

  • Item # 21VL68
  • Mfr. Model # V402P-4-4
  • Ground Plug Shutoff Cock Valve, Male Thread (In.) 1/4, Female Thread (In.) 1/4Threaded ConnectionMax....More

Drain Cock Shutoff Valve,1/4 In
  • PARKER HANNIFIN
  • Drain Cock Shutoff Valve, 1/4 In Drain Cock Shutoff Valve,1/4 In
  • Drain Cock Shutoff Valve, Male Thread (In.) 1/4Threaded ConnectionMax. Pressure (PSI) 30, Temp. Range (F) 32 Degrees to 125 Degrees , Material of Construction Brass, Overall Height (In.) 1.90, Overall Length (In.) 1.40

  • Item # 21VL66
  • Mfr. Model # DC601-4
  • Drain Cock Shutoff Valve, Male Thread (In.) 1/4Threaded ConnectionMax. Pressure (PSI) 30, Temp. Range (F) 32...More

Ground Plug Shutoff Cock Valve,1/8 In
  • PARKER HANNIFIN
  • Ground Plug Shutoff Cock Valve, 1/8 In Ground Plug Shutoff Cock Valve,1/8 In
  • Ground Plug Shutoff Cock Valve, Male Thread (In.) 1/8, Female Thread (In.) 1/8Threaded ConnectionMax. Pressure (PSI) 30, Temp. Range (F) 32 Degrees to 125 Degrees , Material of Construction Brass, Overall Height (In.) 1.85, Overall Length (In.) 1.78

  • Item # 21VL67
  • Mfr. Model # V402P-2-2
  • Ground Plug Shutoff Cock Valve, Male Thread (In.) 1/8, Female Thread (In.) 1/8Threaded ConnectionMax....More

Results per page:  16 | 32 | 48

Brass ground plug valves from Grainger can be used in automotive and industrial applications to help regulate fluid flow. These valves feature a universal lubricant satisfactory for most common fluids. Choose from 45-degree, marine, three-way and truck ground plug valves. Shop Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More