Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Ground Fault Protection

40 Results Found that Include 184 Products 

Results per page: 16 | 32 | 48
Receptacle,GFCI,15 Amp,120 VAC,5-15R,LED
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, GFCI, 15 Amp, 120 VAC, 5-15R, LEDReceptacle,GFCI,15 Amp,120 VAC,5-15R,LED
  • Item # 2XB82
  • Mfr. Model # GF15WLA
  • GFCI Receptacle, Outlet Style Standard, 15 Amps, NEMA Configuration 5-15R, Outlet Type Duplex, Commercial...More

Receptacle,GFCI,15 Amp,120 VAC,5-15R,LED
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, GFCI, 15 Amp, 120 VAC, 5-15R, LEDReceptacle,GFCI,15 Amp,120 VAC,5-15R,LED
  • Item # 2XB81
  • Mfr. Model # GF15ILA
  • GFCI Receptacle, Outlet Style Standard, 15 Amps, NEMA Configuration 5-15R, Outlet Type Duplex, Commercial...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • GFCI PlugGFCI Plug
  • Multiple product options available

    Multiple product options available

GFCI Receptacle,Duplex,20A,5-20R,Red
  • HUBBELL WIRING DEVICE-KELLEMS
  • GFCI Receptacle, Duplex, 20A, 5-20R, RedGFCI Receptacle,Duplex,20A,5-20R,Red
  • Item # 2KWJ6
  • Mfr. Model # GF20RLA
  • GFCI Receptacle, Outlet Style Standard, 20 Amps, NEMA Configuration 5-20R, Outlet Type Duplex, Commercial...More

Plug-in GFCI,15A,120VAC,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug-in GFCI, 15A, 120VAC, IvoryPlug-in GFCI,15A,120VAC,Ivory
  • Item # 5Z975
  • Mfr. Model # GFP315A
  • Plug-in GFCI with Triple Outlet, 15 Amps, Voltage Rating 120VAC, 60 Hz, Number of Poles 2, Number of Wires 3,...More

Temporary Power Cord,50A,125/250VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Temporary Power Cord, 50A, 125/250VACTemporary Power Cord,50A,125/250VAC
  • Item # 4D562
  • Mfr. Model # SCB50
  • Temporary Power Cord, Max. Amps 50, Voltage Rating 125/250VAC, Connector End CS6364C, Plug End CS6369, Number...More

Power Distribution Box,50 AC,120V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Power Distribution Box, 50 AC, 120VPower Distribution Box,50 AC,120V
  • Item # 4D572
  • Mfr. Model # SBTL1A
  • Power Distribution Box, Voltage Rating 120/240VAC, Amps 50, Inlet Twist Lock 50A @ 125/250VAC, Outlet (7)...More

GFCI,Hard Wired,240V,30A,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • GFCI, Hard Wired, 240V, 30A, BlackGFCI,Hard Wired,240V,30A,Black
  • Item # 1DJF4
  • Mfr. Model # GFHW23005
  • GFCI, Hard Wired, Voltage Rating 240, Amps AC 30, Color Black, Material of Construction Valox, Reset Type...More

Prewired Receptacle,50A,125/250V,CS6369
  • HUBBELL WIRING DEVICE-KELLEMS
  • Prewired Receptacle, 50A, 125/250V, CS6369Prewired Receptacle,50A,125/250V,CS6369
  • Item # 4D583
  • Mfr. Model # SR50
  • Prewired Receptacle, Max. Amps 50, Voltage Rating 125/250VAC, Connector End CS6369, Plug End Bare Wire,...More

Power Distribution Box,50 AC,(6) 5-20R
  • HUBBELL WIRING DEVICE-KELLEMS
  • Power Distribution Box, 50 AC, (6) 5-20RPower Distribution Box,50 AC,(6) 5-20R
  • Item # 1DNV1
  • Mfr. Model # TPDS
  • Power Distribution Box, Voltage Rating 120/240VAC, Amps 50, Inlet L6-30R, Outlet (6) 5-20R, (1) L6-30, Number...More

GFCI,Hard Wired,120V,30A,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • GFCI, Hard Wired, 120V, 30A, BlackGFCI,Hard Wired,120V,30A,Black
  • Item # 1DJE9
  • Mfr. Model # GFHW13005
  • GFCI, Hard Wired, Voltage Rating 120, Amps AC 30, Color Black, Material of Construction Valox, Reset Type...More

Temporary Power Cord,50A,50 ft.,CS6365L
  • HUBBELL WIRING DEVICE-KELLEMS
  • Temporary Power Cord, 50A, 50 ft., CS6365LTemporary Power Cord,50A,50 ft.,CS6365L
  • Item # 12R421
  • Mfr. Model # TPC50
  • Temporary Power Cord, Max. Amps 50, Voltage Rating 125/250VAC, Connector End CS6364L, Plug End CS6365L,...More

Power Distribution Box,50 AC,120V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Power Distribution Box, 50 AC, 120VPower Distribution Box,50 AC,120V
  • Item # 4D577
  • Mfr. Model # SBSB1A
  • Power Distribution Box, Voltage Rating 120/240VAC, Amps 50, Inlet Twist Lock 50A @ 125/250VAC, Outlet (7)...More

GFCI,Hard Wired,3 PH 250V,30A,Yellow
GFCI,Hard Wired,3 PH 120/208V,30A,Black
GFCI,Hard Wired,3 PH 120/208V,30A,Yellow
Temporary Power Cord,50A,100 ft.,CS6365L
  • HUBBELL WIRING DEVICE-KELLEMS
  • Temporary Power Cord, 50A, 100 ft., CS6365LTemporary Power Cord,50A,100 ft.,CS6365L
  • Item # 12R422
  • Mfr. Model # TPC100
  • Temporary Power Cord, Max. Amps 50, Voltage Rating 125/250VAC, Connector End CS6364L, Plug End CS6365L,...More

GFCI,Hard Wired,120/240V,30A,Yellow
Power Distribution Box,60 AC,120/208V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Power Distribution Box, 60 AC, 120/208VPower Distribution Box,60 AC,120/208V
  • Item # 1DNU8
  • Mfr. Model # SCSB0
  • Power Distribution Box, Voltage Rating 120/208VAC, Amps 60, Inlet Pin and Sleeve 60A @120/208Y VAC, Outlet...More

GFCI,Hard Wired,240V,30A,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • GFCI, Hard Wired, 240V, 30A, BlackGFCI,Hard Wired,240V,30A,Black
  • Item # 1DJF5
  • Mfr. Model # GFHW23015
  • GFCI, Hard Wired, Audible Alarm, Voltage Rating 240, Amps AC 30, Color Black, Material of Construction Valox,...More

Power Distribution Box,50 AC,(6) L5-20R
  • HUBBELL WIRING DEVICE-KELLEMS
  • Power Distribution Box, 50 AC, (6) L5-20RPower Distribution Box,50 AC,(6) L5-20R
  • Item # 1DNU9
  • Mfr. Model # TPDL
  • Power Distribution Box, Voltage Rating 120/240VAC, Amps 50, Inlet L6-30R, Outlet (6) L5-20R, (1) L6-30,...More

GFCI,Hard Wired,120/240V,30A,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • GFCI, Hard Wired, 120/240V, 30A, BlackGFCI,Hard Wired,120/240V,30A,Black
  • Item # 1DJF8
  • Mfr. Model # GFHW33015
  • GFCI, Hard Wired, Audible Alarm, Voltage Rating 120/240, Amps AC 30, Color Black, Material of Construction...More

Results per page: 16 | 32 | 48