Skip Content

Filter Results By

Grooved Pins

60 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Grooved Pin,G,Zinc,1/4x0.101D,Pk50
  • DRIV-LOK
  • Grooved Pin, G, Zinc, 1/4x0.101D, Pk50 Grooved Pin,G,Zinc,1/4x0.101D,Pk50
  • Item # 2YAH7
  • Mfr. Model # GG0940250G2ZN
  • Grooved Pin, Type G, Low Carbon Steel, Finish Zinc Plated, Overall Length 1/4 In, Large End Dia. 0.101 In,...More

Grooved Pin,G,Zinc,1/2x0.166D,Pk25
  • DRIV-LOK
  • Grooved Pin, G, Zinc, 1/2x0.166D, Pk25 Grooved Pin,G,Zinc,1/2x0.166D,Pk25
  • Item # 2YAJ3
  • Mfr. Model # GG1560500G2ZN
  • Grooved Pin, Type G, Low Carbon Steel, Finish Zinc Plated, Overall Length 1/2 In, Large End Dia. 0.166 In,...More

Grooved Pin,E,Zinc,1 Lx0.329D,Pk25
  • DRIV-LOK
  • Grooved Pin, E, Zinc, 1 Lx0.329D, Pk25 Grooved Pin,E,Zinc,1 Lx0.329D,Pk25
  • Item # 2YAH4
  • Mfr. Model # GE3121000G2ZN
  • Grooved Pin, Type E, Low Carbon Steel, Finish Zinc Plated, Overall Length 1 In, Large End Dia. 0.329 In,...More

Grooved Pin,E,1 1/4 Lx0.329D,PK25
  • DRIV-LOK
  • Grooved Pin, E, 1 1/4 Lx0.329D, PK25 Grooved Pin,E,1 1/4 Lx0.329D,PK25
  • Item # 2YAH5
  • Mfr. Model # GE3121250G2ZN
  • Grooved Pin, Type E, Low Carbon Steel, Finish Zinc Plated, Overall Length 1 1/4 In, Large End Dia. 0.329 In,...More

Grooved Pin,E,Zinc,1 Lx0.394D,Pk25
  • DRIV-LOK
  • Grooved Pin, E, Zinc, 1 Lx0.394D, Pk25 Grooved Pin,E,Zinc,1 Lx0.394D,Pk25
  • Item # 2YAH6
  • Mfr. Model # GE3751000G2ZN
  • Grooved Pin, Type E, Low Carbon Steel, Finish Zinc Plated, Overall Length 1 In, Large End Dia. 0.394 In,...More

Grooved Pin,G,Zinc,3/4x0.134D,Pk25
  • DRIV-LOK
  • Grooved Pin, G, Zinc, 3/4x0.134D, Pk25 Grooved Pin,G,Zinc,3/4x0.134D,Pk25
  • Item # 2YAJ1
  • Mfr. Model # GG1250750G2ZN
  • Grooved Pin, Type G, Low Carbon Steel, Finish Zinc Plated, Overall Length 3/4 In, Large End Dia. 0.134 In,...More

Grooved Pin,E,Zinc,1/2x0.134D,Pk50
  • DRIV-LOK
  • Grooved Pin, E, Zinc, 1/2x0.134D, Pk50 Grooved Pin,E,Zinc,1/2x0.134D,Pk50
  • Item # 2YAF7
  • Mfr. Model # GE1250500G2ZN
  • Grooved Pin, Type E, Low Carbon Steel, Finish Zinc Plated, Overall Length 1/2 In, Large End Dia. 0.134 In,...More

Grooved Pin,E,Zinc,1Lx0.198 D,Pk25
  • DRIV-LOK
  • Grooved Pin, E, Zinc, 1Lx0.198 D, Pk25 Grooved Pin,E,Zinc,1Lx0.198 D,Pk25
  • Item # 2YAG6
  • Mfr. Model # GE1871000G2ZN
  • Grooved Pin, Type E, Low Carbon Steel, Finish Zinc Plated, Overall Length 1 In, Large End Dia. 0.198 In,...More

Grooved Pin,A,Zinc,1/4x0.101,PK50
  • DRIV-LOK
  • Grooved Pin, A, Zinc, 1/4x0.101, PK50 Grooved Pin,A,Zinc,1/4x0.101,PK50
  • Item # 2UHG9
  • Mfr. Model # GA0940250G2ZN
  • Grooved Pin, Type A, Low Carbon Steel, Finish Zinc Plated, Overall Length 1/4 In, Large End Dia. 0.101 In,...More

Grooved Pin,E,Zinc,3/4x0.329D,Pk25
  • DRIV-LOK
  • Grooved Pin, E, Zinc, 3/4x0.329D, Pk25 Grooved Pin,E,Zinc,3/4x0.329D,Pk25
  • Item # 2YAH3
  • Mfr. Model # GE3120750G2ZN
  • Grooved Pin, Type E, Low Carbon Steel, Finish Zinc Plated, Overall Length 3/4 In, Large End Dia. 0.329 In,...More

Grooved Pin,G,Zinc,1 Lx0.394D,Pk25
  • DRIV-LOK
  • Grooved Pin, G, Zinc, 1 Lx0.394D, Pk25 Grooved Pin,G,Zinc,1 Lx0.394D,Pk25
  • Item # 2YAK8
  • Mfr. Model # GG3751000G2ZN
  • Grooved Pin, Type G, Low Carbon Steel, Finish Zinc Plated, Overall Length 1 In, Large End Dia. 0.394 In,...More

Grooved Pin,E,Zinc,1/2x0.101D,Pk50
  • DRIV-LOK
  • Grooved Pin, E, Zinc, 1/2x0.101D, Pk50 Grooved Pin,E,Zinc,1/2x0.101D,Pk50
  • Item # 2YAF6
  • Mfr. Model # GE0940500G2ZN
  • Grooved Pin, Type E, Low Carbon Steel, Finish Zinc Plated, Overall Length 1/2 In, Large End Dia. 0.101 In,...More

Grooved Pin,G,Zinc,3/4x0.329D,Pk25
  • DRIV-LOK
  • Grooved Pin, G, Zinc, 3/4x0.329D, Pk25 Grooved Pin,G,Zinc,3/4x0.329D,Pk25
  • Item # 2YAK5
  • Mfr. Model # GG3120750G2ZN
  • Grooved Pin, Type G, Low Carbon Steel, Finish Zinc Plated, Overall Length 3/4 In, Large End Dia. 0.329 In,...More

Grooved Pin,G,Zinc,1 Lx0.133D,Pk25
  • DRIV-LOK
  • Grooved Pin, G, Zinc, 1 Lx0.133D, Pk25 Grooved Pin,G,Zinc,1 Lx0.133D,Pk25
  • Item # 2YAJ2
  • Mfr. Model # GG1251000G2ZN
  • Grooved Pin, Type G, Low Carbon Steel, Finish Zinc Plated, Overall Length 1 In, Large End Dia. 0.133 In,...More

Grooved Pin,G,Zinc,3/4x0.198D,Pk25
  • DRIV-LOK
  • Grooved Pin, G, Zinc, 3/4x0.198D, Pk25 Grooved Pin,G,Zinc,3/4x0.198D,Pk25
  • Item # 2YAJ7
  • Mfr. Model # GG1870750G2ZN
  • Grooved Pin, Type G, Low Carbon Steel, Finish Zinc Plated, Overall Length 3/4 In, Large End Dia. 0.198 In,...More

Grooved Pin,A,Zinc,3/4x0.329,PK25
  • DRIV-LOK
  • Grooved Pin, A, Zinc, 3/4x0.329, PK25 Grooved Pin,A,Zinc,3/4x0.329,PK25
  • Item # 2UHJ7
  • Mfr. Model # GA3120750G2ZN
  • Grooved Pin, Type A, Low Carbon Steel, Finish Zinc Plated, Overall Length 3/4 In, Large End Dia. 0.329 In,...More

Grooved Pin,G,1 1/4 Lx0.329D,PK25
  • DRIV-LOK
  • Grooved Pin, G, 1 1/4 Lx0.329D, PK25 Grooved Pin,G,1 1/4 Lx0.329D,PK25
  • Item # 2YAK7
  • Mfr. Model # GG3121250G2ZN
  • Grooved Pin, Type G, Low Carbon Steel, Finish Zinc Plated, Overall Length 1 1/4 In, Large End Dia. 0.329 In,...More

Grooved Pin,G,Zinc,1/2x0.101D,Pk50
  • DRIV-LOK
  • Grooved Pin, G, Zinc, 1/2x0.101D, Pk50 Grooved Pin,G,Zinc,1/2x0.101D,Pk50
  • Item # 2YAH8
  • Mfr. Model # GG0940500G2ZN
  • Grooved Pin, Type G, Low Carbon Steel, Finish Zinc Plated, Overall Length 1/2 In, Large End Dia. 0.101 In,...More

Grooved Pin,E,Zinc,1/4x0.101D,Pk50
  • DRIV-LOK
  • Grooved Pin, E, Zinc, 1/4x0.101D, Pk50 Grooved Pin,E,Zinc,1/4x0.101D,Pk50
  • Item # 2YAF5
  • Mfr. Model # GE0940250G2ZN
  • Grooved Pin, Type E, Low Carbon Steel, Finish Zinc Plated, Overall Length 1/4 In, Large End Dia. 0.101 In,...More

Grooved Pin,G,Zinc,3/4x0.166D,Pk25
  • DRIV-LOK
  • Grooved Pin, G, Zinc, 3/4x0.166D, Pk25 Grooved Pin,G,Zinc,3/4x0.166D,Pk25
  • Item # 2YAJ4
  • Mfr. Model # GG1560750G2ZN
  • Grooved Pin, Type G, Low Carbon Steel, Finish Zinc Plated, Overall Length 3/4 In, Large End Dia. 0.166 In,...More

Grooved Pin,E,Zinc,3/4x0.263D,Pk25
  • DRIV-LOK
  • Grooved Pin, E, Zinc, 3/4x0.263D, Pk25 Grooved Pin,E,Zinc,3/4x0.263D,Pk25
  • Item # 2YAG8
  • Mfr. Model # GE2500750G2ZN
  • Grooved Pin, Type E, Low Carbon Steel, Finish Zinc Plated, Overall Length 3/4 In, Large End Dia. 0.263 In,...More

Grooved Pin,A,Zinc,3/4x0.166,PK25
  • DRIV-LOK
  • Grooved Pin, A, Zinc, 3/4x0.166, PK25 Grooved Pin,A,Zinc,3/4x0.166,PK25
  • Item # 2UHH6
  • Mfr. Model # GA1560750G2ZN
  • Grooved Pin, Type A, Low Carbon Steel, Finish Zinc Plated, Overall Length 3/4 In, Large End Dia. 0.166 In,...More

Grooved Pin,A,Zinc,1/2x0.101,PK50
  • DRIV-LOK
  • Grooved Pin, A, Zinc, 1/2x0.101, PK50 Grooved Pin,A,Zinc,1/2x0.101,PK50
  • Item # 2UHH1
  • Mfr. Model # GA0940500G2ZN
  • Grooved Pin, Type A, Low Carbon Steel, Finish Zinc Plated, Overall Length 1/2 In, Large End Dia. 0.101 In,...More

Grooved Pin,A,Zinc,1 x 0.165,PK25
  • DRIV-LOK
  • Grooved Pin, A, Zinc, 1 x 0.165, PK25 Grooved Pin,A,Zinc,1 x 0.165,PK25
  • Item # 2UHH7
  • Mfr. Model # GA1561000G2ZN
  • Grooved Pin, Type A, Low Carbon Steel, Finish Zinc Plated, Overall Length 1 In, Large End Dia. 0.165 In,...More

Grooved Pin,A,Zinc,1/2x0.134,PK50
  • DRIV-LOK
  • Grooved Pin, A, Zinc, 1/2x0.134, PK50 Grooved Pin,A,Zinc,1/2x0.134,PK50
  • Item # 2UHH2
  • Mfr. Model # GA1250500G2ZN
  • Grooved Pin, Type A, Low Carbon Steel, Finish Zinc Plated, Overall Length 1/2 In, Large End Dia. 0.134 In,...More

Grooved Pin,A,Zinc,1/2x0.198,PK25
  • DRIV-LOK
  • Grooved Pin, A, Zinc, 1/2x0.198, PK25 Grooved Pin,A,Zinc,1/2x0.198,PK25
  • Item # 2UHH8
  • Mfr. Model # GA1870500G2ZN
  • Grooved Pin, Type A, Low Carbon Steel, Finish Zinc Plated, Overall Length 1/2 In, Large End Dia. 0.198 In,...More

Grooved Pin,G,1 1/2 Lx0.197D,PK10
  • DRIV-LOK
  • Grooved Pin, G, 1 1/2 Lx0.197D, PK10 Grooved Pin,G,1 1/2 Lx0.197D,PK10
  • Item # 2YAJ9
  • Mfr. Model # GG1871500G2ZN
  • Grooved Pin, Type G, Low Carbon Steel, Finish Zinc Plated, Overall Length 1 1/2 In, Large End Dia. 0.197 In,...More

Grooved Pin,A,Zinc,3/4x0.134,PK25
  • DRIV-LOK
  • Grooved Pin, A, Zinc, 3/4x0.134, PK25 Grooved Pin,A,Zinc,3/4x0.134,PK25
  • Item # 2UHH3
  • Mfr. Model # GA1250750G2ZN
  • Grooved Pin, Type A, Low Carbon Steel, Finish Zinc Plated, Overall Length 3/4 In, Large End Dia. 0.134 In,...More

Grooved Pin,A,Zinc,1 1/4x0.32,Pk25
  • DRIV-LOK
  • Grooved Pin, A, Zinc, 1 1/4x0.32, Pk25 Grooved Pin,A,Zinc,1 1/4x0.32,Pk25
  • Item # 2UHJ9
  • Mfr. Model # GA3121250G2ZN
  • Grooved Pin, Type A, Low Carbon Steel, Finish Zinc Plated, Overall Length 1 1/4 In, Large End Dia. 0.329 In,...More

Grooved Pin,A,Zinc,3/4x0.198,PK25
  • DRIV-LOK
  • Grooved Pin, A, Zinc, 3/4x0.198, PK25 Grooved Pin,A,Zinc,3/4x0.198,PK25
  • Item # 2UHH9
  • Mfr. Model # GA1870750G2ZN
  • Grooved Pin, Type A, Low Carbon Steel, Finish Zinc Plated, Overall Length 3/4 In, Large End Dia. 0.198 In,...More

Grooved Pin,A,Zinc,1 1/4x0.26,Pk25
  • DRIV-LOK
  • Grooved Pin, A, Zinc, 1 1/4x0.26, Pk25 Grooved Pin,A,Zinc,1 1/4x0.26,Pk25
  • Item # 2UHJ5
  • Mfr. Model # GA2501250G2ZN
  • Grooved Pin, Type A, Low Carbon Steel, Finish Zinc Plated, Overall Length 1 1/4 In, Large End Dia. 0.263 In,...More

Grooved Pin,G,Zinc,3/4x0.263D,Pk25
  • DRIV-LOK
  • Grooved Pin, G, Zinc, 3/4x0.263D, Pk25 Grooved Pin,G,Zinc,3/4x0.263D,Pk25
  • Item # 2YAK1
  • Mfr. Model # GG2500750G2ZN
  • Grooved Pin, Type G, Low Carbon Steel, Finish Zinc Plated, Overall Length 3/4 In, Large End Dia. 0.263 In,...More

Results per page:  16 | 32 | 48

A solid steel groove pin from Grainger provides high shear strength and good wear resistance. Easy to install, a grooved pin requires no reaming or threading of the hole it’s going into. The pin is held in position under elastic tension, so it can’t be jiggled out in harsh environments. And when you take these pins out, the grooves recover their form, so groove pins can be reused many times with only minimal reduction in pull-out performance. Come to Grainger for a standard (Type A) groove pin, Type E pins, which are headless, and Type G groove pins, which have a head.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More