Skip Content

Filter Results By

Type
Item
Diameter
Thickness
Grit
Abrasive Material
Arbor Size
Max. RPM
Price
  • View MoreView Less
Shop By

Grinding Cones and Plugs

21 Results Found that Include 49 Products

Results per page: 16 | 32 | 48
    Grinding Plug w/Round Tip,1-1/2 in.,PK10
    Grinding Cone w/Rnd Tip,2 in Dia,20 G,ZA
    Grinding Cone w/Square Tip,2 in.,PK10
    Grinding Plug w/Square Tip,2 in.,AO,PK10
    Grinding Cone,2.75Dia,3-1/2 L,16GR,ZA/AO
    Grinding Plug w/Round Tip,2 in.,PK10
    Grinding Cone,2 in.,PK10
    • NORTON
    • Grinding Cone, 2 in., PK10Grinding Cone,2 in.,PK10
    • Item # 33GN40
    • Mfr. Model # 66253349846
    • Grinding Cone, Type 16, Diameter 2 In., Thickness 3 In., Arbor Size 5/8 In.-11, 24 Grit, Abrasive Material...More

    Grinding Cone w/Square Tip,1-1/2 in,PK10
    Grinding Plug w/Sq Tip,1-1/2 in,AO,PK10
    Grinding Plug w/Square Tip,2 in.,PK10
    Grinding Cone,1-3/4 in.,PK10
    • NORTON
    • Grinding Cone, 1-3/4 in., PK10Grinding Cone,1-3/4 in.,PK10
    • Item # 33GN39
    • Mfr. Model # 66253349841
    • Grinding Cone, Type 16, Diameter 1-3/4 In., Thickness 3 In., Arbor Size 5/8 In.-11, 24 Grit, Abrasive...More

    Grinding Cone,2-3/4 in.,PK10
    • NORTON
    • Grinding Cone, 2-3/4 in., PK10Grinding Cone,2-3/4 in.,PK10
    • Item # 33GN41
    • Mfr. Model # 66253349855
    • Grinding Cone, Type 16, Diameter 2-3/4 In., Thickness 3-1/2 In., Arbor Size 5/8 In.-11, 24 Grit, Abrasive...More

    Grinding Cone,1-3/4 in.,Almnm Oxide,PK10
    Grinding Plug w/Square Tip,1-1/2 in,PK10
    Grinding Cone,1-1/2 in.,PK10
    • NORTON
    • Grinding Cone, 1-1/2 in., PK10Grinding Cone,1-1/2 in.,PK10
    • Item # 33GN37
    • Mfr. Model # 66253349757
    • Grinding Cone, Type 16, Diameter 1-1/2 In., Thickness 3 In., Arbor Size 5/8 In.-11, 24 Grit, Abrasive...More

    Grinding Cone,1-1/2 in.,Almnm Oxide,PK10
    Grinding Cone,1 in.,PK10
    • NORTON
    • Grinding Cone, 1 in., PK10Grinding Cone,1 in.,PK10
    • Item # 33GN35
    • Mfr. Model # 66253349752
    • Grinding Cone, Type 16, Diameter 1 In., Thickness 3 In., Arbor Size 3/8 In.-24, 24 Grit, Abrasive Material...More

    Results per page: 16 | 32 | 48

      "Grinding cones and plugs from Grainger help make grinding and snagging easier in hard to reach places. Choose from zirconia alumina abrasive material, aluminum oxide and a blend of the two, in 16, 20 and 24 grit. Find the most common application shapes, sized for heavy-duty grinding and snagging, to get fast stock removal on hard materials like iron, steel and welds. Grinding cones and plugs from Grainger fit angle grinders with 5/8"-11 shafts. Shop today!"