Skip Content

Filter Results By

HP
Voltage
Discharge NPT (In.)
Shaft Seal
Max. Head (Ft.)
Brand
Price
Shop By

Grinder Pumps

53 Results Found that Include 53 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pump,Grinder,2 HP
  • DAYTON
  • Pump, Grinder, 2 HPPump,Grinder,2 HP
  • Item # 3BB97
  • Mfr. Model # 3BB97
  • Grinder Pump, 2 HP, Switch Type Tether, Voltage 240, Amps 15, Height (In.) 21 In., Dia. (In.) 11-1/4, Cord...More

Grinder Pump,Manual,115V
  • LIBERTY
  • Grinder Pump, Manual, 115VGrinder Pump,Manual,115V
  • Item # 21TN70
  • Mfr. Model # PRG101M
  • Grinder Pump, Manual, 1 HP, Switch Type None, Voltage 115, Amps 12, Height (In.) 17-3/4, Dia. (In.) 11, Cord...More

Pump,Grinder,2 HP
  • DAYTON
  • Pump, Grinder, 2 HPPump,Grinder,2 HP
  • Item # 3BB98
  • Mfr. Model # 3BB98
  • Grinder Pump, 2 HP, Switch Type -, Voltage 460, Amps 4, Height (In.) 21 In., Dia. (In.) 11-1/4, Cord Length...More

Grinder Pump,Automatic,115V
  • LIBERTY
  • Grinder Pump, Automatic, 115VGrinder Pump,Automatic,115V
  • Item # 21TN69
  • Mfr. Model # PRG101A
  • Grinder Pump, Automatic, 1 HP, Switch Type Wide Angle, Voltage 115, Amps 12, Height (In.) 17-3/4, Dia. (In.)...More

Grinder Pump,2 HP,230 Volts,11 Amps
  • DAYTON
  • Grinder Pump, 2 HP, 230 Volts, 11 AmpsGrinder Pump,2 HP,230 Volts,11 Amps
  • Item # 11A342
  • Mfr. Model # 11A342
  • Grinder Pump, Submersible, 2 HP, Voltage 230, Amps 11, Height (In.) 21-1/4 In., Dia. (In.) 9-5/16, Cord...More

Grinder Pump,2 HP, 208/230V
  • LIBERTY
  • Grinder Pump, 2 HP, 208/230VGrinder Pump,2 HP, 208/230V
  • Item # 10V104
  • Mfr. Model # LSG202M
  • Grinder Pump, 2 HP, Voltage 208/230, Amps 15, Height (In.) 19-1/2 In., Dia. (In.) 9-1/2, Cord Length (Ft.)...More

Pump,Grinder,2 HP,15a
  • LIBERTY
  • Pump, Grinder, 2 HP, 15aPump,Grinder,2 HP,15a
  • Item # 5YU10
  • Mfr. Model # LSG202A
  • Grinder Pump, 2 HP, Switch Type Tether, Voltage 208/230, Amps 15, Height (In.) 19-1/2 In., Dia. (In.) 9-1/2,...More

Grinder Pump,Automatic,230V
  • LIBERTY
  • Grinder Pump, Automatic, 230VGrinder Pump,Automatic,230V
  • Item # 21TN71
  • Mfr. Model # PRG102A
  • Grinder Pump, Automatic, 1 HP, Switch Type Wide Angle, Voltage 230, Amps 6, Height 17-3/4 In., Dia. 11 In.,...More

Pump,Grinder,2hp
  • GOULDS WATER TECHNOLOGY
  • Pump, Grinder, 2hpPump,Grinder,2hp
  • Item # 4NE67
  • Mfr. Model # RGS2012
  • Submersible Grinder Pump, HP 2, RPM 3450, 208/230 Volts 60 Hz, Phase 1, Amps 15, Cord Length 20 Ft, Thermal...More

Grinder Pump,2 HP,230V,3 Phase
  • ZOELLER
  • Grinder Pump, 2 HP, 230V, 3 PhaseGrinder Pump,2 HP,230V,3 Phase
  • Item # 19T428
  • Mfr. Model # 840-0006
  • Grinder Pump, Submersible, 2 HP, Voltage 230, Amps 10.8, Height (In.) 23-3/4 In., Dia. (In.) 11-11/16, Cord...More

Grinder Pump,1.5 HP,230 Volts,9 Amps
  • DAYTON
  • Grinder Pump, 1.5 HP, 230 Volts, 9 AmpsGrinder Pump,1.5 HP,230 Volts,9 Amps
  • Item # 11A341
  • Mfr. Model # 11A341
  • Grinder Pump, Submersible, 1.5 HP, Voltage 230, Amps 9, Height (In.) 20-15/32 In., Dia. (In.) 9-5/16, Cord...More

Grinder Pump,2 HP,230 Volts,11 Amps,SS
  • DAYTON
  • Grinder Pump, 2 HP, 230 Volts, 11 Amps, SSGrinder Pump,2 HP,230 Volts,11 Amps,SS
  • Item # 11A345
  • Mfr. Model # 11A345
  • Grinder Pump, Submersible, 2 HP, Voltage 230, Amps 11, Height (In.) 21-1/4 In., Dia. (In.) 9-5/16, Cord...More

Grinder Pump,1.5 HP,230 Volts,9 Amps,SS
  • DAYTON
  • Grinder Pump, 1.5 HP, 230 Volts, 9 Amps, SSGrinder Pump,1.5 HP,230 Volts,9 Amps,SS
  • Item # 11A344
  • Mfr. Model # 11A344
  • Grinder Pump, Submersible, 1.5 HP, Voltage 230, Amps 9, Height (In.) 20-15/32 In., Dia. (In.) 9-5/16, Cord...More

Grinder Pump, Automatic, 2 HP, 230V
  • ZOELLER
  • Grinder Pump, Automatic, 2 HP, 230VGrinder Pump, Automatic, 2 HP, 230V
  • Item # 4HEW5
  • Mfr. Model # 820-0011
  • Grinder Pump, 2 HP, Switch Type Integral, Voltage 230, Amps 13.7, Height (In.) 18-5/8 In., Dia. (In.) 11-5/8,...More

Grinder Pump, Auto Reversing, 2 HP, 230V
  • ZOELLER
  • Grinder Pump, Auto Reversing, 2 HP, 230VGrinder Pump, Auto Reversing, 2 HP, 230V
  • Item # 4HEW7
  • Mfr. Model # E840
  • Grinder Pump, Auto Reversing, 2 HP, Switch Type -, Voltage 230, Amps 17.2, Height (In.) 23-3/4 In., Dia....More

Grinder Pump, Reversing, 460V
Grinder Pump System,Simplex,115V
  • LIBERTY
  • Grinder Pump System, Simplex, 115VGrinder Pump System,Simplex,115V
  • Item # 21TN73
  • Mfr. Model # P382XPRG101
  • Grinder Pump System, Simplex, 1 HP, Switch Type Wide Angle, Voltage 115, Amps 12, Height 24 In., Dia. 25 In.,...More

Grinder Pump, 230V
  • ZOELLER
  • Grinder Pump, 230VGrinder Pump, 230V
  • Item # 6JGX0
  • Mfr. Model # 820-0004
  • Grinder Pump, 2 HP, Voltage 230, Amps 13.7, Height (In.) 18-5/8 In., Dia. (In.) 11-5/8, Cord Length (Ft.) 20,...More

Grinder Pump, 460-480, 5.3 Amps, Ph 3
  • LIBERTY
  • Grinder Pump, 460-480, 5.3 Amps, Ph 3Grinder Pump, 460-480, 5.3 Amps, Ph 3
  • Item # 2WMP1
  • Mfr. Model # LSGX204M
  • Grinder Pump, 2 HP, Switch Type -, Voltage 440-480, Amps 5.3, Height (In.) 19-1/2 In., Dia. (In.) 9-1/2, Cord...More

Grinder Pump,2 HP,Voltage 230, Amps 13.9
  • LITTLE GIANT
  • Grinder Pump, 2 HP, Voltage 230, Amps 13.9Grinder Pump,2 HP,Voltage 230, Amps 13.9
  • Item # 4HGG9
  • Mfr. Model # GP-A231-20-H130
  • Grinder Pump, 2 HP, Switch Type Tether, Voltage 230, Amps 13.9, Height (In.) 21-9/16 In., Dia. (In.) 11-1/2,...More

Grinder Pump,2 HP,230 Volt,15 Amps
  • GOULDS WATER TECHNOLOGY
  • Grinder Pump, 2 HP, 230 Volt, 15 AmpsGrinder Pump,2 HP,230 Volt,15 Amps
  • Item # 4YRD9
  • Mfr. Model # RGS2012PA
  • Grinder Pump, Single Seal, 2 HP, Switch Type Tether, Voltage 230, Amps 15, Dia 11 1/8 In, Cord Length 20 Ft,...More

Grinder Pump, 208-230V, 10.6 Amps, Ph 3
  • LIBERTY
  • Grinder Pump, 208-230V, 10.6 Amps, Ph 3Grinder Pump, 208-230V, 10.6 Amps, Ph 3
  • Item # 2WMN9
  • Mfr. Model # LSGX203M
  • Grinder Pump, 2 HP, Switch Type -, Voltage 208-230, Amps 10.6, Height (In.) 19-1/2 In., Dia. (In.) 9-1/2,...More

Grinder Pump, 2 HP, 440-460 Voltage
  • LIBERTY
  • Grinder Pump, 2 HP, 440-460 VoltageGrinder Pump, 2 HP, 440-460 Voltage
  • Item # 1XGC7
  • Mfr. Model # LSG204M
  • Grinder Pump, 2 HP, Switch Type -, Voltage 440-480, Amps 5.3, Height (In.) 19-1/2 In., Dia. (In.) 9-1/2, Cord...More

Grinder Pump, 2 HP, 208-230 Voltage
  • LIBERTY
  • Grinder Pump, 2 HP, 208-230 VoltageGrinder Pump, 2 HP, 208-230 Voltage
  • Item # 1XGC6
  • Mfr. Model # LSG203M
  • Grinder Pump, 2 HP, Switch Type -, Voltage 208-230, Amps 10.6, Height (In.) 19-1/2 In., Dia. (In.) 9-1/2,...More

Grinder Pump,5 HP,230 Volts,35.2 Amps
  • DAYTON
  • Grinder Pump, 5 HP, 230 Volts, 35.2 AmpsGrinder Pump,5 HP,230 Volts,35.2 Amps
  • Item # 12T648
  • Mfr. Model # 12T648
  • Grinder Pump, Manual, 5 HP, Voltage 230, Amps 35.2, Height (In.) 30-1/4 In., Dia. (In.) 11, Cord Length (Ft.)...More

Grinder Pump,7.5 HP,230 Volts,24.64 Amps
  • DAYTON
  • Grinder Pump, 7.5 HP, 230 Volts, 24.64 AmpsGrinder Pump,7.5 HP,230 Volts,24.64 Amps
  • Item # 12T651
  • Mfr. Model # 12T651
  • Grinder Pump, Manual, 7.5 HP, Voltage 230, Amps 24.64, Height (In.) 30-1/4 In., Dia. (In.) 11, Cord Length...More

Grinder Pump,5 HP,230 Volts,20.68 Amps
  • DAYTON
  • Grinder Pump, 5 HP, 230 Volts, 20.68 AmpsGrinder Pump,5 HP,230 Volts,20.68 Amps
  • Item # 12T649
  • Mfr. Model # 12T649
  • Grinder Pump, Manual, 5 HP, Voltage 230, Amps 20.68, Height (In.) 30-1/4 In., Dia. (In.) 11, Cord Length...More

Grinder Pump,7.5 HP,460 Volts,12.32 Amps
  • DAYTON
  • Grinder Pump, 7.5 HP, 460 Volts, 12.32 AmpsGrinder Pump,7.5 HP,460 Volts,12.32 Amps
  • Item # 12T652
  • Mfr. Model # 12T652
  • Grinder Pump, Manual, 7.5 HP, Voltage 460, Amps 12.32, Height (In.) 30-1/4 In., Dia. (In.) 11, Cord Length...More

Grinder Pump,3 HP,230 Volts,9 Amps
  • DAYTON
  • Grinder Pump, 3 HP, 230 Volts, 9 AmpsGrinder Pump,3 HP,230 Volts,9 Amps
  • Item # 11A343
  • Mfr. Model # 11A343
  • Grinder Pump, Submersible, 3 HP, Voltage 230, Amps 9, Height (In.) 21-1/4 In., Dia. (In.) 9-5/16, Cord Length...More

Grinder Pump,5 HP,460 Volts,10.34 Amps
  • DAYTON
  • Grinder Pump, 5 HP, 460 Volts, 10.34 AmpsGrinder Pump,5 HP,460 Volts,10.34 Amps
  • Item # 12T650
  • Mfr. Model # 12T650
  • Grinder Pump, Manual, 5 HP, Voltage 460, Amps 10.34, Height (In.) 30-1/4 In., Dia. (In.) 11, Cord Length...More

Grinder Pump,3 HP,230 Volts,14.3 Amps
  • DAYTON
  • Grinder Pump, 3 HP, 230 Volts, 14.3 AmpsGrinder Pump,3 HP,230 Volts,14.3 Amps
  • Item # 12T646
  • Mfr. Model # 12T646
  • Grinder Pump, Manual, 3 HP, Voltage 230, Amps 14.3, Height (In.) 30-1/4 In., Dia. (In.) 11, Cord Length (Ft.)...More

Grinder Pump,3 HP,230 Volts,23.1 Amps
  • DAYTON
  • Grinder Pump, 3 HP, 230 Volts, 23.1 AmpsGrinder Pump,3 HP,230 Volts,23.1 Amps
  • Item # 12T645
  • Mfr. Model # 12T645
  • Grinder Pump, Manual, 3 HP, Voltage 230, Amps 23.1, Height (In.) 30-1/4 In., Dia. (In.) 11, Cord Length (Ft.)...More

Results per page: 16 | 32 | 48

Efficient sewage grinder pumps from Grainger can help grind paper products and foreign objects that get flushed down the toilet into a fine pulp so they can be easily pumped through the sewage system and safely discharged without clogging pipes. Choose from a wide range of sizes and power levels to help find the grinder pump that can fit your sewer or septic system application. Shop Grainger for efficient grinder pumps that can help reduce the necessity for costly sewage pumping!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More