Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
  • View MoreView Less
Max. Duct Height (In.)
  • View MoreView Less
Max. Duct Width (In.)
Finish
Brand
Price
Shop By

Grilles

21 Results Found that Include 21 Products

Results per page: 16 | 32 | 48
    Register,2 Way,10x4in
    • AMERIFLOW
    • Register, 2 Way, 10x4inRegister,2 Way,10x4in
    • Item # 3CC23
    • Mfr. Model # 356W10x4
    • 2 Way Register, Maximum Duct Height 10 Inches, Maximum Duct Width 4 Inches, Free Area 26 Square Inches, Bar...More

    4x8 Scroll Steel Plated Nickel
    • DECOR GRATES
    • 4x8 Scroll Steel Plated Nickel4x8 Scroll Steel Plated Nickel
    • Item # 5TFE5
    • Mfr. Model # SPH408-NKL
    • Register, 4x8 Scroll Steel Plated Nickel, Nickel Finish, Plated Steel front grille and plastic damper box...More

    4x10 Scroll Steel Plated Nickel
    • DECOR GRATES
    • 4x10 Scroll Steel Plated Nickel4x10 Scroll Steel Plated Nickel
    • Item # 5TFE8
    • Mfr. Model # SPH410-NKL
    • Register, 4x10 Scroll Steel Plated Nickel, Nickel Finish, Plated Steel front grille and plastic damper box...More

    4x14 Scroll Steel Plated Nickel
    • DECOR GRATES
    • 4x14 Scroll Steel Plated Nickel4x14 Scroll Steel Plated Nickel
    • Item # 5TFF4
    • Mfr. Model # SPH414-NKL
    • Register, 4x14 Scroll Steel Plated Nickel, Nickel Finish, Plated Steel front grille and plastic damper box...More

    2x14 Scroll Steel Plated Nickel
    • DECOR GRATES
    • 2x14 Scroll Steel Plated Nickel2x14 Scroll Steel Plated Nickel
    • Item # 5TFE2
    • Mfr. Model # SPH214-NKL
    • Register, 2x14 Scroll Steel Plated Nickel, Nickel Finish, Plated Steel front grille and plastic damper box...More

    4x12 Scroll Steel Plated Nickel
    • DECOR GRATES
    • 4x12 Scroll Steel Plated Nickel4x12 Scroll Steel Plated Nickel
    • Item # 5TFF1
    • Mfr. Model # SPH412-NKL
    • Register, 4x12 Scroll Steel Plated Nickel, Nickel Finish, Plated Steel front grille and plastic damper box...More

    Register,2 Way,12x6in
    • AMERIFLOW
    • Register, 2 Way, 12x6inRegister,2 Way,12x6in
    • Item # 3CC26
    • Mfr. Model # 356W12x6
    • 2 Way Register, Maximum Duct Height 12 Inches, Maximum Duct Width 6 Inches, Free Area 51 Square Inches, Bar...More

    Crawl Space Vent,Mill Finish Aluminum
    • AIR VENT
    • Crawl Space Vent, Mill Finish AluminumCrawl Space Vent,Mill Finish Aluminum
    • Item # 4KY90
    • Mfr. Model # ALSL
    • Crawl Space Vent, Manual, Thermostat None, Dehumidification Control None, Height 7 3/4 In., Width 16 7/8 In,...More

    Register,3 Way,14x6in
    • AMERIFLOW
    • Register, 3 Way, 14x6inRegister,3 Way,14x6in
    • Item # 3CC38
    • Mfr. Model # 383W14X6-R
    • 3 Way Register, Maximum Duct Height 14 Inches, Maximum Duct Width 6 Inches, Free Area 58 Square Inches, Bar...More

    Register,2 Way,10x6in
    • AMERIFLOW
    • Register, 2 Way, 10x6inRegister,2 Way,10x6in
    • Item # 3CC24
    • Mfr. Model # 356W10x6
    • 2 Way Register, Maximum Duct Height 10 Inches, Maximum Duct Width 6 Inches, Free Area 42 Square Inches, Bar...More

    Crawl Space Vent,Black
    • AIR VENT
    • Crawl Space Vent, BlackCrawl Space Vent,Black
    • Item # 4KY88
    • Mfr. Model # 303BL
    • Crawl Space Vent, Manual, Thermostat None, Dehumidification Control None, Height 8 In., Width 18 In, Depth 1...More

    Register,2 Way,10x6in
    • AMERIFLOW
    • Register, 2 Way, 10x6inRegister,2 Way,10x6in
    • Item # 3CC28
    • Mfr. Model # 382W10X6-R
    • 2 Way Register, Maximum Duct Height 10 Inches, Maximum Duct Width 6 Inches, Free Area 43 Square Inches, Bar...More

    Register,2 Way,12x6in
    • AMERIFLOW
    • Register, 2 Way, 12x6inRegister,2 Way,12x6in
    • Item # 3CC30
    • Mfr. Model # 382W12X6-R
    • 2 Way Register, Maximum Duct Height 12 Inches, Maximum Duct Width 6 Inches, Free Area 52 Square Inches, Bar...More

    Register,Floor,4x12in
    • AMERIFLOW
    • Register, Floor, 4x12inRegister,Floor,4x12in
    • Item # 3CC22
    • Mfr. Model # 413B4X12-R
    • Floor Register, Maximum Duct Height 4 Inches, Maximum Duct Width 12 Inches, Free Area 32 Square Inches,...More

    Register,3 Way,12x6in
    • AMERIFLOW
    • Register, 3 Way, 12x6inRegister,3 Way,12x6in
    • Item # 3CC33
    • Mfr. Model # 357W12x6
    • 3 Way Register, Maximum Duct Height 12 Inches, Maximum Duct Width 6 Inches, Free Area 44 Square Inches, Bar...More

    Register,2 Way,12x4in
    • AMERIFLOW
    • Register, 2 Way, 12x4inRegister,2 Way,12x4in
    • Item # 3CC29
    • Mfr. Model # 382W12X4R
    • 2 Way Register, Maximum Duct Height 12 Inches, Maximum Duct Width 4 Inches, Free Area 33 Square Inches, Bar...More

    Register,Floor,4x10in
    • AMERIFLOW
    • Register, Floor, 4x10inRegister,Floor,4x10in
    • Item # 3CC21
    • Mfr. Model # 413B4X10-R
    • Floor Register, Maximum Duct Height 4 Inches, Maximum Duct Width 10 Inches, Free Area 26 Square Inches,...More

    Register,3 Way,10x6in
    • AMERIFLOW
    • Register, 3 Way, 10x6inRegister,3 Way,10x6in
    • Item # 3CC32
    • Mfr. Model # 357W10x6
    • 3 Way Register, Maximum Duct Height 10 Inches, Maximum Duct Width 6 Inches, Free Area 37 Square Inches, Bar...More

    Grill,Return Air,30x6
    • AMERIFLOW
    • Grill, Return Air, 30x6Grill,Return Air,30x6
    • Item # 3CC45
    • Mfr. Model # 372W30x6
    • Return Air Grill, Maximum Duct Height 30 Inches, Maximum Duct Width 6 Inches, Overall Height 31 1/2 Inches,...More

    Register,3 Way,8x4in
    • AMERIFLOW
    • Register, 3 Way, 8x4inRegister,3 Way,8x4in
    • Item # 3CC31
    • Mfr. Model # 357W8x4
    • 3 Way Register, Maximum Duct Height 8 Inches, Maximum Duct Width 4 Inches, Free Area 20 Square Inches, Bar...More

    2x12 Scroll Steel Plated Nickel
    • DECOR GRATES
    • 2x12 Scroll Steel Plated Nickel2x12 Scroll Steel Plated Nickel
    • Item # 5TFD9
    • Mfr. Model # SPH212-NKL
    • Register, 2x12 Scroll Steel Plated Nickel, Nickel Finish, Plated Steel front grille and plastic damper box...More

    Results per page: 16 | 32 | 48