Skip Content

Filter Results By

Applied Filters Clear All

GREENLEE

29 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hole Cutter Kit,5 PC,Tungsten Carbide
  • GREENLEE
  • Hole Cutter Kit, 5 PC, Tungsten Carbide Hole Cutter Kit
  • Item # 1ANV9
  • Mfr. Model # 635
  • General Purpose Hole Saw Kit, Number of Pieces 6, Tooth Material Carbide Tipped, Arbor Design Built-In, Range...More

Punch,Knockout,2in
Step Drill Bit Set,HSS,1/8-1-1/8 In,3 pc
  • GREENLEE
  • Step Drill Bit Set, HSS, 1/8-1-1/8 In, 3 pc Step Drill Bit Set,HSS,1/8-1-1/8 In,3 pc
  • Item # 1ANZ6
  • Mfr. Model # 35884
  • Step Drill Bit Set, Material High Speed Steel, Black Oxide Finish, Number of Pieces 3, Number of Hole Sizes...More

Assorted Insulated Screwdriver Set, Acetate with Vinyl Grip,
  • GREENLEE
  • Fish Tape Fish Tape
  • Multiple product options available

    Multiple product options available

Punch,Knockout,Round,7/8 In
Hole Punch Set, 10 Piece,10,12 ga. Steel
  • GREENLEE
  • Hole Punch Set, 10 Piece, 10,12 ga. Steel Knockout Punch Set
  • Item # 4A742
  • Mfr. Model # 7235BB
  • Knockout Punch Set, Number of Pieces 10, Capacity 10 ga. Steel, Conduit and Pipe Size 1/2 In. - 1 1/4 In.,...More

Telescoping Fish Stick,24 ft,Fiberglass
  • GREENLEE
  • Telescoping Fish Stick, 24 ft, Fiberglass Telescoping Fish Stick,24 ft,Fiberglass
  • Item # 4GA98
  • Mfr. Model # FP24
  • Telescoping Fish Stick, Fiberglass, Length 24 ft., Pole Diameter 2-1/4 In., Medium Flexibility, Green,...More

Voltage Detector,24 to 1000VAC,11 In. L
  • GREENLEE
  • Voltage Detector, 24 to 1000VAC, 11 In. L Voltage Detector
  • Item # 3T472
  • Mfr. Model # 2010
  • Voltage Detector, Voltage Range 24 to 1000VAC, Indication Audible and LED, Audible Alert Yes, Battery Type...More

Plumber Hole Saw Kit,Bi-Metal,10 pcs.
  • GREENLEE
  • Plumber Hole Saw Kit, Bi-Metal, 10 pcs. Plumber Hole Saw Kit,Bi-Metal,10 pcs.
  • Item # 35MH74
  • Mfr. Model # 889
  • Plumbers Hole saw Kit, Number of Pieces 10, Tooth Material Bi-Metal, Arbor Design Not Included, Range of Saw...More

Battery Pack,18V,Li-Ion,3A/hr.
  • GREENLEE
  • Battery Pack, 18V, Li-Ion, 3A/hr. 18.0 Volt Battery Pack
  • Item # 6CCJ3
  • Mfr. Model # 52176
  • Battery Pack, Voltage 18.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0Ah, For Use With Cordless...More

Communications Tool Kit, Number of Pieces:  7, Applica
  • Communications Tool Kit, Number of Pieces: 7, Application: CATV/Satellite Service Communications Tool Set
  • Item # 21TY17
  • Mfr. Model # 46601
  • Communications Tool Kit, Sub-Category Telecomm Service, Tool Storage Included Yes, Number of Pieces 7, Tool...More

Spindle,Reel Stand,62 In
Nut Runner,7-3/4 In L
Hydraulic Punch Driver Set,12 ga. Steel
  • GREENLEE
  • Hydraulic Punch Driver Set, 12 ga. Steel Hydraulic Punch Driver Set
  • Item # 4A743
  • Mfr. Model # 7237BB
  • Hydraulic Punch Driver Set, Number of Pieces 5, Capacity 10 ga. Steel, Conduit and Pipe Size 1/2 In. to 2...More

Self-Feed Wood Boring Bit Kit,11 Pc
  • GREENLEE
  • Self-Feed Wood Boring Bit Kit, 11 Pc Self-Feed Wood Boring Bit Kit,11 Pc
  • Item # 21TY15
  • Mfr. Model # 149H2KIT
  • Self-Feed Wood Boring Bit Kit, Number of Pieces 11, Bit Dia. 1 to 2-9/16 In., Shank Dia. 7/16 In., Overall...More

Knockout Punch,3-1/2in.,10 ga.,Cutter
  • GREENLEE
  • Knockout Punch, 3-1/2in., 10 ga., Cutter Knockout Punch,3-1/2in.,10 ga.,Cutter
  • Item # 30HK15
  • Mfr. Model # 7212SP-3P
  • Knockout Punch, Standard, Hole Size Nominal 3.539 In., Hole Size (In.) 3-1/2, Conduit and Pipe Size (In.) 3,...More

Cable Puller Sheave,Hook,6 In
  • GREENLEE
  • Cable Puller Sheave, Hook, 6 In Cable Puller Sheave,Hook,6 In
  • Item # 4HEA4
  • Mfr. Model # 650
  • Cable Puller Sheave, Hook, Features 6 In Dia w/1 1/2 In Min Radius, Welded Steel Frame, Forged Steel Hook...More

Insulated Nut Driver Set,10-1/4 In L,7Pc
  • GREENLEE
  • Insulated Nut Driver Set, 10-1/4 In L, 7Pc Insulated Nut Driver Set,10-1/4 In L,7Pc
  • Item # 11L613
  • Mfr. Model # 0253-03NH-INS
  • Insulated Nut Driver Set, Round Shank, Shank Length (In.) 6, Overall Length (In.) 10-1/4, Rubber Molded...More

Digital Clamp Meter
  • GREENLEE
  • Digital Clamp Meter Clamp Meter
  • Item # 23X779
  • Mfr. Model # CMT-80
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 600, Max. DC Volts 600,...More

Battery Charger,18.0V,Li-Ion
  • GREENLEE
  • Battery Charger, 18.0V, Li-Ion Li-Ion Battery Charger
  • Item # 6CCJ5
  • Mfr. Model # 52178
  • Battery Charger, Charger Output Voltage 18.0, Cordless Tool Battery Type Li-Ion, Charger Input Voltage...More

Wire Cart Expander Kit
End Stripper Adapter
  • End Stripper Adapter End Stripper Adapter
  • Item # 45JX69
  • Mfr. Model # GTSD-1930
  • End Stripper Adapter, Max. Cable Dia. N/a, Jacket MIL Thickness N/A, Max. Bushing I.D. N/A., For Wire/Cable...More

Shelf Accessory,Steel,Mfr. No. GMX
Spindle,Steel,Mfr. No. GMX
Blade Replacement Kit,Solid and Stranded Cable Type
Battery Pack,14.4V,NiCd,1.5A/hr.
  • GREENLEE
  • Battery Pack, 14.4V, NiCd, 1.5A/hr. Battery Pack,14.4V,NiCd,1.5A/hr.
  • Item # 6CCJ7
  • Mfr. Model # 11851
  • Battery Pack, Voltage 14.4, Cordless Tool Battery Type NiCd, Battery Capacity 1.5Ah, For Use With Cordless...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More