Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
Base
Size
Container Type
NLGI Grade
Color
Temp. Range
Flash Point
Brand
Price
  • View MoreView Less
Shop By

Greases

4 Results Found that Include 4 Products

Results per page: 16 | 32 | 48
    Food Grade Synthetic High Temp Grease
    • PETROCHEM
    • Food Grade Synthetic High Temp GreaseFood Grade Synthetic High Temp Grease
    • Item # 3NLK4
    • Mfr. Model # FOODSAFE SYNGEL FG-750
    • Food Grade Grease, Synthetic Hydrocarbon (PAO)/Inorganic Thickener Base, Size 14 oz., Container Type...More

    Bearing Grease,5 lb., White
    • ANTI-SEIZE
    • Bearing Grease, 5 lb., WhiteBearing Grease,5 lb., White
    • Item # 23YC37
    • Mfr. Model # 24205
    • Bearing Grease, Lithium Base, Size 5 lb., Container Type Pail, NLGI Grade 2, Color White, Temp. Range 500...More

    Cable Lubricant Bottle, 4oz
    • 3M
    • Cable Lubricant Bottle, 4ozCable Lubricant Bottle, 4oz
    • Item # 2JMU4
    • Mfr. Model # SPARE-NA/CL
    • Cable Lubricant, Alkylate Petroleum Distillates Base, Size 4 oz., Container Type Bottle, NLGI Grade Not...More

    Wire Pulling Lube,1Gal,250-750cps@10 rpm
    • 3M
    • Wire Pulling Lube, 1Gal, 250-750cps@10 rpmWire Pulling Lubricant
    • Item # 5ZNP3
    • Mfr. Model # WLS-1
    • Wire Pulling Lubricant, Spray Liquid Polyethylene/Polypropylene Glycols Base, Size 1 gal., Container Type...More

    Results per page: 16 | 32 | 48