Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
Base
Size
Container Type
NLGI Grade
Color
Temp. Range
Flash Point
Brand
Price
Shop By

Greases

8 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
High Temp Synthetic Grease,14 oz.,Amber
  • STA LUBE
  • High Temp Synthetic Grease, 14 oz., Amber High Temperature Grease
  • Item # 39F947
  • Mfr. Model # SL3580
  • High Temperature Synthetic Grease, Fumed Silica Base, Size 14 oz., Container Type Cartridge, NLGI Grade 1.5,...More

Silver Conductive Grease,Temp -70 to 485
  • CHEMTRONICS
  • Silver Conductive Grease, Temp -70 to 485 Silver Conductive Grease,Temp -70 to 485
  • Item # 1UYE2
  • Mfr. Model # CW7100
  • Silver Conductive Grease, Silicone Base, Size 6.5g, Container Type Syringe Dispensing, NLGI Grade Not...More

Synthetic Grease,High Performance,400g
  • LOCTITE
  • Synthetic Grease, High Performance, 400g Synthetic Lubricant
  • Item # 19TT97
  • Mfr. Model # 36783
  • Synthetic Grease, PAO Base, Size 400g Can, Container Type Can, NLGI Grade 2, Color Off-White, Temp. Range -40...More

ProPEX Expander Cone Grease
  • MILWAUKEE
  • ProPEX Expander Cone Grease ProPEX Expander Cone Grease
  • Item # 6CZA5
  • Mfr. Model # 49-08-2400
  • Expander Cone Grease, Molybdenum Disulfide Base, Size 1-3/4 oz., Container Type Tube, NLGI Grade Not...More

Di-Electric Grease,8 oz. , Translucent
  • ANTI-SEIZE
  • Di-Electric Grease, 8 oz. , Translucent Di-Electric Grease
  • Item # 23YC43
  • Mfr. Model # 24708
  • Di-Electric Grease, Silicone Base, Size 8 oz., Container Type Tube, NLGI Grade 2, Color Translucent, Temp....More

  • KRYTOX
  • Grease Grease
  • Multiple product options available

    Multiple product options available

Low Temp Grease,Calcium,5 Lb
  • JET-LUBE
  • Low Temp Grease, Calcium, 5 Lb Low Temprature Grease
  • Item # 10D838
  • Mfr. Model # 35006
  • Low Temperature Grease, Calcium Soap Base, Size 5 lb., Container Type Can, NLGI Grade 2, Color Amber, Temp....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More