Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
Base
Size
Container Type
NLGI Grade
Color
Temp. Range
Flash Point
Brand
Price
Shop By
Ratings

Greases

22 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
ThermaPlex(R) Hi-Temp,Grease,Bearing
  • LPS
  • ThermaPlex(R) Hi-Temp, Grease, Bearing High Temperature Bearing Grease
  • Item # 4UJ38
  • Mfr. Model # 70214
  • Hi-Temp Bearing Grease, Lithium Complex Base, Size 14.1 oz., Container Type Cartridge, NLGI Grade 2, Color...More

Food Grade SemiSyn  FMG-2 Grease
  • PETROCHEM
  • Food Grade SemiSyn FMG-2 Grease Food Grade SemiSyn FMG-2 Grease
  • Item # 3NLK5
  • Mfr. Model # FOODSAFE PETRO-GARD FMG-2
  • Lubricating Grease, Mineral Oil/PAO/Aluminum Complex Thickener Base, Size 14 oz., Container Type Cartridge,...More

Nonconductive Grease,5.3 oz
  • JET-LUBE
  • Nonconductive Grease, 5.3 oz Nonconductive Grease,5.3 oz
  • Item # 2YKK1
  • Mfr. Model # 32460
  • Nonconductive Grease, Silicone Base, Size 5.3 oz., Container Type Squeeze Tube, NLGI Grade 1.5, Color...More

  • TEFLON
  • Grease Grease
  • Multiple product options available

    Multiple product options available

Food Grade White Grease,16 oz,Net 10 oz
  • CRC
  • Food Grade White Grease, 16 oz, Net 10 oz Food Grade Grease
  • Item # 1XFC1
  • Mfr. Model # 03038
  • Food Grade Grease, Synthetic Polymer Base, Size 16 oz., Container Type Aerosol, NLGI Grade 2, Color White,...More

Silicone Lubricating Grease,8 Oz.
  • SUPER LUBE
  • Silicone Lubricating Grease, 8 Oz. Silicone Lubricating Grease
  • Item # 44N734
  • Mfr. Model # 97008
  • Lubricating Grease, PAO/Mineral Oil/Silicone Base, Size 8 oz., Container Type Tube, NLGI Grade 2, Color...More

Extreme Duty Food Grade Grease,14 Oz
  • CRC
  • Extreme Duty Food Grade Grease, 14 Oz Extreme Duty Food Grade Grease
  • Item # 12G591
  • Mfr. Model # SL35615
  • Extreme Duty Food Grade Grease, Calcium Sulfonate Base, Size 14 oz., Container Type Cartridge, NLGI Grade 2,...More

Grease,Food Grade,14 oz.
  • TRI-FLOW
  • Grease, Food Grade, 14 oz. Grease,Food Grade,14 oz.
  • Item # 4TA91
  • Mfr. Model # TF22021
  • Food Grade Grease, Polymer Gel Base, Size 14 oz., Container Type Tube, NLGI Grade Not Specified, Color...More

Paste,Heat Sink
Synthetic Multi-Purpose Grease,400g
  • SUPER LUBE
  • Synthetic Multi-Purpose Grease, 400g High Temperature Grease
  • Item # 44N722
  • Mfr. Model # 41160
  • High Temperature Grease, PAO/Mineral Oil Base, Size 400g, Container Type Fiberboard Canister, NLGI Grade 2,...More

Disc/Drum Wheel Bearing Grease,16 Oz
  • ULTRALUBE
  • Disc/Drum Wheel Bearing Grease, 16 Oz Disc/Drum Wheel Bearing Grease
  • Item # 6ZKX0
  • Mfr. Model # 10333
  • Disc/Drum Wheel Bearing Grease, Lithium Complex Base, Size 16 oz., Container Type Tube, NLGI Grade 2, Color...More

Multi Purpose Lithium Grease, 14 Oz.
  • ULTRALUBE
  • Multi Purpose Lithium Grease, 14 Oz. Multipurpose Lithium Grease
  • Item # 12J087
  • Mfr. Model # 10373
  • Multipurpose Grease, Lithium Complex Base, Size 14 oz., Container Type Cartridge, NLGI Grade 2, Color Red,...More

  • ULTRALUBE
  • Grease Grease
  • Multiple product options available

    Multiple product options available

Synthetic Food Grade Grease,14 Oz
  • CRC
  • Synthetic Food Grade Grease, 14 Oz Synthetic Food Grade Grease
  • Item # 12G587
  • Mfr. Model # SL35610
  • Synthetic Food Grade Grease, Polyalphaolefin/Fumed Silica Base, Size 14 oz., Container Type Cartridge, NLGI...More

Heavy Synthetic Food Grade Grease,14 oz.
  • RENEWABLE LUBRICANTS
  • Heavy Synthetic Food Grade Grease, 14 oz. Food Grade Grease
  • Item # 21A571
  • Mfr. Model # 87491
  • Food Grade Grease, Aluminum Complex Base, Size 14 oz., Container Type Tube, NLGI Grade 2, Color White, Temp....More

Grease,EP High Temp,HT 180,NLGI 2,14 oz
  • RENEWABLE LUBRICANTS
  • Grease, EP High Temp, HT 180, NLGI 2,14 oz Multipurpose Grease
  • Item # 2NMW7
  • Mfr. Model # 87611
  • Multipurpose Grease, Lithium Complex Base, Size 14 oz., Container Type Tube, NLGI Grade 2, Color Green, Temp....More

Mobil 1 Synthetic Grease, Auto, 12.5 oz.
  • MOBIL
  • Mobil 1 Synthetic Grease, Auto, 12.5 oz. Mobil 1 Synthetic Grease, Auto, 12.5 oz.
  • Item # 6Y777
  • Mfr. Model # 105527
  • Bearing Grease, Lithium Complex Base, Size 12.5 oz., Container Type Cartridge, NLGI Grade 2, Color Red, Temp....More

  • RENEWABLE LUBRICANTS
  • Grease Grease
  • Multiple product options available

    Multiple product options available

Grease,Tube,2 oz.
  • KRYTOX
  • Grease, Tube, 2 oz. Grease
  • Item # 35RV48
  • Mfr. Model # NRT-8900
  • Grease, NRT-8900 Base, Size 2 oz., Container Type Tube, NLGI Grade Grade 2, Color White, Temp. Range 31...More

Nuclear Grade Grease,Cartridge,14.1 oz.
  • SUPER LUBE
  • Nuclear Grade Grease, Cartridge, 14.1 oz. Nuclear Grade Grease,Cartridge,14.1 oz.
  • Item # 45NA62
  • Mfr. Model # 42150
  • Nuclear Grade Grease, PAO/Mineral Oil Base, Size 14.1 oz., Container Type Cartridge, NLGI Grade 2, Color...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More