Skip Content

Filter Results By

Item
Grease Gun Fill
Cartridge Capacity
Bulk Capacity
Max. Operating Pressure
Strokes for 1-Oz. Output
Tube Color
Tube Material
Nozzle Extension Type
Tether Capable
Brand
Price
Shop By
Ratings

Grease Guns

31 Results Found that Include 76 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mini Grease Gun,Pistol Grip,4500 psi
  • WESTWARD
  • Mini Grease Gun, Pistol Grip, 4500 psi Mini Grease Gun,Pistol Grip,4500 psi
  • Item # 4BY82
  • Mfr. Model # 4BY82
  • Mini Grease Gun, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Bulk, Cartridge Capacity 3...More

Grease Gun,Pistol Grip Handle,3600 psi
  • PROTO
  • Grease Gun, Pistol Grip Handle, 3600 psi Grease Gun,Pistol Grip Handle,3600 psi
  • Item # 6RKT6
  • Mfr. Model # JFC33HD
  • Grease Gun, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Bulk, Filler Pump, Cartridge...More

Grease Gun,Pistol Grip,5000 psi,Steel
  • WESTWARD
  • Grease Gun, Pistol Grip, 5000 psi, Steel Grease Gun,Pistol Grip,5000 psi,Steel
  • Item # 33RL90
  • Mfr. Model # 33RL90
  • Grease Gun, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Suction, Bulk, Cartridge Capacity...More

Mini Grease Gun,Push Handle,3 oz.
  • KEYSCO TOOLS
  • Mini Grease Gun, Push Handle, 3 oz. Mini Grease Gun,Push Handle,3 oz.
  • Item # 46D308
  • Mfr. Model # 77614
  • Mini Grease Gun, Grease Gun Distribution Push, Grease Gun Fill Bulk, Bulk Capacity 3 oz., Strokes for 1-Oz....More

Grease Gun,Lever Handle,6000 psi
  • WESTWARD
  • Grease Gun, Lever Handle, 6000 psi Grease Gun,Lever Handle,6000 psi
  • Item # 19XH23
  • Mfr. Model # 19XH23
  • Grease Gun, Grease Gun Distribution Lever, Grease Gun Fill Cartridge, Bulk, Cartridge Capacity 14 oz., Bulk...More

Tethered Grease Gun,Pistol Grip,3600 psi
  • PROTO
  • Tethered Grease Gun, Pistol Grip, 3600 psi Tethered Grease Gun,Pistol Grip,3600 psi
  • Item # 24AL24
  • Mfr. Model # JFC33HD-TT
  • Tethered Grease Gun, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Bulk, Filler Pump,...More

Mini Grease Gun,Push Handle,2-1/2 oz.
  • FUNNEL KING
  • Mini Grease Gun, Push Handle, 2-1/2 oz. Mini Grease Gun,Push Handle,2-1/2 oz.
  • Item # 14N896
  • Mfr. Model # 32990
  • Mini Grease Gun, Grease Gun Distribution Push, Grease Gun Fill Bulk, Bulk Capacity 2-1/2 oz., Max. Operating...More

Grease Gun,4400psi,Rigid Pipe,6In,3 oz.
  • ULTRALUBE
  • Grease Gun, 4400psi, Rigid Pipe, 6In, 3 oz. Grease Gun,4400psi,Rigid Pipe,6In,3 oz.
  • Item # 32XV49
  • Mfr. Model # 30-001
  • Grease Gun, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Cartridge Capacity 3 oz., Max....More

Mini Grease Gun,Pistol Grip,3500 psi
  • LINCOLN
  • Mini Grease Gun, Pistol Grip, 3500 psi Mini Grease Gun,Pistol Grip,3500 psi
  • Item # 2DPP1
  • Mfr. Model # G110
  • Mini Grease Gun, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Cartridge Capacity 3 oz.,...More

Mini Grease Gun,Lever Handle,6000 psi
  • WESTWARD
  • Mini Grease Gun, Lever Handle, 6000 psi Mini Grease Gun,Lever Handle,6000 psi
  • Item # 15F211
  • Mfr. Model # 15F211
  • Mini Grease Gun, Grease Gun Distribution Lever, Grease Gun Fill Cartridge, Cartridge Capacity 3 oz., Max....More

Grease Gun,Lever Handle,10,000 psi
  • LEGACY
  • Grease Gun, Lever Handle, 10,000 psi Grease Gun,Lever Handle,10,000 psi
  • Item # 14R879
  • Mfr. Model # L1148L-GRA
  • Grease Gun, Grease Gun Distribution Lever, Grease Gun Fill Cartridge, Bulk, Filler Pump, Cartridge Capacity...More

Mini Grease Gun,Push Handle,4 oz.
  • WESTWARD
  • Mini Grease Gun, Push Handle, 4 oz. Mini Grease Gun,Push Handle,4 oz.
  • Item # 19XH25
  • Mfr. Model # 19XH25
  • Mini Grease Gun, Grease Gun Distribution Push, Grease Gun Fill Bulk, Bulk Capacity 4 oz., Max. Operating...More

Mini Grease Gun,Push Handle,1 oz.
  • WESTWARD
  • Mini Grease Gun, Push Handle, 1 oz. Mini Grease Gun,Push Handle,1 oz.
  • Item # 19XH24
  • Mfr. Model # 19XH24
  • Mini Grease Gun, Grease Gun Distribution Push, Grease Gun Fill Bulk, Bulk Capacity 1 oz., Max. Operating...More

Grease Gun,7500psi,Flex Hose,42In,14 oz.
  • ULTRAVIEW
  • Grease Gun, 7500psi, Flex Hose, 42In, 14 oz. Grease Gun,7500psi,Flex Hose,42In,14 oz.
  • Item # 32XV46
  • Mfr. Model # 30730
  • Grease Gun, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Suction, Bulk, Cartridge Capacity...More

Grease Gun,16 oz.,9000 psi,Black
  • WORKFORCE
  • Grease Gun, 16 oz., 9000 psi, Black Grease Gun,16 oz.,9000 psi,Black
  • Item # 41HE43
  • Mfr. Model # L1355
  • Grease Gun, Grease Gun Distribution Lever, Grease Gun Fill Cartridge, Bulk, Cartridge Capacity 14 oz., Bulk...More

Grease Gun,16 oz Bulk
  • LUBRIMATIC
  • Grease Gun, 16 oz Bulk Grease Gun,16 oz Bulk
  • Item # 41AA54
  • Mfr. Model # 30-416
  • Grease Gun with Flex Hose, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Suction, Bulk,...More

Grease Gun,Lever,16oz Bulk
  • LUBRIMATIC
  • Grease Gun, Lever, 16oz Bulk Grease Gun,Lever,16oz Bulk
  • Item # 41AA52
  • Mfr. Model # 30-200
  • Grease Gun, Grease Gun Distribution Lever, Grease Gun Fill Cartridge, Bulk, Cartridge Capacity 14 oz., Bulk...More

Mini Grease Gun Kit,Pistol Grip,3oz Bulk
  • LUBRIMATIC
  • Mini Grease Gun Kit, Pistol Grip, 3oz Bulk Mini Grease Gun Kit,Pistol Grip,3oz Bulk
  • Item # 41AA51
  • Mfr. Model # 30-132
  • Mini Grease Gun Kit, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Bulk, Cartridge Capacity...More

Grease Gun Plated,Lever,16oz. Bulk
  • LUBRIMATIC
  • Grease Gun Plated, Lever, 16oz. Bulk Grease Gun Plated,Lever,16oz. Bulk
  • Item # 41AA55
  • Mfr. Model # 30-465
  • Grease Gun Plated, Grease Gun Distribution Lever, Grease Gun Fill Cartridge, Bulk, Cartridge Capacity 14 oz.,...More

Grease Gun,P. Grip,16oz Bulk
  • LUBRIMATIC
  • Grease Gun, P. Grip, 16oz Bulk Grease Gun,P. Grip,16oz Bulk
  • Item # 41AA53
  • Mfr. Model # 30-300
  • Grease Gun with Pipe, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Bulk, Cartridge...More

Mini Grease Gun,Push Hndl,3700 psi
  • HALLBAUER
  • Mini Grease Gun, Push Hndl, 3700 psi Mini Grease Gun,Push Hndl,3700 psi
  • Item # 2PB20
  • Mfr. Model # 2PB20
  • Mini Grease Gun, Grease Gun Distribution Push, Grease Gun Fill Bulk, Bulk Capacity 2 oz., Max. Operating...More

Mini Grease Gun,Push Handle,2 oz.
  • FUNNEL KING
  • Mini Grease Gun, Push Handle, 2 oz. Mini Grease Gun,Push Handle,2 oz.
  • Item # 14N897
  • Mfr. Model # 32985
  • Mini Grease Gun, Grease Gun Distribution Push, Grease Gun Fill Bulk, Bulk Capacity 2 oz., Max. Operating...More

Results per page:  16 | 32 | 48

Grainger carries a wide range of grease guns to help you find the right tool for your application. Disposable handheld push-type guns can be convenient and easy to use. Heavy-duty lever-type guns without a handle grip can perform under high-pressure, high-volume applications, especially with thick grease in cold weather. Standard- and medium-duty lever-type guns and several grades of pistol-type grease guns are also available. Find them at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More